Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

35 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
Steel 30 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Tape Measure Steel 30 ft. SAE Tape Measure
  • Item # 48LU53
  • Mfr. Model # 48-22-5530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Mini-Magnet Level
  • Item # 2DGY1
  • Mfr. Model # 931-9RE
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Rigid Plastic Sight Closed Circuit Liquid Level Gage, Mount
Magnetic, Aluminum Box Level, 24" Length, Top Read:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic, Aluminum Box Level, 24" Length, Top Read: No Box Level
  • Item # 4MRV5
  • Mfr. Model # 4MRV5
  • Box Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read No, Total Number of Vials 3, Number of...More

  • Category : Box, I-Beam, and Torpedo Levels
Fiberglass 300 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 300 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5ME46
  • Mfr. Model # 34-762
  • Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Measuring Wheel,1 ft,4 In Dia,Yellow
  • ROLATAPE
  • Measuring Wheel, 1 ft, 4 In Dia, Yellow Measuring Wheel,1 ft,4 In Dia,Yellow
  • Item # 34F781
  • Mfr. Model # RT104
  • Measuring Wheel, RT Series Single, Wheel Circumference 1 ft., Wheel Dia. 4 In., Measuring Range 10,000...More

  • Category : Measuring Wheels
Fiberglass 200 ft./60m SAE/Metric Engineers Long Tape
Magnetic, Aluminum I-Beam Level, 24" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 4GA81
  • Mfr. Model # 1124
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Steel Rule,Rigid,12 In,32/64/10/100ths
Pocket Scriber, Straight Point Type, 6 Overall Length (
Digital Angle Finder,SS,11 In L
Stainless Steel 16 ft. SAE/Metric Tape Measure
  • STANLEY
  • Stainless Steel 16 ft. SAE/Metric Tape Measure Tape Measure
  • Item # 31CN35
  • Mfr. Model # STHT33456
  • Tape Measure, SAE/Metric, Blade Length 16 ft., Blade Width 3/4 In., Blade Material Stainless Steel, Case Type...More

  • Category : Tape Measures
Resettable Counter,100,000 Ft.
  • ROLATAPE
  • Resettable Counter, 100,000 Ft. Resettable Counter,100,000 Ft.
  • Item # 1LBG4
  • Mfr. Model # Z32-60400L
  • Resettable Counter, -, Series Professional, Measurement Capacity (Ft.) 100,000, Color Black, Length (In.)...More

  • Category : Measuring Wheel Accessories
Elbow, Female Vented Oil Gages, Sight Length (In.)
Steel Rule,End Graduations,6 In,4R Grad
Union Coupling Vented Oil Gages, Sight Length (In.)&#x
Aluminum Straight Edge,60 In,Graduated
Steel 25 ft. SAE/Metric Tape Measure
  • ABILITY ONE
  • Steel 25 ft. SAE/Metric Tape Measure Steel 25 ft. SAE/Metric Tape Measure
  • Item # 35MT19
  • Mfr. Model # 5210-01-139-7444
  • Tape Measure, SAE/Metric, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Combination Blade,12 In,Inch/Metric
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Blade, 12 In, Inch/Metric Combination Blade,12 In,Inch/Metric
  • Item # 2YNH8
  • Mfr. Model # 2YNH8
  • Combination Blade, Number of Pieces 1, Blade Length 12 In, Graduation Type Inch/Metric, Graduations...More

  • Category : Combination Square Sets and Components
Steel Rule,Flexible,12 In,32/64/0.5/1mm
Brass Plumb Bob, Size: 24 Oz
T-Square,Acrylic and Wood,Wood,24in
  • TM

    Grainger Choice

  • WESTWARD
  • I-Beam Level I-Beam Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Union Coupling, Sight Length (In.) 4-1/4
Magnetic, Aluminum Torpedo Level, 8-1/4" Length, Top R
  • SUMNER
  • Magnetic, Aluminum Torpedo Level, 8-1/4" Length, Top Read: Yes Torpedo Level
  • Item # 19F657
  • Mfr. Model # 781946
  • Torpedo Level, Frame Material Aluminum, Length 8-1/4 In., Magnetic, Top Read Yes, Total Number of Vials 4,...More

  • Category : Box, I-Beam, and Torpedo Levels
Digital Angle Finder,Magnetic,2 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 2 Button Digital Angle Finder,Magnetic,2 Button
  • Item # 21XK29
  • Mfr. Model # 1886-0100
  • Digital Angle Finder, Measurement Range 0 Degrees to 180 Degrees , Accuracy 0.1 Degrees , Size 2 In., Number...More

  • Category : Digital Angle Finders
Center Head,Cast Iron,Wrinkle Finish
Bulls Eye Level,Acrylic,0.787 In L,PK10
Fiberglass 200 ft. SAE Surveyor Rope
  • KESON
  • Fiberglass 200 ft. SAE Surveyor Rope Surveyor Rope
  • Item # 3LJK8
  • Mfr. Model # SR-10-200
  • Surveyor Rope, SAE, Blade Length 200 ft., Blade Width 1/4 In., Blade Material Fiberglass, Case Type None,...More

  • Category : Tape Measures
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More