Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

59 Results Found that Include 78 Products

Results per page:  16 | 32 | 48
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Mini-Magnet Level
  • Item # 2DGX9
  • Mfr. Model # 930-9
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Steel Rule,Spring Tempered,6 In,4R Grad
Fbrglass Folding Rule,6',Outside Reading
  • KLEIN TOOLS
  • Fbrglass Folding Rule, 6', Outside Reading Fbrglass Folding Rule,6',Outside Reading
  • Item # 2DGE7
  • Mfr. Model # 911-6
  • Folding Rule, Outside Reading, Construction Fiberglass, Graduation Type 1/16, Graduations Engraved on both...More

  • Category : Rules and Straight Edges
Steel 16 ft. SAE Magnetic Tip Tape Measure
  • MILWAUKEE
  • Steel 16 ft. SAE Magnetic Tip Tape Measure Magnetic Tip Tape Measure
  • Item # 23TD42
  • Mfr. Model # 48-22-5116
  • Magnetic Tip Tape Measure, SAE, Blade Length 16 ft., Blade Width 1 In., Blade Material Steel, Case Type...More

  • Category : Tape Measures
Steel 30 ft. SAE Tape Measure
  • STANLEY
  • Steel 30 ft. SAE Tape Measure Tape Measure
  • Item # 24A343
  • Mfr. Model # 33-530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel 8m Metric Tape Measure
  • MILWAUKEE
  • Steel 8m Metric Tape Measure Steel 8m Metric Tape Measure
  • Item # 48LU56
  • Mfr. Model # 48-22-5708
  • Tape Measure, Metric, Blade Length 8m, Blade Width 27mm, Blade Material Steel, Case Type Closed, Graduations...More

  • Category : Tape Measures
Square,Rafter
Square,Alum,Black,12 In,Graduations 8ths
Vented, Sight Length (In.) 4-1/4
Steel Rule,Flexible,6 In,16R Grad
7 ft. Flexible Gasket Wrap-a-Round Tape Measure, Black w&#x
Magnetic, Aluminum I-Beam Level, 24" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 6A508
  • Mfr. Model # 3824
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Digital Angle Finder,SS,7 In L
  • JOHNSON
  • Digital Angle Finder, SS, 7 In L Digital Angle Finder,SS,7 In L
  • Item # 21XK31
  • Mfr. Model # 1888-0700
  • Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches,...More

  • Category : Digital Angle Finders
Steel 7.5m SAE/Metric Long Tape Measure
  • KLEIN TOOLS
  • Steel 7.5m SAE/Metric Long Tape Measure Steel 7.5m SAE/Metric Long Tape Measure
  • Item # 24A477
  • Mfr. Model # 93275
  • Long Tape Measure, SAE/Metric, Blade Length 7.5m, Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
  • TM

    Grainger Choice

  • WESTWARD
  • Torpedo Level Torpedo Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read&#x
  • STANLEY
  • Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read: Yes I-Beam Level
  • Item # 6R136
  • Mfr. Model # 42-480
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

  • Category : Box, I-Beam, and Torpedo Levels
Fiberglass 200 ft. SAE Long Tape Measure
  • STANLEY
  • Fiberglass 200 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5HL25
  • Mfr. Model # 34-793
  • Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Ruler,Metal,1st Inch 32nds - Rest 16ths
Steel Rule,Flexible,6 In,Type 31 Grad
Magnetic, Die-Cast Aluminum Torpedo Level, 9" Length, Top&#
  • STANLEY
  • Magnetic, Die-Cast Aluminum Torpedo Level, 9" Length, Top Read: Yes Magnetic Torpedo Level
  • Item # 31CN12
  • Mfr. Model # 43-605
  • Torpedo Level, Frame Material Die-Cast Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials...More

  • Category : Box, I-Beam, and Torpedo Levels
Steel Rule,Spring Tempered,6 In,Type 36
Steel Rule,Flexible,12In,32/64/10/100ths
Folding Wood Rule,78 In,English/Engineer
Combination Square,SS,Red Zinc,12 In.
  • BORA
  • Combination Square, SS, Red Zinc, 12 In. Combination Square,SS,Red Zinc,12 In.
  • Item # 23N572
  • Mfr. Model # 531120
  • Combination Square, Number of Pieces 2, Graduation Type Inches, Graduations 1/16 In., 1/32 In., Head Material...More

  • Category : Combination Square Sets and Components
Distance Measuring Wheel,10,000 ft Range
Steel Rule,Flexible,12 In,32/64/0.5/1mm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More