Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

76 Results Found that Include 115 Products

Results per page:  16 | 32 | 48
Steel 25 ft. SAE Tape Measure
  • JOHNSON
  • Steel 25 ft. SAE Tape Measure Tape Measure
  • Item # 6XUR9
  • Mfr. Model # 1819-0025
  • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Angle Finder,0 to 90 Deg.,2-3/4in Base L
  • DASCO PRO
  • Angle Finder, 0 to 90 Deg., 2-3/4in Base L Angle Finder,0 to 90 Deg.,2-3/4in Base L
  • Item # 40JC65
  • Mfr. Model # AF100M
  • Angle Finder, Magnetic, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length...More

  • Category : Angle, Pitch, and Slope Locators
Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • Item # 4KY13
  • Mfr. Model # 4KY13
  • Flexible Steel Rule, Inch and Metric, Graduations 1mm and 0.5mm, 32nds and 64ths, Length 6 In, Blade Width 13...More

  • Category : Rules and Straight Edges
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Torpedo Level
  • Item # 6X995
  • Mfr. Model # 4500M
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
Magnetic Stud Finder
  • CH HANSON
  • Magnetic Stud Finder Magnetic Stud Finder
  • Item # 20LU06
  • Mfr. Model # 03040
  • Magnetic Stud Finder, Professional, Multifunction, Center-Finding, Scan Depth 1 In., Scans All Magnetic...More

  • Category : Stud Finders
Steel 50 ft. SAE Long Tape Measure
  • STANLEY
  • Steel 50 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 5TG48
  • Mfr. Model # 34-103
  • Long Tape Measure, SAE, Blade Length 50 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel 12 ft. Measuring Tape
  • LUFKIN
  • Steel 12 ft. Measuring Tape Measuring Tape
  • Item # 6X101
  • Mfr. Model # 2312
  • Measuring Tape, Blade Length 12 ft., Blade Width 3/4 In., Blade Material Steel, Case Type Closed, Graduations...More

  • Category : Tape Measures
  • TM

    Grainger Choice

  • WESTWARD
  • Torpedo Level Torpedo Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Steel 35 ft. SAE Tape Measure
  • KOMELON
  • Steel 35 ft. SAE Tape Measure Tape Measure
  • Item # 8XUA4
  • Mfr. Model # 535C
  • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Steel Rule,Rigid,6In,32/64ths/0.5/1mm
Rafter Square,24 x 16 In,Alum,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Rafter Square, 24 x 16 In, Alum, Black Rafter Square,24 x 16 In,Alum,Black
  • Item # 4MRX6
  • Mfr. Model # 4MRX6
  • Rafter Square, Aluminum, Black Finish, Body Size 24 x 2 In, Tongue Size 16 x 1 1/2 In, Graduations 1/8 In,...More

  • Category : Squares, Bevels, and Stair Gauges
Steel Rule,Flexible,6 In,8/16/32/64ths
Combination Square,12In
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Square, 12In Combination Square,12In
  • Item # 4MRY1
  • Mfr. Model # 4MRY1
  • Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Blade Length 12 In, Graduations...More

  • Category : Combination Square Sets and Components
Folding Rule,72 in.,Standard
  • TM

    Grainger Choice

  • WESTWARD
  • Folding Rule, 72 in., Standard Folding Rule,72 in.,Standard
  • Item # 30PC13
  • Mfr. Model # 30PC13
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

  • Category : Rules and Straight Edges
Steel Rule,Flexible,6 In,32/64/10/100ths
Rigid Rule,SS,150 x 19mm,1mm,0.5mm
Square,Framing
Steel Rule,Rigid,6 In,32/64/10/100ths
Folding Rule, 78-3.4 In., Standard
  • TM

    Grainger Choice

  • WESTWARD
  • Folding Rule, 78-3.4 In., Standard Folding Rule, 78-3.4 In., Standard
  • Item # 30PC15
  • Mfr. Model # 30PC15
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

  • Category : Rules and Straight Edges
Magnetic, Aluminum I-Beam Level, 24" Length, Top Read:
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic, Aluminum I-Beam Level, 24" Length, Top Read: No I-Beam Level
  • Item # 4MRW1
  • Mfr. Model # 4MRW1
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read No, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Two Way Reading Folding Rule,72 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Two Way Reading Folding Rule, 72 in. Two Way Reading Folding Rule,72 in.
  • Item # 30PC11
  • Mfr. Model # 30PC11
  • Two Way Reading Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps,...More

  • Category : Rules and Straight Edges
Angle Finder,Mag,0-90 Deg,2-1/4 Base
  • DASCO PRO
  • Angle Finder, Mag, 0-90 Deg, 2-1/4 Base Angle Finder,Mag,0-90 Deg,2-1/4 Base
  • Item # 4ZDV4
  • Mfr. Model # AF200M
  • Angle Finder, Magnetic, Scale Increments 0 to 90 Degrees in Any Quadrant, Accuracy 0.5 Degrees , Base Length...More

  • Category : Angle, Pitch, and Slope Locators
Flexible Steel Rule,6 In,Engineers
Rafter Square,Steel,24 x 16
Quick Square,Alum,10-1/4 x 7",Blk
Steel Rule,Rigid,6x3/4 In,8/16/32/64ths
Quick Square,Buffed,7In
  • STANLEY
  • Quick Square, Buffed, 7In Quick Square,Buffed,7In
  • Item # 38WF34
  • Mfr. Model # 46-067
  • Quick Square, Aluminum, Buffed Finish, Body Size 10-1/4 In., Tongue Size 6-3/4 In., Size 7 In., Graduations...More

  • Category : Squares, Bevels, and Stair Gauges
Steel Rule,Flexible,6In,32/64ths/0.5/1mm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More