Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

64 Results Found that Include 92 Products

Results per page:  16 | 32 | 48
Plumb Bob, Size: 8 oz.
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
Carpenters Square,Steel,16 x 24 In
Rafter Angle Square,7 In,Aluminum
Combination Square,12 In,Zinc Head
Magnetic Torpedo Level, 9" Length
Precision Probe, #1 Point Type, 5-13/16 Overall Length
Try Square,Alum/SS,8 in,1/8,1/16 in Grad
Scriber w/Magnet, Straight Point Type, 5-7/16 Overall
  • TM

    Grainger Choice

  • WESTWARD
  • Torpedo Level Torpedo Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Steel 16 ft. Metric Tape Measure
  • FAST CAP
  • Steel 16 ft. Metric Tape Measure Tape Measure
  • Item # 3WCC8
  • Mfr. Model # PMMR-TRUE32
  • Tape Measure, Metric, Blade Length 16 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Without String Plumb Bob, Size: 8 oz., 4" L
Combination Square,6 In,Zinc
Precision Probe, #6 Point Type, 5-13/16 Overall Length
Steel 3.5m Metric Adhesive Backed Tape Measure
  • KREG
  • Steel 3.5m Metric Adhesive Backed Tape Measure Adhesive Backed Tape Measure
  • Item # 3WAL3
  • Mfr. Model # KMS7729
  • Adhesive Backed Tape Measure, Metric, Blade Length 3.5m, Blade Width 1/2 In., Blade Material Steel, Case Type...More

  • Category : Tape Measures
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Torpedo Level
  • Item # 1TDZ1
  • Mfr. Model # 8500M
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • Category : Box, I-Beam, and Torpedo Levels
Aluminum Straight Edge,48 In,Graduated
Precision Compass
Combination Square,6 In,Black,Zinc
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Square, 6 In, Black, Zinc Combination Square,6 In,Black,Zinc
  • Item # 4MRX3
  • Mfr. Model # 4MRX3
  • Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Blade Length 6 In, Graduations...More

  • Category : Combination Square Sets and Components
Angle Finder,90 deg.,5 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 5 in., Blue Angle Finder,90 deg.,5 in.,Blue
  • Item # 30PA67
  • Mfr. Model # 30PA67
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Angle Finder,90 deg.,3-1/2 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., Blue Angle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA71
  • Mfr. Model # 30PA71
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Protractor/Angle Finder,4 5/8In,Magnetic
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor/Angle Finder, 4 5/8In, Magnetic Protractor/Angle Finder,4 5/8In,Magnetic
  • Item # 4MRW3
  • Mfr. Model # 4MRW3
  • Protractor/Angle Locator, Magnetic, Scale Increments 0 to 90 Degrees in 5 Quadrants, Base Length 4 5/8 In,...More

  • Category : Angle, Pitch, and Slope Locators
Rule,Steel,6 In,4r
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, 4r Rule,Steel,6 In,4r
  • Item # 4KU96
  • Mfr. Model # 4KU96
  • Rigid Steel Rule, 4R Graduations, Graduations 8ths, 16ths, 32nds, 64ths, Length 6 In, Blade Width 3/4 In,...More

  • Category : Rules and Straight Edges
Steel 16 ft. SAE Tape Measure
  • JOHNSON
  • Steel 16 ft. SAE Tape Measure Tape Measure
  • Item # 6XUR8
  • Mfr. Model # 1819-0016
  • Tape Measure, SAE, Blade Length 16 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Ruler,Plastic,Lined,16ths,18in,Transprnt
Combo Square,12 in. L,in/mm Graduations
Scriber, Straight Point Type, 5-5/16 Overall Length (I
Steel 10 ft. Metric Tape Measure
  • LUFKIN
  • Steel 10 ft. Metric Tape Measure Tape Measure
  • Item # 44ZJ73
  • Mfr. Model # PHV1023CM
  • Tape Measure, Metric, Blade Length 10 ft., Blade Width 13mm, Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
Contour Gauge, For Duplicating Contours 5-3/4"W x 1-7&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More