Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Measuring and Layout Tools

69 Results Found that Include 88 Products

Results per page:  16 | 32 | 48
Magnetic, Structo-Cast® Plastic Torpedo Level, 9" Length,&#x
  • JOHNSON
  • Magnetic, Structo-Cast® Plastic Torpedo Level, 9" Length, Top Read: Yes Torpedo Level
  • Item # 23J462
  • Mfr. Model # 7500M
  • Torpedo Level, Frame Material Structo-Cast(R) Plastic, Length 9 In., Magnetic, Top Read Yes, Total Number of...More

  • Category : Box, I-Beam, and Torpedo Levels
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
Pocket Scriber, Straight Point Type, 4-3/4 Overall Length&#
Ruler,Stainless Steel,6 In Length
Ruler,Stainless Steel,12 In
Torpedo Level 8 In
Machinist Scriber, (2) Straight/(1) 90° Point
Architects Rule,Alum,in Graduations,12 L
Steel Carpenter's Square,8 x 12 In
Rule,Pocket,150 Mm
Pocket Scriber, Straight Point Type, 5 Overall Length (
Rule,Steel,6 In,Pocket
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, Pocket Rule,Steel,6 In,Pocket
  • Item # 4KU97
  • Mfr. Model # 4KU97
  • Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2...More

  • Category : Rules and Straight Edges
Combination Square,12 In,ABS
Carpenters Square,Steel,24 x 16 In
Carpenters Square,12 x 8 In,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Carpenters Square, 12 x 8 In, Steel Carpenters Square,12 x 8 In,Steel
  • Item # 4MRX7
  • Mfr. Model # 4MRX7
  • Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In, Tongue Size 8 x 1 In,...More

  • Category : Squares, Bevels, and Stair Gauges
Beam Compass
  • DASCO PRO
  • Beam Compass Beam Compass
  • Item # 40JC66
  • Mfr. Model # 1405
  • Beam Compass, Features Lets You Scribe Accurate Circles Up to 10ft. In Diameter or Larger Using A 1/2 In....More

  • Category : Drafting Compasses
Magnetic Stud Finder
Ruler,18 Inch,Clear Acrylic
Quick Square,ABS,10 1/4 x 6 7/8,Yellow
Ruler,Stainless Steel,18 In.
Framing Square,24 x2 in,1/8 to 1/16 Grad
Machinist Scriber, (2) Straight/(1) 90° Point
Rafter Angle Square,7 In,Aluminum
Stair Gauge Set
Nonmagnetic, ABS Plastic I-Beam Level, 24" Length, Top
  • STANLEY
  • Nonmagnetic, ABS Plastic I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 1UK59
  • Mfr. Model # 42-468
  • I-Beam Level, Frame Material ABS Plastic, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

  • Category : Box, I-Beam, and Torpedo Levels
Square,Carpenters,Steel,12 x 8 In
Rule,Aluminum,24 In,1/8,1/16 In Grad
Magnetic Post Level,,6 1/8 In,3 Vials
  • STANLEY
  • Magnetic Post Level, , 6 1/8 In, 3 Vials Magnetic Post Level,,6 1/8 In,3 Vials
  • Item # 3FPZ9
  • Mfr. Model # 47-720
  • Magnetic Post Level, Length 6 1/8 In, Width 5 In, Thickness 3/4 In, Accuracy +/-0.001 In @ 10 In, Plastic,...More

  • Category : Specialty Levels
Yardstick with Metal Edges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More