Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Measuring and Layout Tools

64 Results Found that Include 121 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
Combination Square,12In
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Square, 12In Combination Square,12In
  • Item # 4MRY1
  • Mfr. Model # 4MRY1
  • Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Blade Length 12 In, Graduations...More

  • Category : Combination Square Sets and Components
Machinist Scriber, (2) Straight/(1) 90° Point
Rule,Steel,6 In,Pocket
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, Pocket Rule,Steel,6 In,Pocket
  • Item # 4KU97
  • Mfr. Model # 4KU97
  • Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2...More

  • Category : Rules and Straight Edges
Carpenters Square,12 x 8 In,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Carpenters Square, 12 x 8 In, Steel Carpenters Square,12 x 8 In,Steel
  • Item # 4MRX7
  • Mfr. Model # 4MRX7
  • Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In, Tongue Size 8 x 1 In,...More

  • Category : Squares, Bevels, and Stair Gauges
Pocket Scriber, Straight Point Type, 4-3/4 Overall Length&#
  • TM

    Grainger Choice

  • WESTWARD
  • Torpedo Level Torpedo Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel W/Stand, 3 Ft, Wt 42.3 Oz Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
  • Item # 1EJX6
  • Mfr. Model # 1EJX6
  • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

  • Category : Measuring Wheels
Rafter Angle Square,7 In,Aluminum
Drywall T Square,Alum,48 In,1mm Grad.
  • TM

    Grainger Choice

  • WESTWARD
  • Drywall T Square, Alum, 48 In, 1mm Grad. Drywall T Square,Alum,48 In,1mm Grad.
  • Item # 13P537
  • Mfr. Model # 13P537
  • Drywall T Square, Aluminum, Anodized Finish, Body Size 48 x 2 In., Tongue Size 22 × 1-1/2 In., Graduations...More

  • Category : Squares, Bevels, and Stair Gauges
Combination Square,6 In,Black,Zinc
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Square, 6 In, Black, Zinc Combination Square,6 In,Black,Zinc
  • Item # 4MRX3
  • Mfr. Model # 4MRX3
  • Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Blade Length 6 In, Graduations...More

  • Category : Combination Square Sets and Components
  • TM

    Grainger Choice

  • WESTWARD
  • I-Beam Level I-Beam Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Folding Rule,72 in.,Standard
  • TM

    Grainger Choice

  • WESTWARD
  • Folding Rule, 72 in., Standard Folding Rule,72 in.,Standard
  • Item # 30PC14
  • Mfr. Model # 30PC14
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

  • Category : Rules and Straight Edges
  • TM

    Grainger Choice

  • WESTWARD
  • Long Tape Measure Long Tape Measure
  • Multiple product options available

    Multiple product options available

  • Category : Tape Measures
Combination Set,12 In,3 Pc,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Set, 12 In, 3 Pc, Black Combination Set,12 In,3 Pc,Black
  • Item # 2YNH3
  • Mfr. Model # 2YNH3
  • Combination Square Set, Number of Pieces 3, Head Type Square, Center, Blade Length 12 In, Graduation Type 4R,...More

  • Category : Combination Square Sets and Components
Drywall T-Square,47 7/8 In,Aluminum
  • TM

    Grainger Choice

  • WESTWARD
  • Drywall T-Square, 47 7/8 In, Aluminum Drywall T-Square,47 7/8 In,Aluminum
  • Item # 4MRX5
  • Mfr. Model # 4MRX5
  • Drywall T-Square, Aluminum, Clear Silver Anodized Finish, Body Size 47 7/8 In, Tongue Size 22 In, Graduations...More

  • Category : Squares, Bevels, and Stair Gauges
Combination Set,12 In,4 Pc,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Combination Set, 12 In, 4 Pc, Blue Combination Set,12 In,4 Pc,Blue
  • Item # 4KU80
  • Mfr. Model # 4KU80
  • Combination Square Set, Number of Pieces 4, Head Type Square/Center/Protractor, 12 Inch 4R Graduations, Blade...More

  • Category : Combination Square Sets and Components
Measuring Wheel,12-11/16 in,9999 ft 11in
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel, 12-11/16 in, 9999 ft 11in Measuring Wheel,12-11/16 in,9999 ft 11in
  • Item # 21LP36
  • Mfr. Model # 21LP36
  • Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-11/16 in., Measuring Range 9999 ft., 11...More

  • Category : Measuring Wheels
  • TM

    Grainger Choice

  • WESTWARD
  • Box Level Box Level
  • Multiple product options available

    Multiple product options available

  • Category : Box, I-Beam, and Torpedo Levels
Protractor Head,Black
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor Head, Black Protractor Head,Black
  • Item # 2YNH6
  • Mfr. Model # 2YNH6
  • Combination Head, Number of Pieces 1, Head Type Protractor, Head Material Hardened Cast Iron, Black Baked...More

  • Category : Combination Square Sets and Components
Foldable Measure Wheel,12 in,9999ft 11in
  • TM

    Grainger Choice

  • WESTWARD
  • Foldable Measure Wheel, 12 in, 9999ft 11in Foldable Measure Wheel,12 in,9999ft 11in
  • Item # 21LP34
  • Mfr. Model # 21LP34
  • Foldable Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-11/16 in., Measuring Range 9999...More

  • Category : Measuring Wheels
Measuring Wheel Bag,Poly,11 to 12 in
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel Bag, Poly, 11 to 12 in Measuring Wheel Bag,Poly,11 to 12 in
  • Item # 21LP38
  • Mfr. Model # 21LP38
  • Measuring Wheel Carrying Bag, Backpack Style, Color Black, Material Polyester, Length (In.) 25, Width (In.)...More

  • Category : Measuring Wheel Accessories
Pocket Scriber, Straight Point Type, 5-7/8 Overall Length&#
Measuring Wheel,1 Ft,Net Wt 34.4 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel, 1 Ft, Net Wt 34.4 Oz Measuring Wheel,1 Ft,Net Wt 34.4 Oz
  • Item # 1EJX5
  • Mfr. Model # 1EJX5
  • Measuring Wheel, Spoked, - Series, Wheel Circumference 1 ft., Wheel Dia. 4 In., Measuring Range 100,000 ft.,...More

  • Category : Measuring Wheels
Pocket Scriber, Straight Point Type, 5 Overall Length (
Two Way Reading Folding Rule,72 in.
  • TM

    Grainger Choice

  • WESTWARD
  • Two Way Reading Folding Rule, 72 in. Two Way Reading Folding Rule,72 in.
  • Item # 30PC11
  • Mfr. Model # 30PC11
  • Two Way Reading Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps,...More

  • Category : Rules and Straight Edges
Angle Finder,90 deg.,3-1/2 in.,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., Blue Angle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA66
  • Mfr. Model # 30PA66
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

  • Category : Angle, Pitch, and Slope Locators
Protractor/Angle Finder,4 5/8In,Magnetic
  • TM

    Grainger Choice

  • WESTWARD
  • Protractor/Angle Finder, 4 5/8In, Magnetic Protractor/Angle Finder,4 5/8In,Magnetic
  • Item # 4MRW3
  • Mfr. Model # 4MRW3
  • Protractor/Angle Locator, Magnetic, Scale Increments 0 to 90 Degrees in 5 Quadrants, Base Length 4 5/8 In,...More

  • Category : Angle, Pitch, and Slope Locators
Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • Item # 4KY13
  • Mfr. Model # 4KY13
  • Flexible Steel Rule, Inch and Metric, Graduations 1mm and 0.5mm, 32nds and 64ths, Length 6 In, Blade Width 13...More

  • Category : Rules and Straight Edges
Measuring Wheel,1 Ft,Net Wt 31.7 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Measuring Wheel, 1 Ft, Net Wt 31.7 Oz Measuring Wheel,1 Ft,Net Wt 31.7 Oz
  • Item # 1EJX4
  • Mfr. Model # 1EJX4
  • Measuring Wheel, Spoked, - Series, Wheel Circumference 1 ft., Wheel Dia. 4 In., Measuring Range 100,000 ft.,...More

  • Category : Measuring Wheels
Rule,Steel,6 In,4r
  • TM

    Grainger Choice

  • WESTWARD
  • Rule, Steel, 6 In, 4r Rule,Steel,6 In,4r
  • Item # 4KU96
  • Mfr. Model # 4KU96
  • Rigid Steel Rule, 4R Graduations, Graduations 8ths, 16ths, 32nds, 64ths, Length 6 In, Blade Width 3/4 In,...More

  • Category : Rules and Straight Edges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More