Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Measuring and Layout Tools

29 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Steel 100 ft. SAE Tape Measure
  • DEWALT
  • Steel 100 ft. SAE Tape Measure Tape Measure
  • Item # 31CL10
  • Mfr. Model # DWHT34036
  • Tape Measures, Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Graduation Type in./ft.,...More

  • Category : Tape Measures
Electronic Self-Leveling Laser Layout Tool, Horizontal and Verti
Stand,Tripod,Adjustable,24 to 67 In.
Square,Alum,Black,12 In,Graduations 8ths
Electronic Self-Leveling Laser Layout Tool, Horizontal and Verti
Magnetic Target Card
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
Electronic Self-Leveling Laser Layout Tool, Horizontal, Interior
Electronic Self-Leveling Cross Line Laser, Horizontal and Vertic
Electronic Self-Leveling Laser Pointer, Horizontal and Vertical,
Square,Alum,Black,7 In,Graduations 8ths
Laser Distance Meter, ±1/32" Accuracy, 330 ft.
Distance Meter, ±1/16" Accuracy, 165 ft. Range
Electronic Self-Leveling Rotary Laser Level, Horizontal and Vert
Level,Automatic
  • DEWALT
  • Level, Automatic Level,Automatic
  • Item # 4EB82
  • Mfr. Model # DW096PK
  • Level Transit, Magnification 26x, Working Range 300 ft., Accuracy +/- 1/32 In. @ 100 ft., Leveling Type...More

  • Category : Optical and Transit Levels and Packages
Electronic Self-Leveling Laser Layout Tool, Horizontal, Interior
Level,Optical Transit
Electronic Self-Leveling Laser Layout Tool, Vertical, Interior a
Wall Scanner,Cordless,Scan Depth 3 in.
  • DEWALT
  • Wall Scanner, Cordless, Scan Depth 3 in. Wall Scanner,Cordless,Scan Depth 3 in.
  • Item # 39CF48
  • Mfr. Model # DCT419S1
  • Wall Scanner, Cordless, Scan Depth 3 In., Scans Drywall, Plywood, Concrete and Ceramic Tile, Accuracy +/-1/2...More

  • Category : Stud Finders
Laser Glasses,Universal Fit
Tripod,Laser Level
Line Laser Detector,LCD
  • DEWALT
  • Line Laser Detector, LCD Line Laser Detector,LCD
  • Item # 31CN27
  • Mfr. Model # DW0892
  • Line Laser Detector, Thread Size 1/4-20, Power Source (2) AA Batteries, Accuracy +/-1/32, Impact Resistant...More

  • Category : Laser Level Accessories
Leveling Rod,47 1/2 In to 13 Ft Long
Electronic Self-Leveling Rotary Laser Level, Horizontal and Vert
Laser Mounting Pole,1/4-20 Thread
Level,Optical
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More