Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By

Measuring and Layout Tools

18 Results Found that Include 85 Products

Results per page:  16 | 32 | 48
Rule,Folding,Wood
Steel 50 ft. SAE Engineers Long Tape Measure
Rule,2 Way Reading
Derrick Tape Measure,100 ft x 1/4 In
  • LUFKIN
  • Derrick Tape Measure, 100 ft x 1/4 In Derrick Tape Measure,100 ft x 1/4 In
  • Item # 4YRV1
  • Mfr. Model # C2276D
  • Derrick Tape Measure, Blade Length 100 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Open,...More

  • Category : Oil Gauging Tape Measures
Folding Wood Rule,78 In,English/Engineer
English Measure Metric Stick,Width 27 In
Brass Plumb Bob, Size: 20 oz.
Doyle Log Folding Rule,Length 48 In
Brick Mason Rule,Folding,6 ft L
  • LUFKIN
  • Brick Mason Rule, Folding, 6 ft L Brick Mason Rule,Folding,6 ft L
  • Item # 2UY23
  • Mfr. Model # 636N
  • Brick Mason Rule, Folding, Graduations 1/16 In On Both Edges, Markings Brick Mason Scale On Inside, Red...More

  • Category : Rules and Straight Edges
Plumb Bob Stainless Inag
Tension Handle,F/Steel Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More