Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Measuring and Layout Tools

194 Results Found that Include 247 Products

Results per page:  16 | 32 | 48
Rule,Pocket Clip,6 In
Combination Square,12 In,Zinc Head
Rule,Aluminum,36 In,1/8,1/16 In Grad
Rafter Angle Square,7 In,Aluminum
Carpenters Square,Steel,16 x 24 In
Rafter Square,Aluminum,7 In
Combination Square,12 In,Zinc Steel Head
Combo Square,12 in. L,in/mm Graduations
Protractor Angle Finder,4 In,Magnetic
Try Square,Alum/SS,8 in,1/8,1/16 in Grad
Without String Plumb Bob, Size: 8 oz.
Pocket Level,5 In
Combo Square,6 in L,in/mm Graduations
  • JOHNSON
  • Combo Square, 6 in L, in/mm Graduations Combo Square,6 in L,in/mm Graduations
  • Item # 21XK20
  • Mfr. Model # 406EM-S
  • Combination Square, Number of Pieces 2, Head Type Protractor, Blade Length (In.) 6, Graduation Type Inches,...More

  • Category : Combination Square Sets and Components
Architects Rule,Alum,in Graduations,12 L
Square,Framing
Drywall Square,54 In
Digital Level,Waterproof,48 In.
  • JOHNSON
  • Digital Level, Waterproof, 48 In. Digital Level,Waterproof,48 In.
  • Item # 29WK18
  • Mfr. Model # 1880-4800
  • Digital Level, Waterproof, Range (Ft.) 4 Degrees x 90 Degrees , Accuracy 0.05 Degrees @ 0 Degrees and 90...More

  • Category : Electronic and Laser Leveling Kits
Aluminum Straight Edge,48 In,Graduated
Aluminum Straight Edge,60 In,Graduated
Digital Angle Finder,12 in,Aluminum
Rule,Aluminum,12 In,1/8,1/16 In Grad
Digital Angle Finder,SS,11 In L
Post Level,3 Vials
Three Beam Magnetic Torpedo Laser Level
Drywall T Square,Adj,48 In,Aluminum
Plumb Bob, Size: 8 oz., 4 7/8" L
Bulls Eye Level
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More