Skip Content

MBI

30 results found that include 84 products

Filter Results By

Viewing as

List
  • Office Desk
    • MBI
    • Multiple product options available

      Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

    • Category : Office Desks
  • Drawer Pedestal,15-3/4W x 24D x 32H,Gray
    Drawer Pedestal,15-3/4W x 24D x 32H,Gray
    • MBI
    • Item # 4TW42
    • Mfr. Model # 611
    • Item Drawer Pedestal, Height 32 In., Width 15-3/4 In., Depth 24 In., Assembly Assembled, Color Gray, Finish...More

    • Category : Workbench Pedestals
  • Steel Worksurface Adjustable Work Tables
    • Multiple product options available

      Multiple product options available

    • Category : Work Tables
  • Lap Drawer
    • MBI
    • Multiple product options available

      Lap Drawer, Overall Width 19-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds ANSI/BIFMA, For Use With L-Shaped Single and...More

    • Category : Desk Accessories
  • Particleboard Worksurface Bolted Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Adjustable Height Workbenches
  • Cabinet Pedestal,15-3/4W x 24D x32H,Gray
    Cabinet Pedestal,15-3/4W x 24D x32H,Gray
    • MBI
    • Item # 4TW41
    • Mfr. Model # 610
    • Item Cabinet Pedestal, Height 32 In., Width 15-3/4 In., Depth 24 In., Assembly Assembled, Color Gray, Finish...More

    • Category : Workbench Pedestals
  • Laminate Worksurface Bolted Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Adjustable Height Workbenches
  • 30" x 18" x 26-5/8" Combination Cabinet, Bla
    30" x 18" x 26-5/8" Combination Cabinet, Bla
    • MBI
    • Item # 1RG40
    • Mfr. Model # J-17007-BLK
    • Combination Cabinet, File Size Letter/Legal, Number of Drawers 3, Overall Width 30 In., Overall Height 26-5/8...More

    • Category : Combination File Cabinets
  • 42" x 19-1/4" x 65-1/4" Combination Cabinet,
    42" x 19-1/4" x 65-1/4" Combination Cabinet,
    • MBI
    • Item # 3GAE1
    • Mfr. Model # J-17015G-BL
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 3, Number of Drawers 2, Overall Width 42 In.,...More

    • Category : Combination File Cabinets
  • 42" x 19-1/4" x 65-1/4" Combination Cabinet,
    42" x 19-1/4" x 65-1/4" Combination Cabinet,
    • MBI
    • Item # 3GAE3
    • Mfr. Model # J-17015G-PY
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 3, Number of Drawers 2, Overall Width 42 In.,...More

    • Category : Combination File Cabinets
  • L-Shape Desk
    • MBI
    • Multiple product options available

      L-Shape Desk, Overall Width 42", Overall Height 29", Overall Depth 66", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

    • Category : Corner and L-Shape Desks
  • 36" x 19-1/4" x 65-1/4" Combination Cabinet,
    36" x 19-1/4" x 65-1/4" Combination Cabinet,
    • MBI
    • Item # 3GAD9
    • Mfr. Model # J-17016G-PY
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 3, Number of Drawers 2, Overall Width 36 In.,...More

    • Category : Combination File Cabinets
  • Standard Filing Cabinet
    • Multiple product options available

      Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

    • Category : Standard File Cabinets
  • Drawer Pedestal,15-3/4W x 24D x 32H,Gray
    Drawer Pedestal,15-3/4W x 24D x 32H,Gray
    • MBI
    • Item # 4TW43
    • Mfr. Model # 612
    • Item Drawer Pedestal, Height 32 In., Width 15-3/4 In., Depth 24 In., Assembly Assembled, Color Gray, Finish...More

    • Category : Workbench Pedestals
  • Sliding Keyboard Drawer
    • MBI
    • Multiple product options available

      Sliding Keyboard Drawer, Overall Width 23", Overall Height 3", Overall Depth 14", Material Steel, Standards Meets or Exceeds ANSI/BIFMA and For Use With L-Shaped Single...More

    • Category : Desk Accessories
  • Center Drawer
    • MBI
    • Multiple product options available

      Center Drawer, Overall Width 20-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds BIFMA and Includes Dividers; Varies by...More

    • Category : Desk Accessories
  • 36" x 19-1/4" x 65-1/4" Combination Cabinet,
    36" x 19-1/4" x 65-1/4" Combination Cabinet,
    • MBI
    • Item # 3GAD7
    • Mfr. Model # J-17016G-BL
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 3, Number of Drawers 2, Overall Width 36 In.,...More

    • Category : Combination File Cabinets
  • 36" x 19-1/4" x 65-1/4" Combination Cabinet,
    36" x 19-1/4" x 65-1/4" Combination Cabinet,
    • MBI
    • Item # 3GAD8
    • Mfr. Model # J-17016G-LG
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 3, Number of Drawers 2, Overall Width 36 In.,...More

    • Category : Combination File Cabinets
  • Double Pedestal Credenza
    • MBI
    • Multiple product options available

      Double Pedestal Credenza, Number of Pedestals 2 and Pedestal Style Three-Quarter; Varies by Overall Width, Overall Height, Overall Depth, Color Base and Color Top

    • Category : Credenzas
  • Pedestal Base,15 W x 20 D x 5 in. H,Gray
    Pedestal Base,15 W x 20 D x 5 in. H,Gray
    • MBI
    • Item # 3LKV6
    • Mfr. Model # 607
    • Item Pedestal Base, Height 5 In., Width 15 In., Depth 20 In., Assembly Assembled, Color Gray, Finish Powder...More

    • Category : Workbench Pedestals
  • 30" x 18" x 26-5/8" Combination Cabinet, Put
    30" x 18" x 26-5/8" Combination Cabinet, Put
    • MBI
    • Item # 1RG41
    • Mfr. Model # J-17007-PU
    • Combination Cabinet, File Size Letter/Legal, Number of Drawers 3, Overall Width 30 In., Overall Height 26-5/8...More

    • Category : Combination File Cabinets
  • 36" x 13-3/16" Filing Top and Base, Putty
    36" x 13-3/16" Filing Top and Base, Putty
    • MBI
    • Item # 3GAE4
    • Mfr. Model # J-16024
    • Filing Top and Base, Letter, Construction Steel, Color Putty, Finish Powder Coated, Width 36 In., Depth...More

    • Category : Modular File Systems
  • Combination Cabinet
    • MBI
    • Multiple product options available

      Combination Cabinet, Letter, Depth 18", Height 42", Number of Shelves 3 and Number of Drawers or Bins 3; Varies by Color and Width

    • Category : Filing Cabinets
  • 36" x 16-3/16" x 10-1/4" Filing Shelf,
    36" x 16-3/16" x 10-1/4" Filing Shelf,
    • MBI
    • Item # 3GAE7
    • Mfr. Model # J-16027
    • Filing Shelf, Single Tier, Legal, Construction Steel, Color Putty, Finish Powder Coated, Height 10-1/4 In.,...More

    • Category : Modular File Systems
  • Cabinet Pedestal,15 W x 20 D x 27 H,Gray
    Cabinet Pedestal,15 W x 20 D x 27 H,Gray
    • MBI
    • Item # 3JLK9
    • Mfr. Model # 605
    • Item Cabinet Pedestal, Height 27 In., Width 15 In., Depth 20 In., Assembly Assembled, Color Gray, Finish...More

    • Category : Workbench Pedestals
  • 36" x 13-3/16" x 10-1/4" Filing Shelf,
    36" x 13-3/16" x 10-1/4" Filing Shelf,
    • MBI
    • Item # 3GAE6
    • Mfr. Model # J-16025
    • Filing Shelf, Single Tier, Letter, Construction Steel, Color Putty, Finish Powder Coated, Height 10-1/4 In.,...More

    • Category : Modular File Systems
  • 36" x 16-3/16" Filing Top and Base, Putty
    36" x 16-3/16" Filing Top and Base, Putty
    • MBI
    • Item # 3GAE5
    • Mfr. Model # J-16026
    • Filing Top and Base, Legal, Construction Steel, Color Putty, Finish Powder Coated, Width 36 In., Depth...More

    • Category : Modular File Systems
  • Drawer Pedestal,15 W x 19 D x 27 H,Gray
    Drawer Pedestal,15 W x 19 D x 27 H,Gray
    • MBI
    • Item # 3JHH8
    • Mfr. Model # 606
    • Item Drawer Pedestal, Height 27 In., Width 15 In., Depth 19 In., Assembly Assembled, Color Gray, Finish...More

    • Category : Workbench Pedestals
  • 42" x 19-1/4" x 65-1/4" Combination Cabinet,
    42" x 19-1/4" x 65-1/4" Combination Cabinet,
    • MBI
    • Item # 3GAE2
    • Mfr. Model # J-17015G-LG
    • Combination Cabinet, File Size Letter/Legal, Number of Shelves 3, Number of Drawers 2, Overall Width 42 In.,...More

    • Category : Combination File Cabinets
  • Drawer Pedestal,15 W x 20 D x 27 H,Gray
    Drawer Pedestal,15 W x 20 D x 27 H,Gray
    • MBI
    • Item # 3LKV5
    • Mfr. Model # 609
    • Item Drawer Pedestal, Height 27 In., Width 15 In., Depth 20 In., Assembly Assembled, Color Gray, Finish...More

    • Category : Workbench Pedestals
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More