Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

MAX

28 products found

Filter Results By

Viewing as

List
  • 21 Gauge Black Steel Rebar Tie Wire, 312 ft., PK 50

    Brand
    MAX
    Item #
    11A329
    Mfr. Model #
    TW898
    21 Gauge Black Steel Rebar Tie Wire, 312 ft., PK
    Web Price $385.00 / pkg. of 50
  • Rebar Tying Tool Kit, 14.4V, 21 ga.

    Brand
    MAX
    Item #
    11A327
    Mfr. Model #
    RB398
    Rebar Tying Tool Kit, 14.4V, 21 ga.
    Web Price $3,078.00 / each
  • 21 Gauge Electro Galvanized Steel Rebar Tie Wire, 312 ft., PK 50

    Brand
    MAX
    Item #
    11A330
    Mfr. Model #
    TW898-EG
    21 Gauge Electro Galvanized Steel Rebar Tie Wire, 312
    Web Price $484.00 / pkg. of 50
  • 16 Gauge Black Steel Rebar Tie Wire, 82 ft., PK 50

    Brand
    MAX
    Item #
    11A332
    Mfr. Model #
    TW1525
    16 Gauge Black Steel Rebar Tie Wire, 82 ft., PK 5
    Web Price $509.00 / pkg. of 50
  • 16 Gauge Electro Galvanized Steel Rebar Tie Wire, 82 ft., PK 50

    Brand
    MAX
    Item #
    11A333
    Mfr. Model #
    TW1525EG
    16 Gauge Electro Galvanized Steel Rebar Tie Wire, 82 f
    Web Price $580.00 / pkg. of 50
  • Rebar Tying Tool Kit, 14.4V, 21 ga.

    Brand
    MAX
    Item #
    34G807
    Mfr. Model #
    RB518
    Rebar Tying Tool Kit, 14.4V, 21 ga.
    Web Price $3,215.00 / each
  • Rebar Tying Tool Kit, 9.6V, 16 ga.

    Brand
    MAX
    Item #
    11A326
    Mfr. Model #
    RB655
    Rebar Tying Tool Kit, 9.6V, 16 ga.
    Web Price $3,660.00 / each
  • Adjustable Extension Arm

    Brand
    MAX
    Item #
    11A339
    Mfr. Model #
    JE500
    Adjustable Extension Arm
    Web Price $355.50 / each
  • Standard Battery, 14.4 Voltage, Li-Ion

    Brand
    MAX
    Item #
    11A335
    Mfr. Model #
    JPL91440A
    Standard Battery, 14.4 Voltage, Li-Ion
    Web Price $276.00 / each
  • Rebar Cutting Tool Kit, 25.2V

    Brand
    MAX
    Item #
    19TU04
    Mfr. Model #
    PJRC160
    Rebar Cutting Tool Kit, 25.2V
    Web Price $3,922.00 / each
  • Battery Post Shim, Copper

    Brand
    MAX
    Item #
    25KC79
    Mfr. Model #
    850115
    Battery Post Shim, Copper
    Web Price $0.97 / each
  • 21 Gauge Poly Coated Steel Rebar Tie Wire, 312 ft., PK 50

    Brand
    MAX
    Item #
    11A331
    Mfr. Model #
    TW898-PC
    21 Gauge Poly Coated Steel Rebar Tie Wire, 312 ft.,&#x
    Web Price $867.00 / pkg. of 50
  • Battery Charger, NiMH, Charger Output Voltage: 9.6, Number of Ports: 1

    Brand
    MAX
    Item #
    11A338
    Mfr. Model #
    JC524H
    Battery Charger, NiMH, Charger Output Voltage: 9.6, Number&
    Web Price $250.00 / each
  • Standard Battery, 9.6 Voltage, NiMH

    Brand
    MAX
    Item #
    11A337
    Mfr. Model #
    JP509H
    Standard Battery, 9.6 Voltage, NiMH
    Web Price $253.50 / each
  • Battery Charger, Li-Ion, Charger Output Voltage: 7.2 to 28.8, Number of Ports: 1

    Brand
    MAX
    Item #
    19TU08
    Mfr. Model #
    JC925
    Battery Charger, Li-Ion, Charger Output Voltage: 7.2 to
    Web Price $257.00 / each
  • Rebar Tying Tool, 14.4V, 19 ga. Wire Size

    Brand
    MAX
    Item #
    489P16
    Mfr. Model #
    RB441T
    Rebar Tying Tool, 14.4V, 19 ga. Wire Size
    Web Price $3,660.80 / each
  • 19 Gauge Steel Rebar Tie Wire, 215 ft., EA 1

    Brand
    MAX
    Item #
    489P17
    Mfr. Model #
    TW1061T
    19 Gauge Steel Rebar Tie Wire, 215 ft., EA 1
    Web Price $400.00 / each
  • 19 Gauge Electro Galvanized Rebar Tie Wire, 215 ft., EA 1

    Brand
    MAX
    Item #
    489P18
    Mfr. Model #
    TW1061T-EG
    19 Gauge Electro Galvanized Rebar Tie Wire, 215 ft., E
    Web Price $496.00 / each
  • 19 Gauge Poly Coated Steel Rebar Tie Wire, 190 ft., EA 1

    Brand
    MAX
    Item #
    489P19
    Mfr. Model #
    TW1061T-PC
    19 Gauge Poly Coated Steel Rebar Tie Wire, 190 ft.,&#x
    Web Price $960.00 / each
  • 21 Gauge Steel Rebar Tie Wire, 335 ft., EA 1

    Brand
    MAX
    Item #
    489P20
    Mfr. Model #
    TW898USA
    21 Gauge Steel Rebar Tie Wire, 335 ft., EA 1
    Web Price $540.00 / each
  • Nut, 10/27 In, Copper, PR

    Brand
    MAX
    Item #
    25KC81
    Mfr. Model #
    6708
    Nut, 10/27 In, Copper, PR
    Web Price $0.88 / pair
  • Battery Charger, Li-Ion, Charger Output Voltage: 14.4, Number of Ports: 1

    Brand
    MAX
    Item #
    19TU07
    Mfr. Model #
    JC914
    Battery Charger, Li-Ion, Charger Output Voltage: 14.4, Numb
    Web Price $257.00 / each
  • Nut, 39/47 In, Copper

    Brand
    MAX
    Item #
    25KC80
    Mfr. Model #
    6016R
    Nut, 39/47 In, Copper
    Web Price $2.67 / each
  • Standard Battery, 25.2 Voltage, Li-Ion

    Brand
    MAX
    Item #
    19TU06
    Mfr. Model #
    JPL925(N)
    Standard Battery, 25.2 Voltage, Li-Ion
    Web Price $283.00 / each
  • Shoulder Holster

    Brand
    MAX
    Item #
    11A340
    Mfr. Model #
    JH500
    Shoulder Holster
    Web Price $85.50 / each
  • Rebar Tying Tool Kit, 14.4V, 21 ga.

    Brand
    MAX
    Item #
    11A328
    Mfr. Model #
    RB218
    Rebar Tying Tool Kit, 14.4V, 21 ga.
    Web Price $3,600.00 / each
  • 16 Gauge Poly Coated Steel Rebar Tie Wire, 82 ft., PK 50

    Brand
    MAX
    Item #
    11A334
    Mfr. Model #
    TW1525PC
    16 Gauge Poly Coated Steel Rebar Tie Wire, 82 ft.,
    Web Price $936.00 / pkg. of 50
  • 4/0 AWG Battery Splice, Tin Color, Copper Crimp/Solder

    Brand
    MAX
    Item #
    25KC82
    Mfr. Model #
    6657
    4/0 AWG Battery Splice, Tin Color, Copper Crimp/Solder
    Web Price $21.50 / pkg. of 10
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More