Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Size
Pocket Size
Length
Width
Protects
Brand
Price
Shop By

Mattress and Pillow Protectors

212 Results Found that Include 212 Products

Results per page:  16 | 32 | 48
Twin Plastic Mattress Encasement, White
  • DMI
  • Twin Plastic Mattress Encasement, White Twin Plastic Mattress Encasement, White
  • Item # 34KZ26
  • Mfr. Model # 554-8069-1950
  • Mattress Encasement, Twin Size, Material Plastic Nylon, Length 75 In., Width 39 In., Color White, Zippered,...More

Standard Vinyl Pillow Protector, White
  • DMI
  • Standard Vinyl Pillow Protector, White Standard Vinyl Pillow Protector, White
  • Item # 34KX94
  • Mfr. Model # 554-8041-1900
  • Pillow Protector, Standard Size, Material Plastic, Length 21 In., Width 27 In., Color White, Protects From...More

Full Plastic Mattress Encasement, White
  • DMI
  • Full Plastic Mattress Encasement, White Full Plastic Mattress Encasement, White
  • Item # 34KZ18
  • Mfr. Model # 554-8069-1951
  • Mattress Encasement, Full Size, Material Plastic, Length 75 In., Width 54 In., Color White, Zippered,...More

Queen Stretch Knit Premium Box Spring Lock-Up Encasement
Twin Terry Cloth Premium Mattress Encasement
  • LOCKUP
  • Twin Terry Cloth Premium Mattress Encasement Twin Terry Cloth Premium Mattress Encasement
  • Item # 12H838
  • Mfr. Model # 81TWENC
  • Premium Mattress Encasement, Twin Size, Width 39 In., Length 75 In., Terry Cloth Fabric, Yes, Protects From...More

Full Stretch Knit Premium Box Spring Lock-Up Encasement
Twin Stretch Knit Premium Box Spring Lock-Up Encasement
Twin Mattress Topper, Natural
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Twin Mattress Topper, Natural Twin Mattress Topper, Natural
  • Item # 5GDT8
  • Mfr. Model # 5GDT8
  • Mattress Topper, Twin, Material Memory Foam, Thickness 2 In, Width 37 In, Length 72 In, Finish Smooth, Color...More

54" x 80" 86% Cotton; 14% Polyester Mat
King Stretch Knit Lock-Up Mattress Encasement, White
  • LOCKUP
  • King Stretch Knit Lock-Up Mattress Encasement, White King Stretch Knit Lock-Up Mattress Encasement, White
  • Item # 38F614
  • Mfr. Model # 83KGENC
  • Lock-Up Mattress Encasement, King Size, Width 78 In., Length 80 In., Stretch Knit Fabric, Yes, Corners Double...More

Full 100% Polyester Mattress Pad
Standard 50% Polyester; 50% Cotton Pillow Protector,&#
36" x 80" 86% Cotton; 14% Polyester Mat
39"x 80" 100% Polyester Mattress Cover
Queen 50% Polyester; 50% Cotton Pillow Protector,
Full Stretch Knit Lock-Up Mattress Encasement, White
  • LOCKUP
  • Full Stretch Knit Lock-Up Mattress Encasement, White Full Stretch Knit Lock-Up Mattress Encasement, White
  • Item # 38F612
  • Mfr. Model # 83FULENC
  • Lock-Up Mattress Encasement, Full Size, Width 54 In., Length 75 In., Stretch Knit Fabric, Yes, Corners Double...More

Hospital Plastic Mattress Encasement, White
  • DMI
  • Hospital Plastic Mattress Encasement, White Hospital Plastic Mattress Encasement, White
  • Item # 34KZ13
  • Mfr. Model # 554-8064-1900
  • Mattress Encasement, Hospital Size, Material Plastic, Length 80 In., Width 36 In., Color White, Zippered,...More

Twin 100% Polyester Mattress Pad
Queen Plastic Vinyl Mattress Encasement, White
  • DMI
  • Queen Plastic Vinyl Mattress Encasement, White Queen Plastic Vinyl Mattress Encasement, White
  • Item # 34KZ19
  • Mfr. Model # 554-8069-1952
  • Mattress Encasement, Queen Size, Material Plastic, Length 80 In., Width 60 In., Color White, Zippered,...More

36" x 80" 100% Polyester Mattress Cover
King Terry Cloth Premium Box Spring Lock-Up Encasement
TwinXL Terry Cloth Premium Lock-Up Mattress Encasement
King 50% Polyester; 50% Cotton Pillow Protector,
Queen Stretch Knit Lock-Up Mattress Encasement, White
Twin Long 100% Polyester Mattress Pad
Queen Terry Cloth Premium Box Spring Lock-Up Encasement
Pillow Velvet Premium Pillow Encasement
  • LOCKUP
  • Pillow Velvet Premium Pillow Encasement Pillow Velvet Premium Pillow Encasement
  • Item # 12H843
  • Mfr. Model # 82STQUPIL
  • Premium Pillow Encasement, Pillow Size, Length 26 In., Width 20 In., Protects From Bed Bugs, Dust Mites,...More

King 100% Polyester Mattress Pad
39" x 80" 86% Cotton; 14% Polyester Mat
TwinXL Stretch Knit Premium Box Spring Lock-Up Encasement
Twin Stretch Knit Lock-Up Mattress Encasement, White
  • LOCKUP
  • Twin Stretch Knit Lock-Up Mattress Encasement, White Twin Stretch Knit Lock-Up Mattress Encasement, White
  • Item # 38F610
  • Mfr. Model # 83TWENC
  • Lock-Up Mattress Encasement, Twin Size, Width 39 In., Length 75 In., Stretch Knit Fabric, Yes, Corners Double...More

Full Terry Cloth Premium Box Spring Lock-Up Encasement
Results per page:  16 | 32 | 48

A mattress pad from Grainger keeps mattresses clean and sanitary. Choose a washable fabric mattress cover made from woven cotton and polyester fibers. Mattress pads are secured by anchor bands or elastic, and come in standard dimensions that fit most twin, full, queen or king-size mattresses.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More