Skip Content

Mattress and Pillow Protectors

204 results found that include 204 products

A mattress pad from Grainger keeps mattresses clean and sanitary. Choose a washable fabric mattress cover made from woven cotton and polyester fibers. Mattress pads are secured by anchor bands or elastic, and come in standard dimensions that fit most twin, full, queen or king-size mattresses.Close

Filter Results By

Branch Availability
Item
Size
Pocket Size
Length
Width
Protects
Brand
Price
Shop By
Ratings

Viewing as

List
  • Queen Plastic Vinyl Mattress Encasement, White
    Queen Plastic Vinyl Mattress Encasement, White
    • DMI
    • Item # 34KZ19
    • Mfr. Model # 554-8069-1952
    • Mattress Encasement, Queen Size, Material Plastic, Length 80 In., Width 60 In., Color White, Zippered,...More

  • Full 100% Polyester Mattress Pad
    Full 100% Polyester Mattress Pad
    • CHATHAM
    • Item # 15V641
    • Mfr. Model # Tough One Mattress Pad
    • Mattress Pad, Size Full, Width 75", Length 54", Fabric 100 Percent Polyester, Package Quantity 6

  • Queen 100% Polyester Mattress Pad
    Queen 100% Polyester Mattress Pad
    • CHATHAM
    • Item # 15V649
    • Mfr. Model # Tough One Mattress Pad
    • Mattress Pad, Size Queen, Width 80", Length 60", Fabric 100 Percent Polyester, Package Quantity 6

  • Queen Non Woven Mattress Encasement with 14-1/2" Pocke
    Queen Non Woven Mattress Encasement with 14-1/2" Pocke
    • PROTECT-A-BED
    • Item # 46E467
    • Mfr. Model # BOB2515
    • Mattress Encasement, Queen Size, Pocket Size 14-1/2 In., Length 80 In., Width 60 In., Color White, Protects...More

  • Full Stretch Knit Premium Box Spring Lock-Up Encasement
    Full Stretch Knit Premium Box Spring Lock-Up Encasement
    • LOCKUP
    • Item # 12H836
    • Mfr. Model # 80FULBOX
    • Premium Box Spring Lock-Up Encasement, Package Quantity 1

  • Twin Terry Cloth Premium Mattress Encasement
    Twin Terry Cloth Premium Mattress Encasement
    • LOCKUP
    • Item # 12H838
    • Mfr. Model # 81TWENC
    • Premium Mattress Encasement, Twin Size, Width 39 In., Length 75 In., Terry Cloth Fabric, Yes, Protects From...More

  • Standard Vinyl Pillow Protector, White
    Standard Vinyl Pillow Protector, White
    • DMI
    • Item # 34KX94
    • Mfr. Model # 554-8041-1900
    • Pillow Protector, Standard Size, Material Plastic, Length 21 In., Width 27 In., Color White, Protects From...More

  • TwinXL Terry Cloth Premium Lock-Up Mattress Encasement
    TwinXL Terry Cloth Premium Lock-Up Mattress Encasement
    • LOCKUP
    • Item # 12H839
    • Mfr. Model # 81TWXLENC
    • Premium Lock-Up Mattress Encasement, TwinXL Size, Width 39 In., Length 80 In., Terry Cloth Fabric, Yes,...More

  • Full Plastic Mattress Encasement, White
    Full Plastic Mattress Encasement, White
    • DMI
    • Item # 34KZ18
    • Mfr. Model # 554-8069-1951
    • Mattress Encasement, Full Size, Material Plastic, Length 75 In., Width 54 In., Color White, Zippered,...More

  • Queen Plastic Mattress Encasement, White
    Queen Plastic Mattress Encasement, White
    • DMI
    • Item # 34KZ16
    • Mfr. Model # 554-8068-1952
    • Mattress Encasement, Queen Size, Material Plastic, Length 80 In., Width 60 In., Color White, Contoured,...More

  • Twin Plastic Mattress Encasement, White
    Twin Plastic Mattress Encasement, White
    • DMI
    • Item # 34KZ26
    • Mfr. Model # 554-8069-1950
    • Mattress Encasement, Twin Size, Material Plastic Nylon, Length 75 In., Width 39 In., Color White, Zippered,...More

  • Standard 100% Polyester Mattress Underpad, White/Green
    Standard 100% Polyester Mattress Underpad, White/Green
    • DMI
    • Item # 34KY93
    • Mfr. Model # 560-7053-0000
    • Mattress Underpad, Standard Size, Material Polyester, Length 30 In., Width 36 In., Color White/Green,...More

  • 39" x 80" 86% Cotton; 14% Polyester Mat
    39" x 80" 86% Cotton; 14% Polyester Mat
    • R & R TEXTILE
    • Item # 5TAA4
    • Mfr. Model # X41203
    • Mattress Cover, Quilt, Package Quantity 1

  • King Stretch Knit Lock-Up Mattress Encasement, White
    King Stretch Knit Lock-Up Mattress Encasement, White
    • LOCKUP
    • Item # 38F614
    • Mfr. Model # 83KGENC
    • Lock-Up Mattress Encasement, King Size, Width 78 In., Length 80 In., Stretch Knit Fabric, Yes, Corners Double...More

  • Hospital Plastic Mattress Encasement, White
    Hospital Plastic Mattress Encasement, White
    • DMI
    • Item # 34KZ13
    • Mfr. Model # 554-8064-1900
    • Mattress Encasement, Hospital Size, Material Plastic, Length 80 In., Width 36 In., Color White, Zippered,...More

  • Queen Stretch Knit Lock-Up Mattress Encasement, White
    Queen Stretch Knit Lock-Up Mattress Encasement, White
    • LOCKUP
    • Item # 38F613
    • Mfr. Model # 83QUENC
    • Lock-Up Mattress Encasement, Queen Size, Width 60 In., Length 80 In., Stretch Knit Fabric, Yes, Corners...More

  • Standard 50% Polyester; 50% Cotton Pillow Protector,&#
    Standard 50% Polyester; 50% Cotton Pillow Protector,&#
    • R & R TEXTILE
    • Item # 36N048
    • Mfr. Model # X10100
    • Pillow Protector, Pre-Shrunk, Standard Size, Width 20 In., Length 26 In., 50 Percent Polyester; 50 Percent...More

  • Full Stretch Knit Lock-Up Mattress Encasement, White
    Full Stretch Knit Lock-Up Mattress Encasement, White
    • LOCKUP
    • Item # 38F612
    • Mfr. Model # 83FULENC
    • Lock-Up Mattress Encasement, Full Size, Width 54 In., Length 75 In., Stretch Knit Fabric, Yes, Corners Double...More

  • TwinXL Stretch Knit Lock-Up Mattress Encasement, White
    TwinXL Stretch Knit Lock-Up Mattress Encasement, White
    • LOCKUP
    • Item # 38F611
    • Mfr. Model # 83TWXLENC
    • Lock-Up Mattress Encasement, TwinXL Size, Width 39 In., Length 80 In., Stretch Knit Fabric, Yes, Corners...More

  • Twin Stretch Knit Lock-Up Mattress Encasement, White
    Twin Stretch Knit Lock-Up Mattress Encasement, White
    • LOCKUP
    • Item # 38F610
    • Mfr. Model # 83TWENC
    • Lock-Up Mattress Encasement, Twin Size, Width 39 In., Length 75 In., Stretch Knit Fabric, Yes, Corners Double...More

  • King Plastic Mattress Encasement, White
    King Plastic Mattress Encasement, White
    • DMI
    • Item # 34KZ20
    • Mfr. Model # 554-8069-1953
    • Mattress Encasement, King Size, Material Plastic, Length 80 In., Width 78 In., Color White, Zippered,...More

  • Twin Mattress Topper, Natural
    Twin Mattress Topper, Natural
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5GDT8
    • Mfr. Model # 5GDT8
    • Mattress Topper, Twin, Material Memory Foam, Thickness 2 In, Width 37 In, Length 72 In, Finish Smooth, Color...More

  • Queen Stretch Knit Premium Box Spring Lock-Up Encasement
    Queen Stretch Knit Premium Box Spring Lock-Up Encasement
    • LOCKUP
    • Item # 12H837
    • Mfr. Model # 80QUBOX
    • Premium Box Spring Lock-Up Encasement, Package Quantity 1

  • Twin Stretch Knit Premium Box Spring Lock-Up Encasement
    Twin Stretch Knit Premium Box Spring Lock-Up Encasement
    • LOCKUP
    • Item # 12H834
    • Mfr. Model # 80TWBOX
    • Premium Box Spring Lock-Up Encasement, Package Quantity 1

  • Full Terry Cloth Premium Box Spring Lock-Up Encasement
    Full Terry Cloth Premium Box Spring Lock-Up Encasement
    • LOCKUP
    • Item # 12H840
    • Mfr. Model # 81FULENC
    • Premium Box Spring Lock-Up Encasement, Package Quantity 1

  • Twin Recycle Cotton Cove Poly Fill Mattress Pad
    Twin Recycle Cotton Cove Poly Fill Mattress Pad
    • MARTEX
    • Item # 5ZXH6
    • Mfr. Model # 5007625
    • Mattress Pad, Quilted, Twin Size, Width 39", Length 75", Recycle Cotton Cove Poly Fill Fabric, N, Corners Up...More

  • 60" x 80" 100% Polyester Mattress Cover
    60" x 80" 100% Polyester Mattress Cover
    • R & R TEXTILE
    • Item # 5TAC4
    • Mfr. Model # X42106
    • Mattress Cover, Anchor Band, Package Quantity 1

  • King Terry Cloth Premium Box Spring Lock-Up Encasement
    King Terry Cloth Premium Box Spring Lock-Up Encasement
    • LOCKUP
    • Item # 12H842
    • Mfr. Model # 81KGENC
    • Premium Box Spring Lock-Up Encasement, Package Quantity 1

  • King 50% Polyester; 50% Cotton Pillow Protector,
    King 50% Polyester; 50% Cotton Pillow Protector,
    • R & R TEXTILE
    • Item # 36N050
    • Mfr. Model # X10200
    • Pillow Protector, Pre-Shrunk, King Size, Width 20 In., Length 34 In., 50 Percent Polyester; 50 Percent Cotton...More

  • TwinXL Stretch Knit Premium Box Spring Lock-Up Encasement
    TwinXL Stretch Knit Premium Box Spring Lock-Up Encasement
    • LOCKUP
    • Item # 12H835
    • Mfr. Model # 80TWXLBOX
    • Premium Box Spring Lock-Up Encasement, Package Quantity 1

  • 39"x 80" 100% Polyester Mattress Cover
    39"x 80" 100% Polyester Mattress Cover
    • R & R TEXTILE
    • Item # 5TAC1
    • Mfr. Model # X42103
    • Mattress Cover, Anchor Band, Package Quantity 1

  • Twin XL Cotton/Polyester Mattress Pad with 1" Pocket&#
    Twin XL Cotton/Polyester Mattress Pad with 1" Pocket&#
    • BASICS
    • Item # 45YJ77
    • Mfr. Model # 5012531
    • Mattress Pad, Twin XL Size, Material Nonwoven Fabric, Pocket Size 1 In., Length 80 In., Width 39 In., Color...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More