Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Matting

40 results found that include 92 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Interlocking Drainage Mat, Vinyl, Black, 1 ft. x 1 ft.
  • Multiple product options available

    Carpeted Runner, No Legend, and Mat Shape Rectangle, Varies by: Color, Indoor/Outdoor, Length, Mat Surface Pattern, Material, Thickness, and Width

  • Category : Entrance Mats
  • NOTRAX
  • Multiple product options available

    Carpeted Runner, No Legend, and Mat Shape Rectangle, Varies by: Color, Indoor/Outdoor, Length, Mat Surface Pattern, Material, Thickness, and Width

  • Category : Entrance Mats
Brown Nylon Fiber/Nitrile Rubber, Entrance Mat, 3 ft.
  • CROWN
  • Item # 45VK07
  • Mfr. Model # SY0035BR
  • Entrance Mat, Brown, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern...More

  • Category : Entrance Mats
Traction Mat, Red, Rubber, 2 ft. x 3 ft., 1 EA
REPLACEMENT MAT BASE
Antifatigue Runner, PVC, 60 ft. x 4 ft., 1 EA
Antifatigue Mat, Vinyl, 6 ft. x 3 ft., 1 EA
  • NOTRAX
  • Item # 25PJ33
  • Mfr. Model # 413S0036GY
  • Antifatigue Mat, Mat Shape Rectangle, Gray, Width 3 ft., Length 6 ft., Thickness 1/2 In., Mat Surface Pattern...More

  • Category : Antifatigue Mats
Interlocking Drainage Mat, Nitrile, Black, 1 ft. 7" x&
  • TM

    Grainger Choice

  • Multiple product options available

    Mat Edging, Yellow, and For Use With Master Stop Grit Tiles, Varies by: Male/Female

  • Category : Interlocking Mat Edging
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

  • Category : Entrance Mats
Black/Natural Coir Fiber/Rubber, Entrance Mat, 18" Wid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 4CKH8
  • Mfr. Model # 4CKH8
  • Entrance Mat, Black/Natural, Width 18 In., Length 2 ft. 6 In., Mat Shape Rectangle, Indoor, Outdoor, Mat...More

  • Category : Entrance Mats
  • TM

    Grainger Choice

  • Multiple product options available

    Mat Corner, Yellow, and For Use With Master Stop Grit Tiles, Varies by: Male/Female

  • Category : Interlocking Mat Edging
Antifatigue Mat, Vinyl, 3 ft. x 2 ft., 1 EA
  • NOTRAX
  • Item # 24W689
  • Mfr. Model # 783S0023GN
  • Antifatigue Mat, Mat Shape Rectangle, Green, Width 2 ft., Length 3 ft., Thickness 3/4 In., Mat Surface...More

  • Category : Antifatigue Mats
Antifatigue Runner, PVC, 20 ft. x 3 ft., 1 EA
Dri-Dek Corner Tiles, Medium Duty Vinyl, Black, 1 EA
Dri-Dek Edge Tiles, Medium Duty Vinyl, White, 1 EA
Antifatigue Mat, Polypropylene, 3 ft. 11" x 2 ft.
Dri-Dek Corner Tiles, Medium Duty Vinyl, Yellow, 1 EA
Dri-Dek Edge Tiles, Medium Duty Vinyl, Yellow, 1 EA
Results per page:  16 | 32 | 48

Ensure safety and sanitation while protecting floor surfaces with matting from Grainger. Browse a selection of antifatigue, cleanroom tacky, entrance, kitchen and wet area, snow melting, specialty and switchboard mats. Look for mats to improve worker comfort on the job, protect them from shocks generated by high-voltage equipment and to help improve indoor air quality.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More