Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

11 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Extension Ladder, Fiberglass, IA ANSI Type, 32 ft. Industry
  • WERNER
  • Multipurpose Ladders Multipurpose Ladders
  • Multiple product options available

    Multipurpose Ladder, ANSI Type IA, Material Aluminum, Load Capacity 300 lb., Series MT, Standards ANSI and Includes Instruction Manual; Varies by Ladder Height and...More

  • Category : Multipurpose Ladders
Scaffold Tower, Steel, 6 ft. Platform Height, 6-1/4 ft
Van Utility Carrier, Steel, 600 lb. Load Capacity, 1 P
Tool Holder with Belt Clip, Flexible Plastic, 20 lb. L
Extension Plank, 8 to 13 ft. Length, 14" Width, 2
Aluminum Platform Stepladder,  22-1/2" Platform Height,
  • WERNER
  • Aluminum Platform Stepladder, 22-1/2" Platform Height, 14-1/2" Platform Width Platform Stepladder
  • Item # 4XN54
  • Mfr. Model # 264
  • Platform Stepladder, Ladder Height 4 ft. 6 In., Platform Width 14-1/2 In., Platform Depth 12 In., Platform...More

  • Category : Platform Stepladders
Attic Ladder, Aluminum, 375 lb. Load Capacity, 7 ft. 1
Fiberglass Combination Ladder, 12 ft. Extended Ladder Height,&#x
  • WERNER
  • Aluminum Extension Ladder, Type II Aluminum Extension Ladder, Type II
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type II, Load Capacity 225 lb., Adjustable Increments 12" and Outside Shoe Base Width 17-1/2"; Varies by Extended Ladder Height...More

  • Category : Extension Ladders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More