Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

18 Results Found that Include 39 Products

Results per page:  16 | 32 | 48
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform&#
Extension Plank, 8 to 13 ft. Overall Length, 14"
Aluminum Straight Ladder, 12 ft. Ladder Height, 18-1/8"
Van Utility Carrier, Steel, 600 lb. Load Capacity, 1 P
  • WERNER
  • Multipurpose Ladders Multipurpose Ladders
  • Multiple product options available

    Multipurpose Ladder, ANSI Type IA, Material Aluminum, Load Capacity 300 lb., Series MT, Standards ANSI and Includes Instruction Manual; Varies by Ladder Height and...More

  • Category : Multipurpose Ladders
Aluminum Step Stand, 36" Overall Height, 375 lb. Load&
  • Aluminum Step Stand, 36" Overall Height, 375 lb. Load Capacity, Number of Steps 3 Step Stands
  • Item # 6W705
  • Mfr. Model # SSA03
  • Step Stand, Number of Steps 3, Overall Height 36 In., Material Aluminum, ANSI Type IAA, Load Capacity 375...More

  • Category : Step Stools
Tool Holder with Belt Clip, Flexible Plastic, 20 lb. L
Attic Ladder, Aluminum, 375 lb. Load Capacity, 7 ft. 1
Scaffold Tower, Steel, 6 ft. Platform Height, 6 ft. 3&
  • WERNER
  • Aluminum Extension Ladder, Type II Aluminum Extension Ladder, Type II
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type II, Load Capacity 225 lb., Adjustable Increments 12" and Outside Shoe Base Width 17-1/2"; Varies by Extended Ladder Height...More

  • Category : Extension Ladders
Fiberglass Twin Platform Stepladder,  6 ft. Platform Height
  • WERNER
  • Fiberglass Twin Platform Stepladder, 6 ft. Platform Height, 12-3/4" Platform Width Twin Platform Stepladder
  • Item # 4XP37
  • Mfr. Model # PT6006-4C
  • Twin Platform Stepladder, Ladder Height 8 ft., Platform Width 12-3/4 In., Platform Depth 22 In., Platform...More

  • Category : Platform Stepladders
Fiberglass Combination Ladder, 12 ft. Extended Ladder Height,&#x
Three-Person Scaffolding Stage, 20 ft. Overall Length, 28"&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More