Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

86 Results Found that Include 301 Products

Results per page:  16 | 32 | 48
Workbench, Shop Top, 36" Depth, 33-3/4" Height, 7
34-1/2" x 29" x 53" 14 ga. Steel Open&#
Workbench, Butcher Block, 30" Depth, 33-3/4" Height,&#
Bolted Workbench, Butcher Block, 36" Depth, 27-7/8"&#x
Workbench, Steel, 30" Depth, 33-1/2" Height, 72"&
Workbench, Steel, 30" Depth, 32" Height, 72" Widt
Workbench, Steel, 36" Depth, 32" Height, 72" Widt
Workbench, Steel, 30" Depth, 32" Height, 60" Widt
48" x 24" x 78" Freestanding Steel Shelving
Bolted Workbench, Shop Top, 36" Depth, 27-7/8" to
Workbench, Steel, 30" Depth, 33-1/2" Height, 96"&
Bolted Workbench, Steel, 36" Depth, 35-3/8" to 41
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More