Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

43 Results Found that Include 43 Products

Results per page:  16 | 32 | 48
Stapled Set Strip Brush,PVC,Length 72 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 72 In Stapled Set Strip Brush,PVC,Length 72 In
  • Item # 1TCE4
  • Mfr. Model # RPVC312072
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Strip Brush,SST,0.006in Crimped Nylon
  • TANIS
  • Strip Brush, SST, 0.006in Crimped Nylon Strip Brush,SST,0.006in Crimped Nylon
  • Item # 39AL21
  • Mfr. Model # MB302072
  • Strip Brush, Nylon, Stainless Steel Backing, Backing Width (In.) 5/32, Backing Height (In.) 5/32, Brush...More

Strip Brush,36 In L,Overall Trim 2 In
Adjustable Conveyor Brush,.030 In Nylon
Strip Brush,Galv ST,Brush L. 96in.
  • TANIS
  • Strip Brush, Galv ST, Brush L. 96in. Strip Brush,Galv ST,Brush L. 96in.
  • Item # 39AL20
  • Mfr. Model # MB300096
  • Strip Brush, Nylon, Galvanized Steel Backing, Backing Width (In.) 5/32, Backing Height (In.) 5/32, Brush...More

Stapled Set Strip Brush,PVC,Length 72 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 72 In Stapled Set Strip Brush,PVC,Length 72 In
  • Item # 1TCE6
  • Mfr. Model # RPVC313072
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Metal Back Strip Brush,84 In L,2 In Trim
Strip Brush Holder,Sz 1.235,24 InL,PK10
Strip Brush Holder,Sz 1.5,24 In L,PK10
Adjustable Conveyor Brush,.012 In Mylon
Strip Brush Holder,Sz 2 In,12 In L,PK10
Strip Brush,5/16 W,24 In L,Trim 2 In
Strip Brush,1/8 W,24 In L,Trim 3 In,PK10
Strip Brush Holder,Sz 1.82,24 In L,PK10
Strip Brush Holder,Sz 1.6,24 In L,PK10
Strip Brush,1/8 W,24 In L,Trim 3 In,PK10
Strip Brush Holder,PVC,48 In L,PK10
Strip Brush,3/16 W,24 In L,Trim 4 In
Strip Brush,3/16 W,12 In L,Trim 6 In
Strip Brush,3/16 W,48 In L,Trim 2 In
Stapled Set Strip Brush,PVC,Length 72 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 72 In Stapled Set Strip Brush,PVC,Length 72 In
  • Item # 1TCD5
  • Mfr. Model # RPVC711072
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.315 In, Backing Height 1 In, Mounting Flange...More

Strip Brush,5/16W,12 In L,Trim 3 In,PK10
Strip Brush Holder,Sz 1.5,12 In L,PK10
Strip Brush Holder,Sz 1.182,24 InL,PK10
Strip Brush Holder,Sz 1.25,24 InL,PK10
Strip Brush,5/16 W,12 In L,Trim 4 In
Strip Brush Holder,Sz 0.75,60 In L,PK10
Stapled Set Strip Brush,PVC,Length 36 In
  • TANIS
  • Stapled Set Strip Brush, PVC, Length 36 In Stapled Set Strip Brush,PVC,Length 36 In
  • Item # 1TCH6
  • Mfr. Model # RPVC832036
  • Stapled Set Strip Brush, PVC, Rigid PVC Backing, Backing Width 0.58 In, Backing Height 2 In, Mounting Flange...More

Metal Back Strip Brush,72 In L,3 In Trim
Strip Brush,5/16 W,48 In L,Trim 1 In
Strip Brush,3/16 W,12 In L,Trim 6 In
Adjustable Conveyor Brush,.018 In Nylon
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More