Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

17 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Storage Cabinet, Dark Gray, 36" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Dark Gray, 36" Overall Height, Assembled Storage Cabinets with Shelving and Clearview Doors
  • Item # 2RNE4
  • Mfr. Model # 23-LD-202
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Clearview, Cabinet Color Dark Gray, Assembled,...More

  • Category : Storage Cabinets
Counter Top Storage Cabinet, Dark Gray, 36" Overall He
Dark Gray Overhead Cabinet, 48" Overall Height, 36"&#x
Dark Gray Overhead Tool/Drawer Storage, 48" Overall He
Steel Computer Cabinet, Dark Gray
36" x 20" x 72" Steel Closed Shelving Unit,&
Shop Table, 36" Depth  Steel Work Surface Material
55" x 28" x 60" Bin Rack, Dark Gray
  • STRONG HOLD
  • 55" x 28" x 60" Bin Rack, Dark Gray 55" x 28" x 60" Bin Rack, Dark Gray
  • Item # 40V716
  • Mfr. Model # 55-BR-42
  • Bin Rack, Overall Depth 28 In., Overall Width 55 In., Overall Height 60 In., Bin Depth 14-3/4 In., Bin Width...More

  • Category : Bin Shelving
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More