Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

13 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Utility Cart,500 lb. Load Cap.
  • Utility Cart, 500 lb. Load Cap. Utility Cart
  • Item # 9G428
  • Mfr. Model # 3485206
  • Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Shelf Length 30 In., Shelf Width 16 In.,...More

  • Category : Plastic Utility Carts
Ladder Cart with Cabinet, Number of Shelves 4 to 7,&#x
Caster,Stem
Tilt Truck Lid,Black,Fits 1 cu. yd.
Enclosed  Cart,Polypropylene,Black,300lb
  • RUBBERMAID
  • Enclosed Cart, Polypropylene, Black, 300lb Enclosed Service Carts
  • Item # 9UZT7
  • Mfr. Model # FG9T6800BLA
  • Enclosed Service Cart, 2 Sides Enclosed, Load Capacity 300 lb., Material Polypropylene, Smooth Finish, Black...More

  • Category : Enclosed Service Carts
Dump Cart, Structural Foam, 3/8 cu. yd. Volume Capacit
Crane Scale,Steel,Plastic
  • RUBBERMAID
  • Crane Scale, Steel, Plastic Crane Scale,Steel,Plastic
  • Item # 6BY92
  • Mfr. Model # FG007750000000
  • Crane Scale, Capacity 50 lb., LCD Display, Power Source (3) AA Batteries (Not Inlcuded), Includes Auto Shut...More

  • Category : Hanging Scales
Plastic Step Stool, 22-7/8" Overall Height, 300 lb.&#x
Outdoor Storage Shed,Lg,H 36 In,W 55 In
  • RUBBERMAID
  • Outdoor Storage Shed, Lg, H 36 In, W 55 In Outdoor Storage Shed
  • Item # 2ERX1
  • Mfr. Model # FG375301OLVSS
  • Outdoor Storage Shed, LargeOverall Height 3 ft., Overall Width 4 ft. 7 In., Overall Depth 2 ft. 4 In.Inside...More

  • Category : Storage Buildings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More