Skip Content

Material Handling

16 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 300 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    3LU57
    Mfr. Model #
    FG9T1700BLA
    Black Tilt Truck, 13.5 cu. ft. Capacity, 300 lb. Load&
    Web Price $623.00 / each
  • Mobile Cabinet Workbench, Structural Foam Plastic, 26-1/4" Depth, 38-1/4" Height, 49" Width

    Brand
    RUBBERMAID
    Item #
    1FD44
    Mfr. Model #
    FG453288BLA
    Mobile Cabinet Workbench, Structural Foam Plastic, 26-1/4"&
    Web Price $678.00 / each
  • Standard Platform Truck, 2000 lb.

    Brand
    RUBBERMAID
    Item #
    4AAV1
    Mfr. Model #
    FG443600BLA
    Standard Platform Truck,2000 lb.
    Web Price $608.00 / each
  • Black Cube Truck, 16.0 cu. ft. Capacity, 500 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    5Z206
    Mfr. Model #
    FG461600BLA
    Black Cube Truck, 16.0 cu. ft. Capacity, 500 lb. Load&
    Web Price $652.00 / each
  • Mobile Cabinet Workbench, Structural Foam Plastic, 18-3/8" Depth, 33-3/8" Height, 40-5/8" Width

    Brand
    RUBBERMAID
    Item #
    1FD41
    Mfr. Model #
    FG451388BLA
    Mobile Cabinet Workbench, Structural Foam Plastic, 18-3/8"&
    Web Price $643.00 / each
  • Black Cube Truck, 14.0 cu. ft. Capacity, 500 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    5Z205
    Mfr. Model #
    FG461400BLA
    Black Cube Truck, 14.0 cu. ft. Capacity, 500 lb. Load&
    Web Price $631.00 / each
  • Polypropylene Raised Handle Deep Shelf Utility Cart, 500 lb. Load Capacity, Number of Shelves: 2

    Brand
    RUBBERMAID
    Item #
    4ACA5
    Mfr. Model #
    FG452010BLA
    Polypropylene Raised Handle Deep Shelf Utility Cart, 500 lb
    Web Price $642.00 / each
  • A-Frame Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

    Brand
    RUBBERMAID
    Item #
    4AAK8
    Mfr. Model #
    FG446300BLA
    A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
    Web Price $665.00 / each
  • Mobile Cabinet Workbench, Structural Foam Plastic, 38-5/8" Depth, 37-7/8" Height, 52-1/2" Width

    Brand
    RUBBERMAID
    Item #
    1FD46
    Mfr. Model #
    FG453588BLA
    Mobile Cabinet Workbench, Structural Foam Plastic, 38-5/8"&
    Web Price $614.00 / each
  • Standard Platform Truck, 2500 lb.

    Brand
    RUBBERMAID
    Item #
    4AAV2
    Mfr. Model #
    FG444100BLA
    Standard Platform Truck,2500 lb.
    Web Price $671.00 / each
  • Black Cube Truck, 8.0 cu. ft. Capacity, 700 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    4UR37
    Mfr. Model #
    FG470800BLA
    Black Cube Truck, 8.0 cu. ft. Capacity, 700 lb. Load&#
    Web Price $670.00 / each
  • Freestanding Open Plastic Shelving, 35"W x 20"D x 72-3/4" Load Cap., 6 Shelves, Black

    Brand
    RUBBERMAID
    Item #
    2ERX4
    Mfr. Model #
    FG9T4000BLA
    Freestanding Open Plastic Shelving, 35"W x 20"D x
    Web Price $627.44 / each
  • Gray Cube Truck, 20.0 cu. ft. Capacity, 500 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    4GWA1
    Mfr. Model #
    3485212
    Gray Cube Truck, 20.0 cu. ft. Capacity, 500 lb. Load&#
    Web Price $676.00 / each
  • Standard Platform Truck, 1800 lb.

    Brand
    RUBBERMAID
    Item #
    9WMU3
    Mfr. Model #
    FG9T5000BLA
    Standard Platform Truck,1800 lb.
    Web Price $686.00 / each
  • Wagon Truck, 2000 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    4AAW1
    Mfr. Model #
    FG449500BLA
    Wagon Truck, 2000 lb. Load Capacity
    Web Price $690.00 / each
  • White Cube Truck, 14.0 cu. ft. Capacity, 500 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    8AFJ9
    Mfr. Model #
    FG461400WHT
    White Cube Truck, 14.0 cu. ft. Capacity, 500 lb. Load&
    Web Price $631.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More