Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Material Handling

32 results found that include 74 products

Filter Results By

Results per page:  16 | 32 | 48
Manual Chain Hoist, 500 lb. Load Capacity, 10 ft. Hois
Lever Chain Hoist, 500 lb. Load Capacity, 5 ft. Hoist&
Builders Hoist Bracket,1000 lb.
Beam Clamp,Steel,10,000 lb.,Manual
Beam Clamp,Steel,2000 lb.,Manual
Push Trolley, 2000 lb. Load Capacity, Fits Beam Flange
Push Trolley, 1000 lb. Load Capacity, Fits Beam Flange
115V AC Lifting, Pulling Electric Winch with 12.0 fpm
  • OZ LIFTING PRODUCTS
  • Item # 48RD56
  • Mfr. Model # OZACW
  • Electric Winch, Voltage Rating 115V AC, Motor HP 1.0, Winch Gear Type Spur, 1st Layer Load Capacity 1200 lb.,...More

  • Category : Electric Winches
Beam Clamp,Steel,4000 lb.,Manual
Beam Clamp,Steel,6000 lb.,Manual
Mounting Base,1000 lb.,Pedestal
12V DC Lifting, Pulling Electric Winch with 5.5 fpm an
  • OZ LIFTING PRODUCTS
  • Item # 48RD57
  • Mfr. Model # OZDCW
  • Electric Winch, Voltage Rating 12V DC, Motor HP 0.6, Winch Gear Type Spur, 1st Layer Load Capacity 1200 lb.,...More

  • Category : Electric Winches
Beam Clamp,Steel,20,000 lb.,Manual
Cable Assembly,SS,3/16" x 90 ft.
  • OZ LIFTING PRODUCTS
  • Item # 58RH61
  • Mfr. Model # OZSS.19-90
  • Cable Assembly, Stainless Steel, 3/16 In. x 90 ft., For Use With Grainger Item Number 48RD56, 48RD57, 48RD49,...More

  • Category : Parts
Wall Mount Base, 1200 lb.
  • OZ LIFTING PRODUCTS
  • Item # 53DN42
  • Mfr. Model # OZWALL1
  • Wall Mount Base, Capacity 1200 lb., Silver, Powder Coated, Steel, Operation Mode Manual, Mast Diameter 3.57...More

  • Category : Davit Cranes
Cable Assembly,SS,1/4" x 45 ft.
  • OZ LIFTING PRODUCTS
  • Item # 58RH63
  • Mfr. Model # OZSS.25-45
  • Cable Assembly, Stainless Steel, 1/4 In. x 45 ft., For Use With Grainger Item Number 48RD56, 48RD57, 48RD49,...More

  • Category : Parts
Cable Assembly,Galvanized,3/16" x 90 ft.
Cable Assembly,Galvanized,1/4" x 45 ft.
Mounting Base,Floor Mount,1200 lb.,Steel
Davit Crane, 1200 lb., Reach 25" to 66", Lift
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More