Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

11 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Silver Side Accessory Bracket, 4" Height
24" x 4" Steel Shelf Side/Back Ledge, Silver;
1-1/2" x 1/2" x 2" Polymer w/Microban&#
Rigid Stem Caster,H5 In,24 In Channel,PR
1-1/2" x 27" Polymer Wire Shelf Post, Taupe
48" x 1" x 1" Stainless Steel Shelf Ledge,&#
1-7/16" x 20-5/8" x 7-7/16" Steel Shelf
Gray Drawer Tote, 6" Height
  • METRO
  • Gray Drawer Tote, 6" Height Drawer Tote
  • Item # 3CWE5
  • Mfr. Model # MBA165
  • Drawer Tote, Overall Height 6 In., Overall Width 16-1/2 In., Color Gray, For Use With Mfr. No. MBX3110TL-DT,...More

  • Category : Medical Cart Accessories
Push Handle,30 in. L x 1 in. W x 1 in. H
18" x 2" Stainless Steel Shelf Side Ledge, Natura
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More