Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

131 Results Found that Include 450 Products

Results per page:  16 | 32 | 48
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IA Fiberglass Extension Ladder, Type IA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12", Rail Type Non Conductive and Includes All The Necessary Warning,...More

  • Category : Extension Ladders
Label Kit
  • LOUISVILLE
  • Label Kit Label Kit
  • Item # 42DW01
  • Mfr. Model # PK-FS1500
  • Label Kit, For Use With Grainger Item Number 1CMV5, 33J704, 1CMR1, 36Y479, 1CMP7, 33J664, 1CMP8, 1CMP9,...More

  • Category : Parts
  • LOUISVILLE
  • Louisville Straight Ladder Louisville Straight Ladder
  • Multiple product options available

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

  • Category : Straight Ladders
  • LOUISVILLE
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Load Capacity 450 lb., Climbing Angle 56°, Actuation Type Spring, Step Depth 5", Tread Perforated, Color Blue and Includes...More

  • Category : Rolling Ladders
Portable Fold-Up Work Platform, Aluminum, Dual Access Platform&#
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type I Fiberglass Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Kit,Rung Lock,11-1/2 In,PR
  • LOUISVILLE
  • Kit, Rung Lock, 11-1/2 In, PR Kit,Rung Lock,11-1/2 In,PR
  • Item # 24VT26
  • Mfr. Model # PK100C
  • Rung Lock, For Use With Grainger Item Number 36Y407,36Y408, 36Y409, 36Y410, 36Y411, 36Y412, 36Y413, 36Y414,...More

  • Category : Parts
Ladder Leveler, Aluminum, 375 lb. Load Capacity
  • LOUISVILLE
  • Aluminum Extension Ladder, Type I Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Louisville Plate Connect Straight Ladder Louisville Plate Connect Straight Ladder
  • Multiple product options available

    Plate Connect Straight Ladder, Overall Width 17-3/8", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 15-3/8", Tread Nonslip,...More

  • Category : Straight Ladders
Step Ladder Shoes,PK4
  • LOUISVILLE
  • Step Ladder Shoes, PK4 Step Ladder Shoes,PK4
  • Item # 24VT33
  • Mfr. Model # PK130A
  • Step Ladder Shoes, For Use With Grainger Item Number 36Y372, 36Y373, 36Y374, 2KMC6, 2KMC7, 2KMC8, 36Y375,...More

  • Category : Parts
Ladder End Caps, Aluminum, 375 lb. Load Capacity
  • LOUISVILLE
  • Medium Duty Plank Medium Duty Plank
  • Multiple product options available

    Medium Duty Plank, Load Capacity 250 lb., Width 12", Material Aluminum, Finish Aluminum and For Use With Step Ladders or Extension Ladders with Ladder Jacks; Varies by...More

  • Category : Scaffolding and Platform Accessories
Combo Pole Grip/Cable Hook
Mobile Work Stand, Aluminum, 3 ft. Platform Height, 4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More