Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

12 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Extension Ladder, Fiberglass, IA ANSI Type, 40 ft. Industry
  • LOUISVILLE
  • Extension Ladder, Fiberglass, IA ANSI Type, 40 ft. Industry Ladder Size Fiberglass Extension Ladder, Type I
  • Item # 5MRG8
  • Mfr. Model # FE3240
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft., Extended Ladder Height 35 ft., ANSI Type...More

  • Category : Extension Ladders
  • LOUISVILLE
  • Aluminum Extension Ladder, Type I Aluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Fiberglass Combination Ladder, 13 ft. Extended Ladder Height,&#x
  • LOUISVILLE
  • Fiberglass Combination Ladder, 13 ft. Extended Ladder Height, 375 lb. Load Capacity Combination Ladders
  • Item # 48RT31
  • Mfr. Model # FXC1208
  • Combination Ladder, Ladder Height 8 ft., Extended Ladder Height 13 ft., ANSI Type IAA, Material Fiberglass,...More

  • Category : Multipurpose Ladders
Fiberglass Twin Platform Stepladder,  7 ft. 7" Platfor
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IAA Fiberglass Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12", Outside Shoe Base Width 18-1/4", FE4000HD , Rail Type Non...More

  • Category : Extension Ladders
Fiberglass Platform Stepladder,  11 ft. 5" Platform He
  • LOUISVILLE
  • Fiberglass Platform Stepladder, 11 ft. 5" Platform Height, 14-3/4" Platform Width Platform Stepladder
  • Item # 39RL20
  • Mfr. Model # FXP1812HD
  • Platform Stepladder, Ladder Height 12 ft., Platform Width 14-3/4 In., Platform Depth 24-1/4 In., Platform...More

  • Category : Platform Stepladders
Ladder Stage, 20" Length, 12" Width, 500 lb. Load
Extension Ladder, Aluminum, IA ANSI Type, 36 ft. Industry&#
Plate Connect Extension Ladder, Fiberglass, IA ANSI Type, 3
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More