Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Material Handling

38 results found that include 145 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Shelving Unit
Aluminum Stepladders
36" x 48" x 70" Gas Cylinder Rack, Yellow
36" x 48" x 70" Gas Cylinder Rack, Yellow
36" x 24" x 52" Steel Shop Desk, Gray
36" x 24" x 52" Steel Shop Desk, Gray
  • LITTLE GIANT
  • Item # 34AN53
  • Mfr. Model # PSX-2436-3RBKDR
  • Shop Desk, Overall Width 36 In., Overall Height 52 In., Overall Depth 24 In., Number of Pedestals 0, Pedestal...More

  • Category : Shop Desks
Bench Cabinet
Platform Truck,Cap 2500 lb,30x72
High Deck Cushion Load Platform Truck
  • LITTLE GIANT
  • Item # 39E660
  • Mfr. Model # BB3072B
  • High Deck Cushion Load Platform Truck, Load Capacity 2500 lb., Deck Material Steel, Handle Type Removable...More

  • Category : Platform Trucks
Mobile Bin Cart
Workbench, Stainless Steel, 30" Depth, 36" Height, 72&
Stainless Steel Worksurface Straight Leg Workbenches
Wagon Truck, 3500 lb. Load Capacity, Mold-On Rubber Wheel&#
Wagon Truck
Tracking Trailer,Solid Deck,60x36
Tracking Trailer,Solid Deck,60x36
  • LITTLE GIANT
  • Item # 19C150
  • Mfr. Model # CT-3660-16P
  • Four-Wheel Steering Trailer, Load Capacity 2000 lb., Deck Material Steel, Overall Height 18 In., Overall...More

  • Category : Platform Trucks
Fiberglass Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Fiberglass Safety Cage Platform Ladder, 4 to 6 ft. Lad
Fiberglass Safety Cage Platform Ladders
Bulk Storage Locker
Storage Locker
49"L x 33"W x 60"H Gray Steel Security Cart,
49"L x 33"W x 60"H Gray Steel Security Cart,
36" x 36" x 70" Gas Cylinder Rack, Yellow
36" x 36" x 70" Gas Cylinder Rack, Yellow
66"L x 30"W x 63"H Garden Cart, 2000 lb.
66"L x 30"W x 63"H Garden Cart, 2000 lb.
  • LITTLE GIANT
  • Item # 19C139
  • Mfr. Model # 5MLP-3060-6MR-G
  • Garden Cart, Load Capacity 2000 lb., Welded Steel Construction, Powder Coated Finish, Green Color, Overall...More

  • Category : Garden Carts
24" x 22" x 52" Steel Shop Desk, Gray
24" x 22" x 52" Steel Shop Desk, Gray
  • LITTLE GIANT
  • Item # 34AN52
  • Mfr. Model # PSX-2224-3RBKDR
  • Shop Desk, Overall Width 24 In., Overall Height 52 In., Overall Depth 22 In., Number of Pedestals 0, Pedestal...More

  • Category : Shop Desks
Bolted Workbench, Stainless Steel, 30" Depth, 27" to&#
Stainless Steel Worksurface Bolted Workbenches
Stationary Storage Bins
36" x 24" x 49" to 52" Steel Shop
36" x 24" x 49" to 52" Steel Shop
  • LITTLE GIANT
  • Item # 34AV09
  • Mfr. Model # PSX-2436-LLDR
  • Shop Desk, Overall Width 36 In., Overall Height 49 In. to 52 In., Overall Depth 24 In., Number of Pedestals...More

  • Category : Shop Desks
Fiberglass Extension Ladder, Type IA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height, Ladder Height and Load...More

  • Category : Extension Ladders
24" x 22" x 49" to 52" Steel Shop
24" x 22" x 49" to 52" Steel Shop
  • LITTLE GIANT
  • Item # 34AV08
  • Mfr. Model # PSX-2224-LLDR
  • Shop Desk, Overall Width 24 In., Overall Height 49 In. to 52 In., Overall Depth 22 In., Number of Pedestals...More

  • Category : Shop Desks
66"L x 30"W x 63"H Garden Cart, 1600 lb.
66"L x 30"W x 63"H Garden Cart, 1600 lb.
  • LITTLE GIANT
  • Item # 19C137
  • Mfr. Model # 4MLP-3060-6MR-G
  • Garden Cart, Load Capacity 1600 lb., Welded Steel Construction, Powder Coated Finish, Green Color, Overall...More

  • Category : Garden Carts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More