Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

11 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Ladder Lock, Steel and Nylon Laminate
Mobile Workbench, 60" Width, 30" Depth  Butcher B
Extension Ladder, Fiberglass, IAA ANSI Type, 16 ft. Ladder&
  • LITTLE GIANT
  • Extension Ladder, Fiberglass, IAA ANSI Type, 16 ft. Ladder Height Fiberglass Extension Ladder, Type IAA
  • Item # 29NH67
  • Mfr. Model # 15639-008
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft., Extended Ladder Height 28-1/2 ft., ANSI...More

  • Category : Extension Ladders
Fiberglass Aerial Safety Cage Adjustable Platform Ladder,
Convertible Platform Truck,1200 lb.,Gray
  • LITTLE GIANT
  • Convertible Platform Truck, 1200 lb., Gray Convertible Platform Truck
  • Item # 11X374
  • Mfr. Model # CC-2448-5PYBK
  • Combination Platform Truck, Load Capacity 1200 lb., Deck Material Steel, Handle Type Push-Pull, Overall...More

  • Category : Platform Trucks
  • LITTLE GIANT
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

  • Category : Mobile Work Tables
  • LITTLE GIANT
  • Mobile Work Table Mobile Work Table
  • Multiple product options available

    Mobile Work Table, Load Capacity 500 lb., Caster Type (4) Swivel with Brakes, Caster Material Hard Rubber Swivel, Caster Size 3 In., Number of Drawers 1, Drawer Width 13...More

  • Category : Mobile Work Tables
Platform Truck,48x30,Polyurethane Wheel
  • LITTLE GIANT
  • Platform Truck, 48x30, Polyurethane Wheel Twin Handle Platform Truck
  • Item # 19C190
  • Mfr. Model # NBB-3048-8PY-2H
  • Twin Handle Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Handle Type Removable Pipe Handle,...More

  • Category : Platform Trucks
Heavy-Duty Mobile Workbench, 60" Width, 30" Depth, 36&
  • LITTLE GIANT
  • Heavy-Duty Mobile Workbench, 60" Width, 30" Depth, 36" Height, Steel Heavy-Duty Mobile Workbench
  • Item # 20VA95
  • Mfr. Model # WW3060-8PHFL
  • Heavy-Duty Mobile Workbench, Width 60 In., Depth 30 In., Height 36 In., Work Surface Material Steel, Color...More

  • Category : Mobile Workbenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More