Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

36 Results Found that Include 62 Products

Results per page:  16 | 32 | 48
54"L x 24"W x 57"H Gray Welded Steel Solid&#
Standard Platform Truck,4000 lb.
  • LITTLE GIANT
  • Standard Platform Truck, 4000 lb. Heavy-Duty Platform Truck
  • Item # 8NAT9
  • Mfr. Model # DT-3048-S
  • Heavy-Duty Platform Truck, Load Capacity 4000 lb., Deck Material Steel, Handle Type Removable Pipe Handle,...More

  • Category : Platform Trucks
Extension Ladder, Fiberglass, IAA ANSI Type, 10 ft. 9"
  • LITTLE GIANT
  • Extension Ladder, Fiberglass, IAA ANSI Type, 10 ft. 9" Ladder Height Fiberglass Extension Ladder, Type IAA
  • Item # 14H711
  • Mfr. Model # 15626-009
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft., Extended Ladder Height 20 ft., ANSI Type...More

  • Category : Extension Ladders
10 ft. 375 lb. Load Capacity Fiberglass Stepladder
  • LITTLE GIANT
  • 10 ft. 375 lb. Load Capacity Fiberglass Stepladder Little Giant Stepladders
  • Item # 45ED89
  • Mfr. Model # 15770-804
  • Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft., Load Capacity 375 lb., Number of Steps...More

  • Category : Stepladders
  • LITTLE GIANT
  • Fiberglass Extension Ladder, Type IA Fiberglass Extension Ladder, Type IA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height, Ladder Height and Load...More

  • Category : Extension Ladders
Heavy-Duty Machine Table, 60" Width, Welded Steel10,000 lb.
  • LITTLE GIANT
  • Heavy-Duty Machine Table, 60" Width, Welded Steel10,000 lb. Load Rating Heavy-Duty Machine Table
  • Item # 20VC08
  • Mfr. Model # MTH1-3060-AH
  • Heavy-Duty Machine Table, Material Welded Steel, Depth 30 In., Width 60 In., 10,000 lb. Load Rating, Height...More

  • Category : Work Tables
Platform Truck,Solid Deck,36x24
  • LITTLE GIANT
  • Platform Truck, Solid Deck, 36x24 Platform Truck
  • Item # 19G864
  • Mfr. Model # NBB-2436-8MR
  • Platform Truck, Load Capacity 2400 lb, Deck Material Steel, Handle Type Removable Pipe Handle, Overall Height...More

  • Category : Platform Trucks
66"L x 24-1/2"W x 57"H Gray Welded Steel
34"H x 30"W x 53"D Instrument Cart, 1200 lb.
  • 34"H x 30"W x 53"D Instrument Cart, 1200 lb. Load Capacity, Number of Shelves: 2 Flush-Handle Instrument Cart
  • Item # 49Y570
  • Mfr. Model # GLF-3048-9PM
  • Instrument Cart, Lipped Cart Shelf Style, Load Capacity 1200 lb., Material Steel, 14 Gauge, Powder Coated...More

  • Category : Instrument Carts
Platform Truck,Cap 2000 lb,24x60
  • LITTLE GIANT
  • Platform Truck, Cap 2000 lb, 24x60 2 Shelf Platform Truck
  • Item # 39E542
  • Mfr. Model # HE2-2460
  • 2 Shelf Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Overall Height 58 In., Overall Length 60...More

  • Category : Platform Trucks
65"L x 30"W x 40"H Gray 3-Sided Raised Platf
Platform Truck,3600 lb.,Steel
  • LITTLE GIANT
  • Platform Truck, 3600 lb., Steel Platform Truck with Corner Bumpers
  • Item # 49Y636
  • Mfr. Model # NCB-3672-8PYBK
  • Platform Truck with Corner Bumpers, Load Capacity 3600 lb., Deck Material Steel, Handle Type Removable Pipe...More

  • Category : Platform Trucks
Mesh Truck,40 In. H,24 In. W,53 In. L
  • Mesh Truck, 40 In. H, 24 In. W, 53 In. L Mesh Box Truck
  • Item # 19G909
  • Mfr. Model # RPDX-2448-6PY
  • Mesh Box Truck, Load Capacity 2000 lb., 12 and 13, Steel, Overall Height 40 In., Overall Width 24 In.,...More

  • Category : Box Trucks
Work Table, 48" Width, 24" Depth  Butcher Block&#
  • LITTLE GIANT
  • Work Table, 48" Width, 24" Depth Butcher Block Work Surface Material Work Table
  • Item # 9GH41
  • Mfr. Model # WT2448-LL-DR
  • Work Table, Load Capacity 2000 lb., Work Surface Material Butcher Block, Width 48 In., Depth 24 In., Height...More

  • Category : Fixed Height Workbenches
Box Truck,32 In. H,24 In. W,53 In. L
  • Box Truck, 32 In. H, 24 In. W, 53 In. L Box Truck
  • Item # 5CHH3
  • Mfr. Model # BTS2448-6MR
  • Box Truck, Load Capacity 2000 lb., 12 and 14, Steel, Overall Height 33 In., Overall Width 24 In., Overall...More

  • Category : Box Trucks
54"L x 24-1/4"W x 36"H Gray Steel Cushion&#x
Three-Sided Platform Truck,3600 lb.
  • LITTLE GIANT
  • Three-Sided Platform Truck, 3600 lb. Three-Sided Platform Truck
  • Item # 49Y509
  • Mfr. Model # DRB-2460-6PY
  • Three-Sided Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Handle Type Removable, Overall...More

  • Category : Platform Trucks
53-1/2"L x 24"W x 36"H Blue Steel Welded
34"H x 30"W x 48"D Instrument Cart, 1200 lb.
  • 34"H x 30"W x 48"D Instrument Cart, 1200 lb. Load Capacity, Number of Shelves: 2 Mobile Instrument Table
  • Item # 49Y579
  • Mfr. Model # IP-3048-9PM
  • Instrument Cart, Flush Cart Shelf Style, Load Capacity 1200 lb., Material Steel, 14 Gauge, Powder Coated...More

  • Category : Instrument Carts
40-1/2"H x 30"W x 51"D Welded Utility Cart,&
  • 40-1/2"H x 30"W x 51"D Welded Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2 Welded Low Deck Utility Cart
  • Item # 49Y602
  • Mfr. Model # LKL-3048-9PM
  • Welded Utility Cart, Lipped Cart Shelf Style, Load Capacity 1200 lb., Material Steel, 12 Gauge, Powder Coated...More

  • Category : Instrument Carts
Platform Truck,Solid Deck,60x24
  • LITTLE GIANT
  • Platform Truck, Solid Deck, 60x24 High End Platform Truck
  • Item # 19G789
  • Mfr. Model # HE-2460
  • High End Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Pipe Handle,...More

  • Category : Platform Trucks
Mobile Workbench, 60" Width, 28-3/4" Depth  Steel
Two Shlf Rsed Pltfrm Trck,49.5x24x35.5in
  • LITTLE GIANT
  • Two Shlf Rsed Pltfrm Trck, 49.5x24x35.5in Two Shelf Raised Platform Truck
  • Item # 34AN42
  • Mfr. Model # RNL2-2448-6MR-AH
  • Two Shelf Raised Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Push,...More

  • Category : Platform Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More