Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

41 Results Found that Include 104 Products

Results per page:  16 | 32 | 48
36" x 60" x 32-1/2" Steel Adjustable Sheet&#
  • LITTLE GIANT
  • 36" x 60" x 32-1/2" Steel Adjustable Sheet Rack, Gray Adjustable Sheet Rack
  • Item # 20VA65
  • Mfr. Model # ASR-3660
  • Adjustable Sheet Rack, Width 36 In., Depth 60 In., Height 32-1/2 In., Load Capacity 4000 lb., Gray, Material...More

  • Category : Bulk Storage Racks
  • LITTLE GIANT
  • Fiberglass Extension Ladder, Type IAA Fiberglass Extension Ladder, Type IAA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height and...More

  • Category : Extension Ladders
Two Shlf Raisd Pltfrm Trck,49.5inLx30inW
  • LITTLE GIANT
  • Two Shlf Raisd Pltfrm Trck, 49.5inLx30inW Two Shelf Raised Platform Truck
  • Item # 34AN40
  • Mfr. Model # RNL2-3048-6MR
  • Two Shelf Raised Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Push,...More

  • Category : Platform Trucks
24" x 22" x 49" to 52" Steel Shop
  • LITTLE GIANT
  • 24" x 22" x 49" to 52" Steel Shop Desk, Gray 24" x 22" x 49" to 52" Steel Shop Desk, Gray
  • Item # 34AV06
  • Mfr. Model # PSR-2224-LLDR
  • Shop Desk, Overall Width 24 In., Overall Height 49 In. to 52 In., Overall Depth 22 In., Number of Pedestals...More

  • Category : Shop Desks
Work Table, 36" Width, 24" Depth  Butcher Block&#
  • LITTLE GIANT
  • Work Table, 36" Width, 24" Depth Butcher Block Work Surface Material Work Table
  • Item # 9CV74
  • Mfr. Model # WT2436-LL-DR
  • Work Table, Load Capacity 2000 lb., Work Surface Material Butcher Block, Width 36 In., Depth 24 In., Height...More

  • Category : Fixed Height Workbenches
Platform Truck,Solid Deck,72x30
  • LITTLE GIANT
  • Platform Truck, Solid Deck, 72x30 Platform Truck with Puncture Proof Wheels
  • Item # 19G862
  • Mfr. Model # NBB-3072-10SR
  • Platform Truck with Puncture Proof Wheels, Load Capacity 1500 lb., Deck Material Steel, Handle Type Removable...More

  • Category : Platform Trucks
Mobile Workstation,1200 lb.
  • LITTLE GIANT
  • Mobile Workstation, 1200 lb. Mobile Workstation
  • Item # 49Y616
  • Mfr. Model # MW-2448-5TL-DR
  • Mobile Workstation, Powder Coated Finish, Caster Type (2) Rigid, (2) Swivel With Total Lock Brakes, 1 In....More

  • Category : Mobile Workstations
Extension Ladder, Fiberglass, IA ANSI Type, 10 ft. 9"&
53-1/2"L x 24"W x 40"H Gray Steel Raised
64"L x 24"W x 40"H Steel Order Picking Cart&
54"L x 24-1/4"W x 36"H Gray Steel Cushion&#x
53-1/2"L x 30"W x 42"H Gray Steel Welded
Roll Goods Truck,3600 lb.
  • Roll Goods Truck, 3600 lb. Roll Goods Truck
  • Item # 49Y639
  • Mfr. Model # OE-2460-6PY
  • Roll Goods Truck, Load Capacity 3600 lb., Overall Height 59 In., Overall Length 60 In., Overall Width 24 In.,...More

  • Category : Bar and Pipe Trucks
52"L x 24-1/4"W x 42-1/2"H Gray Steel W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More