Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

34 Results Found that Include 89 Products

Results per page:  16 | 32 | 48
32"L x 18"W x 36"H Blue Steel Welded Tray&#x
  • 32"L x 18"W x 36"H Blue Steel Welded Tray Trucks, 800 lb. Load Capacity, Number of Shelves: 2 Welded Tray Trucks
  • Item # 19G937
  • Mfr. Model # TT-1830-5PYDR
  • Welded Tray Trucks, Load Capacity 800 lb., Steel Material, 12 Gauge, Powder Coated Finish, Blue Color,...More

  • Category : Metal Utility Carts
Mobile Workstation,24x48,w/Pegboard
  • LITTLE GIANT
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Steel Construction, Powder Coat Finish, Gray, Varies by Overall Width, Caster Type, Number of Drawers, Load Capacity, Overall Length, Overall Height...More

  • Category : Mobile Workstations
  • LITTLE GIANT
  • Mobile Work Table Mobile Work Table
  • Multiple product options available

    Mobile Work Table, Load Capacity 500 lb., Caster Type (4) Swivel with Brakes, Caster Material Hard Rubber Swivel, Caster Size 3 In., Number of Drawers 1, Drawer Width 13...More

  • Category : Mobile Work Tables
Platform Truck,48x30,Polyurethane Wheel
  • LITTLE GIANT
  • Platform Truck, 48x30, Polyurethane Wheel Twin Handle Platform Truck
  • Item # 19C190
  • Mfr. Model # NBB-3048-8PY-2H
  • Twin Handle Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Handle Type Removable Pipe Handle,...More

  • Category : Platform Trucks
  • LITTLE GIANT
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

  • Category : Mobile Work Tables
Machine Table, 60" Width2000 lb. Load Rating
  • LITTLE GIANT
  • Machine Table, 60" Width2000 lb. Load Rating Machine Table
  • Item # 21E628
  • Mfr. Model # MT3060-2
  • Machine Table, Depth 30 In., Width 60 In., Height 32-1/2 In., Color Gray, Straight Edge Type, Top Thickness...More

  • Category : Work Tables
Extension Ladder, Fiberglass, IAA ANSI Type, 16 ft. Ladder&
  • LITTLE GIANT
  • Extension Ladder, Fiberglass, IAA ANSI Type, 16 ft. Ladder Height Fiberglass Extension Ladder, Type IAA
  • Item # 31XW33
  • Mfr. Model # 15621-009
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 16 ft., Extended Ladder Height 16 ft., ANSI Type...More

  • Category : Extension Ladders
A-Frame Sheet and Panel Truck, 2000 lb. Load Capacity,
Platform Truck,3600 lb.,Steel
  • LITTLE GIANT
  • Platform Truck, 3600 lb., Steel Platform Truck with Corner Bumpers
  • Item # 49Y631
  • Mfr. Model # NCB-2460-8PYBK
  • Platform Truck with Corner Bumpers, Load Capacity 3600 lb., Deck Material Steel, Handle Type Removable Pipe...More

  • Category : Platform Trucks
Standard Platform Truck,3600 lb.
  • LITTLE GIANT
  • Standard Platform Truck, 3600 lb. Double End Rack Platform Truck
  • Item # 5DYZ3
  • Mfr. Model # DR-2448-6PY
  • Double End Rack Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Handle Type Removable Lattice...More

  • Category : Platform Trucks
38"H x 24"W x 53"D Welded Utility Cart, 1200
  • 38"H x 24"W x 53"D Welded Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2 Welded Utility Cart
  • Item # 49Y543
  • Mfr. Model # G-2448-9P
  • Welded Utility Cart, Flush Cart Shelf Style, Load Capacity 1200 lb., Material Steel, 14 Gauge, Powder Coated...More

  • Category : Instrument Carts
41"L x 24"W x 40"H Gray 3 Sided Raised
Mesh Truck,40 In. H,41 In. L,24 In. W
  • Mesh Truck, 40 In. H, 41 In. L, 24 In. W Mesh Box Truck
  • Item # 19G903
  • Mfr. Model # RP4X-2436-6PY
  • Mesh Box Truck, Load Capacity 2000 lb., 12 and 13, Steel, Overall Height 40 In., Overall Width 24 In.,...More

  • Category : Box Trucks
64"L x 24"W x 40"H Steel Order Picking Cart,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More