Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Material Handling

26 results found that include 69 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Extension Plank, 10 to 16 ft. Overall Length, 12"
Mobile Work Table, 500 lb. Load Capacity
  • LITTLE GIANT
  • Mobile Work Table, 500 lb. Load Capacity

    Mobile Work Table
  • Item # 21E597
  • Mfr. Model # MT1-2436-24ED3R
  • Mobile Work Table, Load Capacity 500 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 24 In.,...More

  • Category : Mobile Work Tables
36"W x 48"D x 43-1/2"H Steel Vertical Sheet&
Mobile Table, 1000 lb. Load Capacity
  • LITTLE GIANT
  • Mobile Table, 1000 lb. Load Capacity

    Mobile Table
  • Item # 9DRD4
  • Mfr. Model # IP-2448-2BRK
  • Mobile Table, Load Capacity 1000 lb., Overall Length 48 In., Overall Width 24 In., Overall Height 34 In.,...More

  • Category : Mobile Work Tables
24"W x 35"H Gray Wire Reel Cart, 1200 lb. Lo
  • LITTLE GIANT
  • 24"W x 35"H Gray Wire Reel Cart, 1200 lb. Load Capacity

    Wire Reel Cart
  • Item # 49Y648
  • Mfr. Model # RC-2448-5PYTL
  • Wire Reel Cart, Load Capacity 1200 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Overall Height 35 In.,...More

  • Category : Wire Spool Carts
6 to 10 ft. 300 lb. Load Capacity Aluminum Adjustable&
  • LITTLE GIANT
  • 6 to 10 ft. 300 lb. Load Capacity Aluminum Adjustable Stepladder

    Aluminum Stepladders
  • Item # 40P129
  • Mfr. Model # 15109-001
  • Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 6 to 10 ft., Load Capacity 300 lb., Number of...More

  • Category : Stepladders
Leveling Feet Workbench, Butcher Block, 24" Depth, 32"
Leveling Feet Workbench, Steel, 30" Depth, 27" to
Gray Shop Cabinet, 31 to 34 Height (In.), 18
Lip Edge Work Height Platform Truck
  • LITTLE GIANT
  • Lip Edge Work Height Platform Truck

    Lip Edge Work Height Platform Truck
  • Item # 49Y659
  • Mfr. Model # RNL-2448-6MR
  • Lip Edge Work Height Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Push,...More

  • Category : Platform Trucks
Bolted Workbench, Particleboard, 24" Depth, 27" to 41&
Work Height Platform Truck,48inL x 24inW
  • LITTLE GIANT
  • Work Height Platform Truck, 48inL x 24inW

    Work Height Platform Truck
  • Item # 19G888
  • Mfr. Model # RNB-2448-6MR
  • Work Height Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Pipe Handle,...More

  • Category : Platform Trucks
Lip Edge Platform Truck,3600 lb.
  • LITTLE GIANT
  • Lip Edge Platform Truck, 3600 lb.

    Lip Edge Platform Truck
  • Item # 49Y627
  • Mfr. Model # NBX3-2448-6PY
  • Lip Edge Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Handle Type Removable Pipe Handle,...More

  • Category : Platform Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More