Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Material Handling

120 results found that include 606 products

Little Giant’s extensive line of innovative material handling and industrial storage solutions is the result of over 100 years of history in manufacturing excellence. Manufactured in the U.S.A., Little Giant produces heavy-duty floor trucks, hand carts, workbenches, shop furniture and industrial storage equipment featuring all-welded construction and a reputation for quality and durability.

Shop Little Giant Ladder Systems


Results per page:  16 | 32 | 48
Tray and Hand Rail, Polypropylene, 25 lb. Load Capacity
Outer Foot Replacement Kit,PK4
36"W x 48"D x 43-1/2"H Steel Vertical Sheet&
Cargo Hold, Ballistic Nylon and Steel, 25 lb. Load Cap
Work Platform, Aluminum, 300 lb. Load Capacity
Stabilizer and Surface Protector, Aluminum
48"W x 24"D x 60"H Steel Single Sided Vertic
Ladder Rack, Plastic, 75 lb. Load Capacity
36" x 48" x 70" Gas Cylinder Rack, Yellow
Mobile Workstation,1200 lb.
  • LITTLE GIANT
  • Mobile Workstation, 1200 lb. Mobile Workstation
  • Item # 49Y612
  • Mfr. Model # MW2436-5TL2DRPB
  • Mobile Workstation, Powder Coated Finish, Caster Type (2) Rigid, (2) Swivel With Total Lock Brakes, 1 In....More

  • Category : Mobile Workstations
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More