Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

11 Results Found that Include 179 Products

Results per page:  16 | 32 | 48
  • LIFT-ALL
  • Web Sling, Type 3 Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

  • Category : Web Slings
  • LIFT-ALL
  • LIFT-ALL Round Slings, Eye and Eye LIFT-ALL Round Slings, Eye and Eye
  • Multiple product options available

    Round Sling, Eye and Eye, Grease and Most Acids, Standards ASME B30.9, OSHA, Varies by Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket Hitch Capacity,...More

  • Category : Round Slings
6 ft. Extra Heavy-Duty Tuff-Edge Reverse Eye Web Sling
  • LIFT-ALL
  • 6 ft. Extra Heavy-Duty Tuff-Edge Reverse Eye Web Sling with 6500 lb. Vertical Hitch Capacity, Black Web Sling, Type RE
  • Item # 38R713
  • Mfr. Model # RE2802TX6
  • Web Sling, Sling Type Reverse Eye, Vertical Hitch Capacity 6500 lb., Width 2 In., Length 6 ft., Number of...More

  • Category : Web Slings
  • LIFT-ALL
  • Web Sling, Type 5 Web Sling, Type 5
  • Multiple product options available

    Web Sling, Sling Rating Type 5, Sling Type Endless, Wear Resistant Cover None Varies by Number of Plies, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity,...More

  • Category : Web Slings
E-Track Fitting,10 ft.,1000 lb.
  • LIFT-ALL
  • Web Sling, Type 4 Web Sling, Type 4
  • Multiple product options available

    Web Sling, Sling Rating Type 4, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

  • Category : Web Slings
  • LIFT-ALL
  • Web Sling, Type U Web Sling, Type U
  • Multiple product options available

    Web Sling, Sling Rating Type U, Wear Resistant Cover None, Yarn Coating Latex, Varies by Sling Rating, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity,...More

  • Category : Web Slings
Winch Cable,FC,3/8 In. x 35 ft.
  • LIFT-ALL
  • Winch Cable, FC, 3/8 In. x 35 ft. Winch Cables
  • Item # 3YAP5
  • Mfr. Model # 38WFIX35
  • Winch Cable, Material Carbon Steel Wire, Bright, Size 3/8 In., Length 35 ft., Working Load Limit 3760 lb.,...More

  • Category : Winch Cables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More