Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

16 Results Found that Include 199 Products

Results per page:  16 | 32 | 48
  • LIFT-ALL
  • Web Sling, Type 5 Web Sling, Type 5
  • Multiple product options available

    Web Sling, Sling Rating Type 5, Sling Type Endless, Wear Resistant Cover None Varies by Number of Plies, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity,...More

  • Category : Web Slings
  • LIFT-ALL
  • Web Sling, Type 3 Web Sling, Type 3
  • Multiple product options available

    Web Sling, Sling Rating Type 3, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

  • Category : Web Slings
5 ft. Extra Heavy-Duty Polyester Reverse Eye Web Sling
  • LIFT-ALL
  • Web Sling, Type RE Web Sling, Type RE
  • Multiple product options available

    Web Sling, Sling Rating Type RE, Sling Type Reverse Eye, Material Tuff-Edge, Wear Resistant Cover None, Color Black, Temp. Range 200 Degrees F, Yarn Coating Latex,...More

  • Category : Web Slings
  • LIFT-ALL
  • LIFT-ALL Round Slings, Eye and Eye LIFT-ALL Round Slings, Eye and Eye
  • Multiple product options available

    Round Sling, Eye and Eye, Grease and Most Acids, Standards ASME B30.9, OSHA, Varies by Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket Hitch Capacity,...More

  • Category : Round Slings
Lever Load Binder,Fixed,5400 lb.
Tie Down Winch,Bolt on,5000 lb.
3 ft. Light-Duty Polyester Universal Link Web Sling with&#x
  • LIFT-ALL
  • 3 ft. Light-Duty Polyester Universal Link Web Sling with 2400 lb. Vertical Hitch Capacity, Yellow Web Sling, Type U
  • Item # 38T161
  • Mfr. Model # UU1602DX3
  • Web Sling, Sling Type Universal Link, Vertical Hitch Capacity 2400 lb., Width 2 In., Length 3 ft., Number of...More

  • Category : Web Slings
  • LIFT-ALL
  • Web Sling, Type 4 Web Sling, Type 4
  • Multiple product options available

    Web Sling, Sling Rating Type 4, Wear Resistant Cover None Varies by Number of Plies, Sling Type, Width, Length, Vertical Hitch Capacity, Choker Hitch Capacity, Basket...More

  • Category : Web Slings
Winch Cable,3/8 In. x 35 ft.
  • LIFT-ALL
  • Winch Cable, 3/8 In. x 35 ft. Winch Cables
  • Item # 3YAU5
  • Mfr. Model # 38WIX35
  • Winch Cable, Material Carbon Steel Wire, Bright, Size 3/8 In., Length 35 ft., Working Load Limit 4800 lb.,...More

  • Category : Winch Cables
3 ft. Endless Round Sling, 10,000 lb. Vertical Hitch C
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More