Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

37 Results Found that Include 163 Products

Results per page:  16 | 32 | 48
Wire-Side Pltfrm Truck,1400lb,Wood/Steel
  • JAMCO
  • Wire-Side Pltfrm Truck, 1400lb, Wood/Steel Wire Sided Platform Truck
  • Item # 9WJE4
  • Mfr. Model # EM360-P5
  • Wire-Sided Platform Truck, Load Capacity 1400 lb., Deck Material Wood Capped Steel, Handle Type Fixed,...More

  • Category : Platform Trucks
  • JAMCO
  • Tool Repair Cart Tool Repair Cart
  • Multiple product options available

    Tool Repair Cart, 2 Shelf, Welded Steel Construction, Powder Coat Finish, Caster Type (2) Rigid, (2) Swivel, Tubular With Smooth Radius Bend, Includes 2 Shelves, 2...More

  • Category : Mobile Workstations
Mobile Table, 1200 lb. Load Capacity
  • JAMCO
  • Mobile Table, 1200 lb. Load Capacity Stainless Steel Transfer Cart
  • Item # 5ZGJ0
  • Mfr. Model # YB248-U5
  • Mobile Table, Load Capacity 1200 lb., Overall Length 49 In., Overall Width 25 In., Overall Height 30 In.,...More

  • Category : Mobile Work Tables
  • JAMCO
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Gauge 12, Color Gray, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Number of Shelves, Caster...More

  • Category : Mobile Work Tables
Platform Truck,1200 lb.,SS,48 in x 30 in
  • Platform Truck, 1200 lb., SS, 48 in x 30 in Platform Truck
  • Item # 8EA06
  • Mfr. Model # XP348-U5
  • Platform Truck, Load Capacity 1200 lb., Deck Material Stainless Steel, Handle Type Removable, Tubular,...More

  • Category : Platform Trucks
3 Sided Solid Truck, 2000 lb. Load Capacity, (2)&
Work Stand, 18" Width, Stainless Steel1200 lb. Load Ra
  • JAMCO
  • Work Stand, 18" Width, Stainless Steel1200 lb. Load Rating Work Stand
  • Item # 16A320
  • Mfr. Model # YG136
  • Work Stand, Fixed, Width 18 In., Height 32 In., Bench Height 32 In., Length 36 In., Top Thickness 16 ga.,...More

  • Category : Work Tables
Carton Truck, 1400 lb. Load Capacity, (2) Rigid,
  • Carton Truck, 1400 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Wheel Type Carton Truck
  • Item # 8RLK0
  • Mfr. Model # CP260-P5-B5 GP
  • Carton Truck, Load Capacity 1400 lb., Overall Length 66 In., Overall Width 30 In., Overall Height 70 In.,...More

  • Category : Panel Trucks
Stock Cart, 3000 lb. Load Capacity, (2) Rigid, &#
  • Stock Cart, 3000 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type, Welded Steel 2 Mesh Sided Stock Cart
  • Item # 16C015
  • Mfr. Model # EB272-P6
  • Stock Cart, Load Capacity 3000 lb., Number of Shelves 2, Shelf Width 24 In., Shelf Length 72 In., Overall...More

  • Category : Stock Carts
Storage Cabinet, Black, 54" Overall Height, Assembled
  • JAMCO
  • Storage Cabinet, Black, 54" Overall Height, Assembled Storage Cabinets with Shelving and Standard Doors
  • Item # 18H031
  • Mfr. Model # MG224-BL
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Black, Assembled, 12 Gauge,...More

  • Category : Storage Cabinets
Platform Truck,2000 lb.,65x37x46,Gray
  • JAMCO
  • Platform Truck, 2000 lb., 65x37x46, Gray Twin Handle Platform Truck
  • Item # 8EPJ5
  • Mfr. Model # PS460-P6 GP
  • Twin Handle Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable, Tubular,...More

  • Category : Platform Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More