Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Material Handling

24 results found that include 169 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Wardrobe Locker
Bulk Storage Lockr,(1) Wide, (1) Opening
Bulk Storage Lockr,(1) Wide, (1) Opening
  • HALLOWELL
  • Item # 1AEL7
  • Mfr. Model # HLV882-1PL
  • Bulk Storage Locker, Locker Door Type Ventilated, Assembled, Locker Type (1) Wide, (1) Opening, Tier 1,...More

  • Category : Bulk Storage Lockers
Black Tie Locker
Open Front Gear Locker
Shelving Unit
Box Locker
Storage Cabinet, Black, 78" Overall Height, Unassembled
Commercial  Duty Full Height Steel Combination Storage Cabi
Shelving Unit
Antimicrobial Wardrobe Locker, Unassembled, One Tier, 36" O
Antimicrobial Wardrobe Locker
  • HALLOWELL
  • Item # 1RZR8
  • Mfr. Model # UMS3288-1PL-AM
  • Antimicrobial Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker...More

  • Category : Wardrobe Lockers
Add-On Bulk Storage Locker,2 Tier,Metal
Add-On Bulk Storage Locker
  • HALLOWELL
  • Item # 5JMP9
  • Mfr. Model # BSL484890-R-2A-PL
  • Add-On Bulk Storage Locker, Locker Door Type Ventilated, Unassembled, Locker Type (1) Wide, (2) Openings,...More

  • Category : Bulk Storage Lockers
Bolted Workbench, Shop Top, 36" Depth, 34" to 40&
Shop Top Worksurface Bolted Workbenches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More