Skip Content

Material Handling

27 results found that include 73 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Workbench, Laminate, 36" Depth, 35-1/2" Height, 96&quo
    Laminate Worksurface Panel Leg Workbenches
    • EDSAL
    • Item # 7D220
    • Mfr. Model # 4TW56
    • Workbench, Workbench/Work Table Type Freestanding, Load Capacity 2000 lb., Workbench/Table Surface Material...More

    • Category : Fixed Height Workbenches
  • Butcher Block Worksurface Pedestal Leg Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Fixed Height Workbenches
  • Industrial Duty Full Height Steel Storage Cabinets with She
    • Multiple product options available

      Multiple product options available

    • Category : Storage Cabinets
  • Butcher Block Worksurface Flared Leg Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Fixed Height Workbenches
  • Shop Top Worksurface Bolted Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Adjustable Height Workbenches
  • Freestanding Boltless Shelving with Single Straight Shelves and&
    • Multiple product options available

      Multiple product options available

    • Category : Boltless Shelving
  • Bin Cabinet, 85" Overall Height, 36" Overall Width
    Industrial Bin Cabinets
    • EDSAL
    • Item # 8X934
    • Mfr. Model # 231012N
    • Bin Cabinet, Stand Alone, Cabinet Type Bin Cabinet, Gauge 24 ga., Overall Height 85 In., Overall Width 36...More

    • Category : Bin Cabinets
  • Heavy Duty Steel Freestanding Open Metal Shelving
    • Multiple product options available

      Multiple product options available

    • Category : Metal Shelving
  • Wardrobe Lockers, (3) Wide, (1) Tier
    • Multiple product options available

      Multiple product options available

    • Category : Wardrobe Lockers
  • Shop Top Worksurface Pedestal Leg Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Fixed Height Workbenches
  • Steel Worksurface Pedestal Leg Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Fixed Height Workbenches
  • Workbench, ESD Laminate, 36" Depth, 37" Height, 72&quo
    Laminate Worksurface Straight Leg Workbenches
    • EDSAL
    • Item # 7D171
    • Mfr. Model # TBA72309
    • Workbench, Workbench/Work Table Type Freestanding, Load Capacity 2000 lb., Workbench/Table Surface Material...More

    • Category : Fixed Height Workbenches
  • Laminate Worksurface Pedestal Leg Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Fixed Height Workbenches
  • Workbench, Butcher Block, 30" Depth, 34" Height, 96&qu
    Butcher Block Worksurface Panel/Pedestal Leg Workbenches
    • EDSAL
    • Item # 7D087
    • Mfr. Model # 4TW46
    • Workbench, Workbench/Work Table Type Freestanding, Load Capacity 2000 lb., Workbench/Table Surface Material...More

    • Category : Fixed Height Workbenches
  • Box Locker Units with Coat Rod, (6) Wide, (6
    • Multiple product options available

      Multiple product options available

    • Category : Box Lockers
  • 34" x 30-1/4" x 55-1/2" Steel Cabinet S
    34" x 30-1/4" x 55-1/2" Steel Cabinet S
    • EDSAL
    • Item # 45GR95
    • Mfr. Model # PSD7813
    • Cabinet Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

    • Category : Shop Desks
  • Add-On Bulk Storage Rack, 96"W x 48"D x 72"H
    Bulk Storage Rack Add-Ons with Ribbed Steel Decking
    • EDSAL
    • Item # 12M911
    • Mfr. Model # ERS964872A
    • Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 In., Overall Depth 48 In., Overall Height 72 In.,...More

    • Category : Bulk Storage Racks
  • Butcher Block Worksurface Bolted Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Adjustable Height Workbenches
  • Laminate Worksurface Bolted Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Adjustable Height Workbenches
  • Steel Worksurface Bolted Workbenches
    • Multiple product options available

      Multiple product options available

    • Category : Adjustable Height Workbenches
  • Commercial Duty Full Height Steel Combination Storage Cabinets&#
    • Multiple product options available

      Multiple product options available

    • Category : Storage Cabinets
  • Commercial Storage Cabinet, Tan, 78" H X 36" W&#x
    Commercial Duty Full Height Steel Storage Cabinets with She
    • EDSAL
    • Item # 3LKT7
    • Mfr. Model # CV1281TN
    • Storage Cabinet, Open Storage, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview,...More

    • Category : Storage Cabinets
  • Wardrobe Lockers, (3) Wide, (2) Tier
    • Multiple product options available

      Multiple product options available

    • Category : Wardrobe Lockers
  • 36" x 18" x 85" Pigeonhole Bin Unit, Gray
    Pigeonhole Bin Unit
    • EDSAL
    • Item # 9J735
    • Mfr. Model # 230918N
    • Pigeonhole Bin Unit, Overall Depth 18 In., Overall Width 36 In., Overall Height 85 In., Gauge 20, Bin Depth...More

    • Category : Pigeonhole Bin Units
  • Box Lockers, (3) Wide, (6) Tier
    • Multiple product options available

      Multiple product options available

    • Category : Box Lockers
  • Gray Steel Cabinet Components For 7Y267
    Cabinet Components for 7Y267
    • EDSAL
    • Item # 3LKU1
    • Mfr. Model # CV1283GY-A
    • Cabinet Components For 7Y267, Material Steel, Gray, Powder Coat Finish, Includes Cabinet Sides, Back and Doors...More

    • Category : Cabinet Accessories
  • Heavy Duty Storage Cabinet, Gray, 42" H X 36"
    Heavy Duty Counter Height Steel Storage Cabinets with Shelv
    • EDSAL
    • Item # 45GR83
    • Mfr. Model # EHD4236
    • Storage Cabinet, Shelving, Heavy Duty, Cabinet Height Range Counter Height, Cabinet Door Type Standard,...More

    • Category : Storage Cabinets
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More