Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

41 Results Found that Include 241 Products

Results per page:  16 | 32 | 48
78" x 24" x 78" Steel Storage Rack Unit,
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Mobile Storage Cabinet, Black/Silver, 30" Overall Height,&#
Workbench Top, 60" Top Width, 30" Top Depth
44" x 16" x 57" Bin Shelving with 1350
34" x 30-1/4" x 55-1/2" Steel Open Shop
Worktable, 48" Width, Steel2000 lbs. Load Rating
  • EDSAL
  • Worktable, 48" Width, Steel2000 lbs. Load Rating Worktable
  • Item # 4GHR1
  • Mfr. Model # MSHD482430
  • Worktable, Material Steel, Depth 24 In., Width 48 In., 2000 lbs. Load Rating, Height 30 In., Color Gray, Top...More

  • Category : Work Tables
Shelf Riser,72 W x 15 D x 18 in. H,Putty
  • EDSAL
  • Shelf Riser, 72 W x 15 D x 18 in. H, Putty Shelf Riser
  • Item # 4TW95
  • Mfr. Model # TB1274
  • Shelf Riser, Width 72 In., Depth 15 In., Height 18 In., Material Plastic Laminate, Load Capacity 150 lb., For...More

  • Category : Workbench Accessories
Workbench, 60 Top Width (In.), 34 Overall Bench H
60" x 24" 14 Gauge Steel Shelves, Gray; PK5
48" x 24" x 84" 20 ga. Steel Gravity Fl
Box Locker,36inW,12inD,66inH,Tan,One
  • EDSAL
  • Box Locker, 36inW, 12inD, 66inH, Tan, One Box Locker,36inW,12inD,66inH,Tan,One
  • Item # 45GU09
  • Mfr. Model # CL5003TN-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
Box Locker,36inW,15inD,66inH,Blue,One
  • EDSAL
  • Box Locker, 36inW, 15inD, 66inH, Blue, One Box Locker,36inW,15inD,66inH,Blue,One
  • Item # 45GU10
  • Mfr. Model # CL5013BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
24" x 9"   Gauge Steel Divider, Gray; P
Box Locker,36inW,12inD,66inH,Gray,One
  • EDSAL
  • Box Locker, 36inW, 12inD, 66inH, Gray, One Box Locker,36inW,12inD,66inH,Gray,One
  • Item # 45GU08
  • Mfr. Model # CL5003GY-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
96" x 36" Wire Mesh Decking, Galvanized
Box Locker,36inW,15inD,66inH,Tan,One
  • EDSAL
  • Box Locker, 36inW, 15inD, 66inH, Tan, One Box Locker,36inW,15inD,66inH,Tan,One
  • Item # 45GU12
  • Mfr. Model # CL5013TN-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (3) Wide, (3) Openings, Tier One,...More

  • Category : Box Lockers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More