Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Material Handling

1,568 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Black Tilt Truck, 27.0 cu. ft. Capacity, 850 lb. Load Capacity

    Brand
    TOUGH GUY
    Item #
    21VK49
    Mfr. Model #
    21VK49
    Black Tilt Truck, 27.0 cu. ft. Capacity, 850 lb. Load&
    Web Price $904.00 / each
  • Stainless Steel Flat Handle Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    1NFD9
    Mfr. Model #
    SRSC1630602ALU5PUS
    Stainless Steel Flat Handle Utility Cart, 1200 lb. Load
    Web Price $969.28 / each
  • Dark Gray Wardrobe Locker, (3) Wide, (2) Tier Openings: 6, 36" W X 15" D X 83" H

    Brand
    HALLOWELL
    Item #
    2PFN7
    Mfr. Model #
    URB3258-2ASB-HG
    Dark Gray Wardrobe Locker, (3) Wide, (2) Tie
    Web Price $998.00 / each
  • Tan Box Locker, (3) Wide, (6) Tier , Openings: 18, 36" W X 18" D X 78" H

    Brand
    GRAINGER APPROVED
    Item #
    4MUK5
    Mfr. Model #
    4MUK5
    Tan Box Locker, (3) Wide, (6) Tier , Op
    Web Price $997.00 / each
  • Fixed Height Work Table, Steel, 36" Depth, 34" Height, 72" Width, 12,000 lb. Load Capacity

    Brand
    JAMCO
    Item #
    16A218
    Mfr. Model #
    UG472GP
    Fixed Height Work Table, Steel, 36" Depth, 34" He
    Web Price $934.92 / each
  • Standard Adjustable Forks Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6"W x 48"L, Gray

    Brand
    GRAINGER APPROVED
    Item #
    6JE31
    Mfr. Model #
    272744
    Standard Adjustable Forks Manual Pallet Jack, 5500 lb. Load
    Web Price $976.00 / each
  • Manual Chain Hoist, 6000 lb. Load Capacity, 10 ft. Hoist Lift, 1-11/16" Hook Opening

    Brand
    HARRINGTON
    Item #
    6HJG6
    Mfr. Model #
    CF030-10
    Manual Chain Hoist, 6000 lb. Load Capacity, 10 ft. Hoi
    Web Price $947.00 / each
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    1D656
    Mfr. Model #
    FG130500BLA
    Black Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load&
    Web Price $923.00 / each
  • 2200kg/5000 lb. Digital LCD Floor Scale with Remote Indicator

    Brand
    MEASURETEK
    Item #
    12R960
    Mfr. Model #
    12R960
    2200kg/5000 lb. Digital LCD Floor Scale with Remote In
    Web Price $982.00 / each
  • 30, 55 gal. Drum Grab, 1-Drum, 1500 lb. Load Capacity, 5-1/2"H x 28-3/8"W x 41-3/8" Overall Length

    Brand
    DAYTON
    Item #
    21VG43
    Mfr. Model #
    21VG43
    30, 55 gal. Drum Grab, 1-Drum, 1500 lb. Load Capacity,
    Web Price $987.00 / each
  • Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2

    Brand
    DAYTON
    Item #
    34D682
    Mfr. Model #
    34D682
    Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2
    Web Price $955.00 / each
  • 1" dia. Nylon All Purpose General Utility Rope, White, 600 ft.

    Brand
    GRAINGER APPROVED
    Item #
    45AV19
    Mfr. Model #
    530320-00600
    1" dia. Nylon All Purpose General Utility Rope, White,
    Web Price $948.00 / each
  • Gray Box Locker, (3) Wide, (6) Tier , Openings: 18, 36" W X 18" D X 78" H

    Brand
    GRAINGER APPROVED
    Item #
    4MUE5
    Mfr. Model #
    4MUE5
    Gray Box Locker, (3) Wide, (6) Tier , O
    Web Price $997.00 / each
  • Gray Tilt Truck, 13.5 cu. ft. Capacity, 900 lb. Load Capacity

    Brand
    SUNCAST COMMERCIAL
    Item #
    48LW42
    Mfr. Model #
    RMTTSD50
    Gray Tilt Truck, 13.5 cu. ft. Capacity, 900 lb. Load&#
    Web Price $988.00 / each
  • Rolling Work Platform, Steel, Single Access Platform Style, 40" Platform Height

    Brand
    COTTERMAN
    Item #
    20Z556
    Mfr. Model #
    4WP3648A3B8AC1P6
    Rolling Work Platform, Steel, Single Access Platform Style,
    Web Price $963.00 / each
  • Rolling Work Platform, Steel, Straight Through Platform Style, 50" Platform Height

    Brand
    COTTERMAN
    Item #
    5FZE6
    Mfr. Model #
    5TAP2424RA3E24B11C1P6
    Rolling Work Platform, Steel, Straight Through Platform Style,&#
    Web Price $942.48 / each
  • Heavy Duty Storage Cabinet, Gray, 72" H X 36" W X 24" D, Assembled

    Brand
    DURHAM
    Item #
    3NYL6
    Mfr. Model #
    3501-4S-95
    Heavy Duty Storage Cabinet, Gray, 72" H X 36"
    Web Price $955.00 / each
  • 45"L x 30"W x 34"H Orange Polyethylene Storage Cart, 850 lb. Load Capacity

    Brand
    MYTON INDUSTRIES
    Item #
    8TVG5
    Mfr. Model #
    SC4534-H5 ORANGE
    45"L x 30"W x 34"H Orange Polyethylene Storage&#x
    Web Price $924.00 / each
  • Steel Enclosed Bin Shelving with 84 Bins, 36"W x 12"D x 85"H, Load Capacity: 6000 lb., Gray

    Brand
    GRAINGER APPROVED
    Item #
    7E325
    Mfr. Model #
    1
    Steel Enclosed Bin Shelving with 84 Bins, 36"W x
    Web Price $950.00 / each
  • 39" x 29" x 56" Steel Shop Desk, Industrial Gray

    Brand
    GRAINGER APPROVED
    Item #
    4W345
    Mfr. Model #
    4W345
    39" x 29" x 56" Steel Shop Desk, Industrial&
    Web Price $927.00 / each
  • Gray Box Locker, (3) Wide, (6) Tier , Openings: 18, 36" W X 12" D X 78" H

    Brand
    GRAINGER APPROVED
    Item #
    4MUE1
    Mfr. Model #
    4MUE1
    Gray Box Locker, (3) Wide, (6) Tier , O
    Web Price $935.00 / each
  • Lifting Magnet, 1100 lb Cap, 7-3/4 In OAL

    Brand
    ERIEZ
    Item #
    1PAZ1
    Mfr. Model #
    RPL-11
    Lifting Magnet, 1100 lb Cap, 7-3/4 In OAL
    Web Price $979.00 / each
  • 20 ft. 300 lb. Load Capacity Fiberglass Twin Stepladder

    Brand
    WERNER
    Item #
    4XP55
    Mfr. Model #
    T7420
    20 ft. 300 lb. Load Capacity Fiberglass Twin Stepladder
    Web Price $906.00 / each
  • Red Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    4YX35
    Mfr. Model #
    FG130500RED
    Red Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load&#x
    Web Price $923.00 / each
  • 48-1/2"L x 24"W x 71" Wire Security Cart, 1800 lb. Load Capacity

    Brand
    GAV
    Item #
    1ECG6
    Mfr. Model #
    1ECG6
    48-1/2"L x 24"W x 71" Wire Security Cart,&#x
    Web Price $966.00 / each
  • Black Tilt Truck, 27.0 cu. ft. Capacity, 850 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    5M654
    Mfr. Model #
    FG131400BLA
    Black Tilt Truck, 27.0 cu. ft. Capacity, 850 lb. Load&
    Web Price $918.00 / each
  • 2200g Digital LCD Compact Bench Scale

    Brand
    OHAUS
    Item #
    49WA14
    Mfr. Model #
    SPX2202
    2200g Digital LCD Compact Bench Scale
    Web Price $929.00 / each
  • Equipment Roller Kit, 6000 lb., Swivel

    Brand
    HILMAN ROLLERS
    Item #
    6W041
    Mfr. Model #
    KRS-3-4S
    Equipment Roller Kit, 6000 lb., Swivel
    Web Price $972.00 / each
  • Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hoist Lift, 1-1/4" Hook Opening

    Brand
    HARRINGTON
    Item #
    6HJF1
    Mfr. Model #
    LB015-SC-10
    Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hois
    Web Price $964.00 / each
  • Bicycle Storage, 91inHx100-3/8inWx96inD

    Brand
    GRAINGER APPROVED
    Item #
    49P401
    Mfr. Model #
    49P401
    Bicycle Storage, 91inHx100-3/8inWx96inD
    Web Price $985.00 / each
  • Blue Cube Truck, 21.0 cu. ft. Capacity, 800 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    4AAC7
    Mfr. Model #
    G13-BLX-RCE-4HNN
    Blue Cube Truck, 21.0 cu. ft. Capacity, 800 lb. Load&#
    Web Price $924.00 / each
  • 4"H x 24"W x 96"L Welded Steel Single Side Wheel Riser, 20,000 lb. Ea. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    20G297
    Mfr. Model #
    20G297
    4"H x 24"W x 96"L Welded Steel Single Side&#
    Web Price $993.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More