Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Material Handling

1,943 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Standard General Purpose Manual Pallet Jack, 8000 lb. Load Capacity, Fork Size: 6-5/16"W x 48"L, Red

    Brand
    DAYTON
    Item #
    2ZE60
    Mfr. Model #
    2ZE60
    Standard General Purpose Manual Pallet Jack, 8000 lb. Load&
    Web Price $819.00 / each
  • Steel Drum Truck, Drum Capacity: 30, 55 gal., Load Capacity: 1000 lb., Rubber Wheels

    Brand
    GRAINGER APPROVED
    Item #
    9WCX3
    Mfr. Model #
    9WCX3
    Steel Drum Truck, Drum Capacity: 30, 55 gal., Load
    Web Price $848.00 / each
  • Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft. Hoist Lift, 1-29/64" Hook Opening

    Brand
    DAYTON
    Item #
    4ZX49
    Mfr. Model #
    4ZX49
    Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft. Hois
    Web Price $856.00 / each
  • 6-Step Rolling Ladder, Perforated Step Tread, 96" Overall Height, 600 lb. Load Capacity

    Brand
    TRI-ARC
    Item #
    2NJV4
    Mfr. Model #
    KDHD106246
    6-Step Rolling Ladder, Perforated Step Tread, 96" Overall&#
    Web Price $863.00 / each
  • 55 gal. Drum Lifter, 1-Drum, 800 lb. Load Capacity, 16-1/4"H x 38-1/2"W x 26-3/8" Overall Length

    Brand
    DAYTON
    Item #
    21VG49
    Mfr. Model #
    21VG49
    55 gal. Drum Lifter, 1-Drum, 800 lb. Load Capacity, 16
    Web Price $834.00 / each
  • Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb

    Brand
    GRAINGER APPROVED
    Item #
    21VG32
    Mfr. Model #
    21VG32
    Drum Sling, 1 Drum, 30,  55,  85 gal, 2000 l
    Web Price $826.00 / each
  • Tank Mixer, Direct Drive, 1 HP, 316 SS

    Brand
    DAYTON
    Item #
    32V127
    Mfr. Model #
    32V127
    Tank Mixer, Direct Drive, 1 HP, 316 SS
    Web Price $854.00 / each
  • Electric Tape Dispenser

    Brand
    MARSH
    Item #
    6BY99
    Mfr. Model #
    TDE110
    Electric Tape Dispenser
    Web Price $841.50 / each
  • Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In

    Brand
    RENFROE
    Item #
    36G557
    Mfr. Model #
    FR-03.00-A
    Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In
    Web Price $809.00 / each
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 450 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    1D657
    Mfr. Model #
    FG130400BLA
    Black Tilt Truck, 13.5 cu. ft. Capacity, 450 lb. Load&
    Web Price $879.00 / each
  • Black Tilt Truck, 20.4 cu. ft. Capacity, 600 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    5M639
    Mfr. Model #
    FG101100BLA
    Black Tilt Truck, 20.4 cu. ft. Capacity, 600 lb. Load&
    Web Price $836.00 / each
  • 22 ft. Fiberglass Multipurpose Ladder, 300 lb. Load Capacity, 60.0 lb. Net Weight

    Brand
    LITTLE GIANT
    Item #
    45ED98
    Mfr. Model #
    15145-801
    22 ft. Fiberglass Multipurpose Ladder, 300 lb. Load Capacit
    Web Price $862.99 / each
  • 10-Step Rolling Ladder, Expanded Metal Step Tread, 130" Overall Height, 450 lb. Load Capacity

    Brand
    COTTERMAN
    Item #
    5FYT8
    Mfr. Model #
    1510R2632A1E10B4W4C1P6
    10-Step Rolling Ladder, Expanded Metal Step Tread, 130"
    Web Price $867.24 / each
  • 7-Step Rolling Ladder, Antislip Vinyl Step Tread, 100" Overall Height, 450 lb. Load Capacity

    Brand
    COTTERMAN
    Item #
    45CJ28
    Mfr. Model #
    1007R2630A2E30B4C1P6
    7-Step Rolling Ladder, Antislip Vinyl Step Tread, 100"
    Web Price $886.16 / each
  • Reel Rack Starter, 121-1/2" H, 39" W, 36" D

    Brand
    GAV
    Item #
    1XED4
    Mfr. Model #
    RERC-3310
    Reel Rack Starter, 121-1/2" H, 39" W, 36"&#x
    Web Price $860.00 / each
  • 8-Step Tilt and Roll Ladder, Perforated Step Tread, 116" Overall Height, 450 lb. Load Capacity

    Brand
    TRI-ARC
    Item #
    4RCR3
    Mfr. Model #
    KDRF108166
    8-Step Tilt and Roll Ladder, Perforated Step Tread, 116&quo
    Web Price $841.00 / each
  • Liftable Work Pltfrm, Fork Lft, Stl, 6 In H

    Brand
    BALLYMORE
    Item #
    8DZ92
    Mfr. Model #
    FD-O-C-SU
    Liftable Work Pltfrm, Fork Lft, Stl, 6 In H
    Web Price $860.72 / each
  • Heavy Duty Storage Cabinet, Gray, 72" H X 36" W X 18" D, Assembled

    Brand
    DURHAM
    Item #
    1UBL2
    Mfr. Model #
    EMDC-361872-95
    Heavy Duty Storage Cabinet, Gray, 72" H X 36"
    Web Price $839.00 / each
  • Workbench, Stainless Steel, 30" Depth, 36" Height, 60" Width, 4500 lb. Load Capacity

    Brand
    LITTLE GIANT
    Item #
    21E716
    Mfr. Model #
    WSS2-3060-36
    Workbench, Stainless Steel, 30" Depth, 36" Height, 60&
    Web Price $878.00 / each
  • Low Profile General Purpose Manual Pallet Jack, 4400 lb. Load Capacity, Fork Size: 7"W x 48"L, Red

    Brand
    DAYTON
    Item #
    30LU67
    Mfr. Model #
    30LU67
    Low Profile General Purpose Manual Pallet Jack, 4400 lb.&#x
    Web Price $854.00 / each
  • Steel Strapping Tensioner, Feed Wheel

    Brand
    GRAINGER APPROVED
    Item #
    9ADJ8
    Mfr. Model #
    9ADJ8
    Steel Strapping Tensioner, Feed Wheel
    Web Price $883.00 / each
  • 31-1/2" x 21" x 39-1/2" Steel Shop Desk Top

    Brand
    GRAINGER APPROVED
    Item #
    4TX94
    Mfr. Model #
    4TX94
    31-1/2" x 21" x 39-1/2" Steel Shop Desk
    Web Price $813.00 / each
  • Steel Enclosed Bin Shelving with 36 Bins, 36"W x 18"D x 85"H, Load Capacity: 6000 lb., Gray

    Brand
    GRAINGER APPROVED
    Item #
    7E330
    Mfr. Model #
    1
    Steel Enclosed Bin Shelving with 36 Bins, 36"W x
    Web Price $833.00 / each
  • Polypropylene Twin Diaphragm Drum Pump, 1/4" FNPT Inlet Size

    Brand
    ARO
    Item #
    1ZRZ2
    Mfr. Model #
    DAB05-PPUU-2-F
    Polypropylene Twin Diaphragm Drum Pump, 1/4" FNPT Inle
    Web Price $853.00 / each
  • Steel Strapping Tensioner, Feed Wheel

    Brand
    SIGNODE
    Item #
    3XG91
    Mfr. Model #
    PF
    Steel Strapping Tensioner, Feed Wheel
    Web Price $826.00 / each
  • Workbench, Butcher Block, 30" Depth, 34" Height, 60" Width, 2000 lb. Load Capacity

    Brand
    EDSAL
    Item #
    7D064
    Mfr. Model #
    4TW44
    Workbench, Butcher Block, 30" Depth, 34" Height, 60&qu
    Web Price $885.00 / each
  • 1/2HP 304 Stainless Steel Electric Operated Drum Pump, 8 GPM, 3450 RPM

    Brand
    FILL-RITE
    Item #
    6XGU4
    Mfr. Model #
    FRSA120800MN
    1/2HP 304 Stainless Steel Electric Operated Drum Pump,
    Web Price $881.00 / each
  • 150kg/300 lb. Digital LCD Platform Bench Scale

    Brand
    OHAUS
    Item #
    1UXK8
    Mfr. Model #
    D31P150BL
    150kg/300 lb. Digital LCD Platform Bench Scale
    Web Price $821.00 / each
  • Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Hoist Lift, 1-5/16" Hook Opening

    Brand
    HARRINGTON
    Item #
    1TAJ4
    Mfr. Model #
    LB015-5
    Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Hoist
    Web Price $824.00 / each
  • 5 ft. Oblong, Sling Hook Chain Sling, Grade 120 Alloy Steel , Number of Sling Legs: 4

    Brand
    PEWAG
    Item #
    2VCP8
    Mfr. Model #
    7G120QOS/5
    5 ft. Oblong, Sling Hook Chain Sling, Grade 120 Alloy&
    Web Price $838.00 / each
  • Mobile Manual Lift, Manual Push Scissor Lift Table, 660 lb. Load Capacity, Lifting Height Max. 47-13

    Brand
    BAILEIGH INDUSTRIAL
    Item #
    31XU06
    Mfr. Model #
    B-CARTX2
    Mobile Manual Lift, Manual Push Scissor Lift Table, 660
    Web Price $860.20 / each
  • Black Cube Truck, 20.0 cu. ft. Capacity, 600 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    5Z207
    Mfr. Model #
    FG461900BLA
    Black Cube Truck, 20.0 cu. ft. Capacity, 600 lb. Load&
    Web Price $840.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More