Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Material Handling

2,278 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Standard Platform Truck, 2000 lb.

    Brand
    RUBBERMAID
    Item #
    4AAV3
    Mfr. Model #
    FG446600BLA
    Standard Platform Truck, 2000 lb.
    Web Price $735.00 / each
  • Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity, Ratchet Height Adjustment Method

    Brand
    DAYTON
    Item #
    3KR77
    Mfr. Model #
    3KR77
    Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity,
    Web Price $702.00 / each
  • Starter Boltless Shelving with Steel Decking, 5 Shelves, 72"W x 24"D x 72"H

    Brand
    TENNSCO
    Item #
    9HR23
    Mfr. Model #
    RXHS-722472MED GR
    Starter Boltless Shelving with Steel Decking, 5 Shelves, 72
    Web Price $744.40 / each
  • Standard General Purpose Manual Pallet Jack, 6000 lb. Load Capacity, Fork Size: 6-1/4"W x 48"L, Red

    Brand
    DAYTON
    Item #
    4YX96
    Mfr. Model #
    4YX96
    Standard General Purpose Manual Pallet Jack, 6000 lb. Load&
    Web Price $715.00 / each
  • Starter Straight Cantilever Rack, No. of Sides: 1, 14 Arms, Arm Length: 14"

    Brand
    JARKE
    Item #
    4UK90
    Mfr. Model #
    QT501S36
    Starter Straight Cantilever Rack, No. of Sides: 1, 14&
    Web Price $708.00 / each
  • HP Steel, Brass, Aluminum Air Operated, 5:1 Oil Ratio Drum Pump, Inlet Size

    Brand
    DAYTON
    Item #
    4AYD6
    Mfr. Model #
    4AYD6
    HP Steel, Brass, Aluminum Air Operated, 5:1 Oil Ratio&
    Web Price $738.00 / each
  • Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoist Lift, 1-29/64" Hook Opening

    Brand
    DAYTON
    Item #
    1VW63
    Mfr. Model #
    1VW63
    Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoi
    Web Price $701.00 / each
  • Mobile Manual Lift, Manual Push Scissor Lift Table, 1000 lb. Load Capacity, Lifting Height Max. 35-1

    Brand
    DAYTON
    Item #
    6W803
    Mfr. Model #
    6W803
    Mobile Manual Lift, Manual Push Scissor Lift Table, 1000&#x
    Web Price $772.00 / each
  • 115VAC Pulling Electric Winch with 9.2 fpm and 1000 lb. 1st Layer Load Capacity

    Brand
    DAYTON
    Item #
    3VJ63
    Mfr. Model #
    3VJ63
    115VAC Pulling Electric Winch with 9.2 fpm and 1000 lb
    Web Price $715.00 / each
  • Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hoist Lift, 1-5/16" Hook Opening

    Brand
    HARRINGTON
    Item #
    1TAJ5
    Mfr. Model #
    LB015-10
    Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hois
    Web Price $763.00 / each
  • Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft. Hoist Lift, 1-5/32" Hook Opening

    Brand
    HARRINGTON
    Item #
    23XR48
    Mfr. Model #
    LB010-15
    Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft. Hois
    Web Price $727.00 / each
  • Starter Vertical Sheet Storage Rack with None Decking and 4 Shelves, 47-3/8"W x 36"D x 41-3/4"H

    Brand
    GAV
    Item #
    3FY90
    Mfr. Model #
    VHSR-4
    Starter Vertical Sheet Storage Rack with None Decking and&#
    Web Price $796.00 / each
  • Commercial Storage Cabinet, Black, 72" H X 48" W X 18" D, Assembled

    Brand
    HALLOWELL
    Item #
    34C203
    Mfr. Model #
    425S18A-ME
    Commercial Storage Cabinet, Black, 72" H X 48" W&
    Web Price $746.00 / each
  • Workbench, Laminate, 30" Depth, 30" Height, 72" Width, 1000 lb. Load Capacity

    Brand
    PRO-LINE
    Item #
    1NXZ4
    Mfr. Model #
    HDL7230CG-H11
    Workbench, Laminate, 30" Depth, 30" Height, 72" W
    Web Price $708.00 / each
  • Starter Boltless Shelving with Steel Decking, 5 Shelves, 72"W x 24"D x 84"H

    Brand
    TENNSCO
    Item #
    8ZA32
    Mfr. Model #
    RXHS-722484MED GR
    Starter Boltless Shelving with Steel Decking, 5 Shelves, 72
    Web Price $796.00 / each
  • Commercial Storage Cabinet, Black, 78" H X 48" W X 18" D, Assembled

    Brand
    TENNSCO
    Item #
    9WF90
    Mfr. Model #
    J1878SUC BLACK
    Commercial Storage Cabinet, Black, 78" H X 48" W&
    Web Price $721.00 / each
  • Dove Gray Wardrobe Locker, (3) Wide, (2) Tier Openings: 6, 36" W X 12" D X 66" H

    Brand
    LYON
    Item #
    4JXC2
    Mfr. Model #
    DD52423SU
    Dove Gray Wardrobe Locker, (3) Wide, (2) Tie
    Web Price $792.00 / each
  • Freestanding Open Metal Shelving, 48"W x 24"D x 72" Load Cap., 5 Shelves, Gray

    Brand
    EDSAL
    Item #
    8W167
    Mfr. Model #
    1254
    Freestanding Open Metal Shelving, 48"W x 24"D x 7
    Web Price $736.00 / each
  • Low Profile, Narrow General Purpose Manual Pallet Jack, 4400 lb. Load Capacity, Fork Size: 6-5/16"W

    Brand
    DAYTON
    Item #
    2ZE63
    Mfr. Model #
    2ZE63
    Low Profile, Narrow General Purpose Manual Pallet Jack, 440
    Web Price $759.00 / each
  • Mobile Manual Lift, Manual Push Scissor Lift Table, 400 lb. Load Capacity, Lifting Height Max. 29-1/

    Brand
    DAYTON
    Item #
    3KR46
    Mfr. Model #
    3KR46
    Mobile Manual Lift, Manual Push Scissor Lift Table, 400
    Web Price $758.50 / each
  • Drum Mixer, Closed Drum, 1/2 HP, 316 SS

    Brand
    DAYTON
    Item #
    32V136
    Mfr. Model #
    32V136
    Drum Mixer, Closed Drum, 1/2 HP, 316 SS
    Web Price $723.00 / each
  • Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft. Hoist Lift, 15/16" Hook Opening

    Brand
    HARRINGTON
    Item #
    6HJE9
    Mfr. Model #
    LB008-SC-10
    Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft. Hois
    Web Price $791.00 / each
  • Manual Chain Hoist, 4000 lb. Load Capacity, 15 ft. Hoist Lift, 1-3/8" Hook Opening

    Brand
    HARRINGTON
    Item #
    6HJG4
    Mfr. Model #
    CF020-15
    Manual Chain Hoist, 4000 lb. Load Capacity, 15 ft. Hoi
    Web Price $703.00 / each
  • Liftable Work Pltfrm, Fork Lft, Stl, 6 In H

    Brand
    BALLYMORE
    Item #
    8E631
    Mfr. Model #
    FD-O-C-KD
    Liftable Work Pltfrm, Fork Lft, Stl, 6 In H
    Web Price $775.92 / each
  • Mobile Cabinet Workbench, Structural Foam Plastic, 26-1/4" Depth, 38-1/4" Height, 49" Width

    Brand
    RUBBERMAID
    Item #
    1FD44
    Mfr. Model #
    FG453288BLA
    Mobile Cabinet Workbench, Structural Foam Plastic, 26-1/4"&
    Web Price $732.00 / each
  • 60kg/150 lb. Digital LCD Platform Bench Scale

    Brand
    OHAUS
    Item #
    1UXK6
    Mfr. Model #
    D31P60BR
    60kg/150 lb. Digital LCD Platform Bench Scale
    Web Price $713.00 / each
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    3LU60
    Mfr. Model #
    FG9T1400BLA
    Black Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load&
    Web Price $790.00 / each
  • Industrial Storage Cabinet, Sand, 78" H X 36" W X 24" D, Unassembled

    Brand
    GRAINGER APPROVED
    Item #
    1UEY5
    Mfr. Model #
    1UEY5
    Industrial Storage Cabinet, Sand, 78" H X 36" W&#
    Web Price $793.00 / each
  • Standard Corrosion Resistant Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-5/16"W x 48"L,

    Brand
    DAYTON
    Item #
    2TUR3
    Mfr. Model #
    2TUR3
    Standard Corrosion Resistant Manual Pallet Jack, 5500 lb. L
    Web Price $760.00 / each
  • Blue Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load Capacity

    Brand
    TOUGH GUY
    Item #
    21VK41
    Mfr. Model #
    21VK41
    Blue Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load&#
    Web Price $712.80 / each
  • 16 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity, 36.0 lb. Net Weight

    Brand
    WERNER
    Item #
    36FX58
    Mfr. Model #
    D7216-2
    16 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity,&
    Web Price $736.00 / each
  • Tape Dispenser for Narrow Tapes

    Brand
    START INTERNATIONAL
    Item #
    11J979
    Mfr. Model #
    ZCM1000B
    Tape Dispenser for Narrow Tapes
    Web Price $769.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More