Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Material Handling

2,877 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Collapsible Bulk Container, Black, 34"H x 48"L x 45"W, 1EA

    Brand
    BUCKHORN
    Item #
    1XGG7
    Mfr. Model #
    BH4845342010000
    Collapsible Bulk Container, Black, 34"H x 48"L x
    Web Price $661.00 / each
  • Bulk Container, Black, 25"H x 48"L x 45"W, 1EA

    Brand
    BUCKHORN
    Item #
    36XE24
    Mfr. Model #
    BH4845252010000
    Bulk Container, Black, 25"H x 48"L x 45"W, 1
    Web Price $647.00 / each
  • Commercial Storage Cabinet, Dark Gray, 72" H X 36" W X 18" D, Assembled

    Brand
    GRAINGER APPROVED
    Item #
    34C258
    Mfr. Model #
    415S18SVA-HG
    Commercial Storage Cabinet, Dark Gray, 72" H X 36"
    Web Price $678.00 / each
  • Standard General Purpose Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-1/4"W x 48"L, Red

    Brand
    DAYTON
    Item #
    4YX97
    Mfr. Model #
    4YX97
    Standard General Purpose Manual Pallet Jack, 5500 lb. Load&
    Web Price $630.00 / each
  • 96"W x 48" D x 96"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"

    Brand
    HUSKY RACK & WIRE
    Item #
    59LA59
    Mfr. Model #
    41D992
    96"W x 48" D x 96"H Steel Pallet Rack S
    Web Price $619.00 / each
  • Battery Lifting Beam, Adjustable Length, 4800 lb., Max. Spread 42", Min. Spread 30", Headroom 39"

    Brand
    CALDWELL
    Item #
    8N230
    Mfr. Model #
    36E-2.4
    Battery Lifting Beam, Adjustable Length, 4800 lb., Max. Spr
    Web Price $607.00 / each
  • Starter Wire Shelving Unit, 60"W x 24"D x 74"H, 4 Shelves, Stainless Steel Finish, Silver

    Brand
    GRAINGER APPROVED
    Item #
    45TW12
    Mfr. Model #
    WR74-2460S
    Starter Wire Shelving Unit, 60"W x 24"D x 74"
    Web Price $609.40 / each
  • Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hoist Lift, 1-7/64" Hook Opening

    Brand
    DAYTON
    Item #
    4ZX47
    Mfr. Model #
    4ZX47
    Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft. Hois
    Web Price $667.00 / each
  • Electric Label Dispenser, Black, 1" and 3" Core Dia., Anodized Alluminum

    Brand
    START INTERNATIONAL
    Item #
    11J909
    Mfr. Model #
    LD6050
    Electric Label Dispenser, Black, 1" and 3" Core D
    Web Price $655.00 / each
  • Heavy Duty Storage Cabinet, Gray, 42" H X 36" W X 24" D, Assembled

    Brand
    DURHAM
    Item #
    3NYK4
    Mfr. Model #
    EMDC-362442-95
    Heavy Duty Storage Cabinet, Gray, 42" H X 36"
    Web Price $655.00 / each
  • Fiberglass Twin Platform Stepladder, 10 ft. Ladder Height, 8 ft. Platform Height, 300 lb.

    Brand
    WERNER
    Item #
    4XP40
    Mfr. Model #
    PT7408-4C
    Fiberglass Twin Platform Stepladder, 10 ft. Ladder Height,
    Web Price $608.00 / each
  • Pipe Rack, Mobile, 7 Bin

    Brand
    GREENLEE
    Item #
    4GA96
    Mfr. Model #
    668
    Pipe Rack, Mobile, 7 Bin
    Web Price $636.00 / each
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 300 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    3LU57
    Mfr. Model #
    FG9T1700BLA
    Black Tilt Truck, 13.5 cu. ft. Capacity, 300 lb. Load&
    Web Price $623.00 / each
  • 30kg/60 lb. Digital LCD Platform Bench Scale

    Brand
    OHAUS
    Item #
    1UXK5
    Mfr. Model #
    83998111
    30kg/60 lb. Digital LCD Platform Bench Scale
    Web Price $644.00 / each
  • Gray Cube Truck, 15.0 cu. ft. Capacity, 600 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    22E944
    Mfr. Model #
    G12-GRX-PGA-4UNN
    Gray Cube Truck, 15.0 cu. ft. Capacity, 600 lb. Load&#
    Web Price $613.00 / each
  • Blue Wardrobe Locker, (3) Wide, (2) Tier Openings: 6, 36" W X 18" D X 78" H

    Brand
    EDSAL
    Item #
    45GU25
    Mfr. Model #
    CL5093BU-UN
    Blue Wardrobe Locker, (3) Wide, (2) Tier Ope
    Web Price $606.00 / each
  • 126"W x 48" D x 120"H Steel Pallet Rack Starter Unit, 19,380 lb. with Beams Evenly Spaced at 36"

    Brand
    HUSKY RACK & WIRE
    Item #
    41E312
    Mfr. Model #
    184812043120DS
    126"W x 48" D x 120"H Steel Pallet Rack
    Web Price $619.00 / each
  • 24-1/2" x 22-1/2" x 62-3/4" Steel Mobile Computer Cabinet, Black

    Brand
    GRAINGER APPROVED
    Item #
    1YCB2
    Mfr. Model #
    1YCB2
    24-1/2" x 22-1/2" x 62-3/4" Steel Mobil
    Web Price $675.00 / each
  • Trailer Stabilizing Jack, 100,000 lb. Static Load Capacity, Ratchet Height Adjustment Method

    Brand
    DAYTON
    Item #
    2W878
    Mfr. Model #
    2W878
    Trailer Stabilizing Jack, 100,000 lb. Static Load Capacity,
    Web Price $600.00 / each
  • Schedule 40 Aluminum Pipe, Pipe Size (In): 1-1/2, 5 PK

    Brand
    GRAINGER APPROVED
    Item #
    4KA85
    Mfr. Model #
    4KA85
    Schedule 40 Aluminum Pipe, Pipe Size (In): 1-1&#x
    Web Price $606.00 / pkg. of 5
  • Standard General Purpose Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-5/16"W x 48"L, Red

    Brand
    DAYTON
    Item #
    2ZE57
    Mfr. Model #
    2ZE57
    Standard General Purpose Manual Pallet Jack, 5500 lb. Load&
    Web Price $659.00 / each
  • Steel, Brass, Aluminum Air Operated, 3:1 Oil Ratio Drum Pump

    Brand
    DAYTON
    Item #
    5UWG8
    Mfr. Model #
    5UWG8
    Steel, Brass, Aluminum Air Operated, 3:1 Oil Ratio Dru
    Web Price $698.00 / each
  • Lifting Magnet, 800 lb Cap, 7-7/8 In OAL

    Brand
    MAG-MATE
    Item #
    2VCA2
    Mfr. Model #
    PNL0800
    Lifting Magnet, 800 lb Cap, 7-7/8 In OAL
    Web Price $636.00 / each
  • Black Wardrobe Locker, (3) Wide, (2) Tier Openings: 6, 36" W X 18" D X 72" H

    Brand
    HALLOWELL
    Item #
    35UW59
    Mfr. Model #
    U3282-2ME
    Black Wardrobe Locker, (3) Wide, (2) Tier Op
    Web Price $690.00 / each
  • Industrial Storage Cabinet, Gray, 60" H X 36" W X 18" D, Assembled

    Brand
    DURHAM
    Item #
    16D676
    Mfr. Model #
    2601-3S-95
    Industrial Storage Cabinet, Gray, 60" H X 36" W&#
    Web Price $648.00 / each
  • Forward Descent Rolling Work Platform, Steel, Single Access Platform Style, 50" Platform Height

    Brand
    TRI-ARC
    Item #
    29RJ63
    Mfr. Model #
    WLWP152424SL
    Forward Descent Rolling Work Platform, Steel, Single Access
    Web Price $685.08 / each
  • Medium Gray Wardrobe Locker, (3) Wide, (1) Tier Openings: 3, 36" W X 18" D X 66" H

    Brand
    TENNSCO
    Item #
    39FM29
    Mfr. Model #
    STS-121860-3MG
    Medium Gray Wardrobe Locker, (3) Wide, (1) T
    Web Price $655.00 / each
  • Lifting Magnet, 800 lb. Capacity

    Brand
    DAYTON
    Item #
    49P418
    Mfr. Model #
    49P418
    Lifting Magnet, 800 lb. Capacity
    Web Price $644.00 / each
  • 1/3HP Intake Tube Polypropylene / PVDF Electric Operated Drum Pump, 7 to 17 GPM, 6000 to 13,000 RPM

    Brand
    FINISH THOMPSON
    Item #
    5FZU7
    Mfr. Model #
    EFV-40 & S1 Kit
    1/3HP Intake Tube Polypropylene / PVDF Electric Operat
    Web Price $607.00 / each
  • Commercial Storage Cabinet, Black, 78" H X 48" W X 24" D, Assembled

    Brand
    TENNSCO
    Item #
    2TET4
    Mfr. Model #
    J2478SUBK
    Commercial Storage Cabinet, Black, 78" H X 48" W&
    Web Price $682.00 / each
  • Platform Truck, Plastic Deck Material, 2000 lb. Load Capacity, 48" Deck Length, 24" Deck Width

    Brand
    RUBBERMAID
    Item #
    4AAV1
    Mfr. Model #
    FG443600BLA
    Platform Truck, Plastic Deck Material, 2000 lb. Load Capaci
    Web Price $608.00 / each
  • Manual Lift, Manual Push Platform Lift, 440 lb. Load Capacity, Lifting Height Max. 59"

    Brand
    DAYTON
    Item #
    2MPU3
    Mfr. Model #
    2MPU3
    Manual Lift, Manual Push Platform Lift, 440 lb. Load C
    Web Price $624.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More