Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material Handling

16 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
  • CM
  • Chain Chain
  • Multiple product options available

    Multiple product options available

  • Category : Chains
Impulse Bag Sealer,Table Top Mntg,16In.L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Impulse Bag Sealer, Table Top Mntg, 16In.L Hand Operated Bag Sealer
  • Item # 8DPY4
  • Mfr. Model # AIE 400
  • Hand Operated Bag Sealer, Mounting Table Top, Seal Length 16 In., Seal Width 1/16 In., Max. Seal Thickness 6...More

  • Category : Polybag Sealers
  • TM

    Grainger Choice

  • DAYTON
  • Electric Winches Electric Winches
  • Multiple product options available

    Multiple product options available

  • Category : Electric Winches
Digital Balance,SS Platform,6000g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 6000g Cap. Balance Scale
  • Item # 3WU18
  • Mfr. Model # SP6000
  • Balance Scale, Digital, Capacity 6000g, Graduations 1g, Display High Contrast LCD with 6 Digits 0.6 In./15mm,...More

  • Category : Bench and Floor Scales
Round Stool with 15-1/2" to 20-1/2" Seat Hei
Gray Steel Cabinet Pack, 48" Width
Load Chain 1t,15ft.
  • TM

    Grainger Choice

  • DAYTON
  • Load Chain 1t, 15ft. Load Chain 1t,15ft.
  • Item # 46J420
  • Mfr. Model # MHGX41EC17AGGS
  • Load Chain 1t, 15ft., For Use With Grainger Item Number 3KTE6, 3KTE7, 3KTE8, 3KTE9, 3KTF1, 3KTF2, Fits Brand...More

  • Category : Parts
Drum Heater,Electric,15 gal.,500W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drum Heater, Electric, 15 gal., 500W Drum Heater
  • Item # 21YL38
  • Mfr. Model # SDH15120-3
  • Drum Heater, Electric, Watts 500, 4.2 Amps AC, Voltage 120, Watt Density 4.70W/sq. in., Control Range 50...More

  • Category : Drum Heaters
Panel Truck, 1200 lb. Load Capacity, (2) Swivel,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Panel Truck, 1200 lb. Load Capacity, (2) Swivel, (2) Swivel with Brake Caster Wheel Type Adjustable Divider Panel Truck
  • Item # 19H366
  • Mfr. Model # GR-1500PCR219-PU
  • Panel Truck, Load Capacity 1200 lb., Overall Length 35 In., Overall Width 20-1/2 In., Overall Height 39 In.,...More

  • Category : Panel Trucks
Brake Kit
  • TM

    Grainger Choice

  • DAYTON
  • Brake Kit Brake Kit
  • Item # 46J979
  • Mfr. Model # MH2LEC158
  • Brake Kit, For Use With Grainger Item Number 2LEC1, 2LEC2, Fits Brand Dayton

  • Category : Parts
4" Plate Caster, 500 lb. Load Rating
  • 4" Plate Caster, 500 lb. Load Rating Swivel Plate Casters
  • Item # 2GU61
  • Mfr. Model # S-HS-42AYB-4SL-FB
  • Plate Caster, Caster Load Rating Range 300 to 999 lb., Extended Lead No, Wheel Dia. 4 In., Load Rating 500...More

  • Category : Plate Casters
Lever Chain Hoist, 550 lb. Load Capacity, 10 ft. Lift,
Winch Cable,3/8 In. x 35 ft.
  • LIFT-ALL
  • Winch Cable, 3/8 In. x 35 ft. Winch Cables
  • Item # 3YYC9
  • Mfr. Model # 38WSHX35
  • Winch Cable, Material Carbon Steel Wire, Bright, Size 3/8 In., Length 35 ft., Working Load Limit 4800 lb.,...More

  • Category : Winch Cables
Fiberglass Manhole Ladder, 14 ft. Ladder Height, 15" O
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More