Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Material Handling

137 results found that include 779 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Gray Steel Can Caddy, 21-1/2" Width
Compartment Box, 9-1/4" Drawer Depth, 13-3/8" Dra
Rack,Wire Spool
Gray Steel Base For 11-12" Drawer Cabinets, 34-1/8&quo
Keystock Rack,D 6 1/4,W 12 1/4,H 12,Gray
Yellow Storage Cabinet, 16-5/32" Overall Height, 15"&#
39" x 29" x 55-1/2" 18 ga. Steel Statio
  • DURHAM
  • 39" x 29" x 55-1/2" 18 ga. Steel Stationary File Workstation, Gray

    39" x 29" x 55-1/2" 18 ga. Steel Stationary File Workstation, Gray
  • Item # 1PB42
  • Mfr. Model # SFWS-392955-95
  • Stationary File Workstation, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 29 In., Number of...More

  • Category : Shop Desks
65-3/4" Steel Revolving Storage Bin with 500 lb.
36"W x 24"D x 84"H 16 ga. Steel Single
23" x 20" x 51" 16 ga. Steel Mobile Sho
  • DURHAM
  • 23" x 20" x 51" 16 ga. Steel Mobile Shop Desk, Gray

    23" x 20" x 51" 16 ga. Steel Mobile Shop Desk, Gray
  • Item # 1PB38
  • Mfr. Model # FED-2023-95
  • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

  • Category : Shop Desks
Gray Steel Optional Cabinet Base, 20-5/8" Width, 12-5&
Loop Hose Clamp Rack,Steel
Yellow Storage Cabinet, 30" Overall Height, 13-3/4"&#x
Threaded Rod Rack
Red Steel Bin Topper, 33-3/4" Width, 12" Depth
Red Steel Base for Bin Storage Unit, 33-3/4" Widt
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More