Skip Content

CORTECH Material Handling

14 results found that include 28 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Correctional Facility Cube Trucks
    • CORTECH
    • Multiple product options available

      Multiple product options available

    • Category : Cube Trucks
  • 23" Outside Length Property Storage Containers
    • CORTECH
    • Multiple product options available

      Multiple product options available

    • Category : Property Storage Containers
  • 17-1/2" Outside Length Stack and Nest Containers
    • CORTECH
    • Multiple product options available

      Multiple product options available

    • Category : Stack and Nest Containers
  • Gray Lid, 23-1/2" L x 17-1/2"
    23-1/2" Outside Length Stacking Container Lids
    • CORTECH
    • Item # 3FZC8
    • Mfr. Model # 9689
    • Lid, 23-1/2 In., Outside Width 17-1/2 In., Polypropylene, Gray, For Use With 3FZC6, 3FZC7, Used With Bin or...More

    • Category : Stacking Container Lids
  • Black HDPE Hinged Cube Truck Lid, 53" L X 30"
    Black HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Item # 447K47
    • Mfr. Model # CC116L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Black, Container Lid Type Hinged, Overall Height 6 In.,...More

    • Category : Cube Truck Lids
  • Blue/Gray HDPE Hinged Cube Truck Lid, 53" L X
    Blue/Gray HDPE Hinged Cube Truck Lid, 53" L X
    • CORTECH
    • Item # 447K48
    • Mfr. Model # CC200L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Blue/Gray, Container Lid Type Hinged, Overall Height 6 In.,...More

    • Category : Cube Truck Lids
  • Blue HDPE Hinged Cube Truck Lid, 53" L X 30"
    Blue HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Item # 447K50
    • Mfr. Model # CC680L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Blue, Container Lid Type Hinged, Overall Height 6 In.,...More

    • Category : Cube Truck Lids
  • Navy HDPE Hinged Cube Truck Lid, 53" L X 30"
    Navy HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Item # 447K46
    • Mfr. Model # CC620L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Navy, Container Lid Type Hinged, Overall Height 6 In.,...More

    • Category : Cube Truck Lids
  • Brown HDPE Hinged Cube Truck Lid, 53" L X 30"
    Brown HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Item # 447K49
    • Mfr. Model # CC783L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Brown, Container Lid Type Hinged, Overall Height 6 In.,...More

    • Category : Cube Truck Lids
  • Green HDPE Hinged Cube Truck Lid, 53" L X 30"
    Green HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Item # 447K45
    • Mfr. Model # CC720L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Green, Container Lid Type Hinged, Overall Height 6 In.,...More

    • Category : Cube Truck Lids
  • Gray HDPE Hinged Cube Truck Lid, 53" L X 30"
    Gray HDPE Hinged Cube Truck Lid, 53" L X 30"
    • CORTECH
    • Item # 447K44
    • Mfr. Model # CC2L
    • Cube Truck Lid, Color - Hoppers and Cube Trucks Gray, Container Lid Type Hinged, Overall Height 6 In.,...More

    • Category : Cube Truck Lids
  • High Density Polyethylene Hinged Cube Truck Lids
    • Multiple product options available

      Multiple product options available

    • Category : Cube Truck Lids
  • Gray Lid, 17-1/2" L x 20-3/4"
    17-1/2" Outside Length Stacking Container Lids
    • CORTECH
    • Item # 45CC02
    • Mfr. Model # 9689M
    • Lid, 17-1/2 In., Outside Width 20-3/4 In., Polypropylene, Gray, For Use With 45CC01, 45CC03, Standards ISO...More

    • Category : Stacking Container Lids
  • Vinyl Property Storage Container, Clear, 16"L x 24"W&#
    16" Outside Length Property Storage Container
    • CORTECH
    • Item # 35T129
    • Mfr. Model # PCSBXL16121
    • Property Storage Container, Color Clear, Outside Length 16 In., Outside Width 24 In., Outside Height 12 In.,...More

    • Category : Property Storage Containers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More