Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Material Handling

30 results found that include 50 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Pneumatic Stool with 22" to 32" Seat Height Range
Round Stool with 16" to 21" Seat Height Range
Soft Tough Economy Workbench Chair with 22" to 32"
Soft Tough Economy Task Chair with 17" to 22"
Locker,3 Wide, 18 Openings,Tan
  • SAFCO
  • Locker, 3 Wide, 18 Openings, Tan

    Locker,3 Wide, 18 Openings,Tan
  • Item # 49J030
  • Mfr. Model # 5527TN
  • Wardrobe Locker, Locker Door Type Ventilated, Assembled, Locker Configuration (3) Wide, (18) Openings, Tier...More

  • Category : Box Lockers
WorkFit Deluxe Industrial Chair with 22" to 30" S
Locker,3 Wide, 18 Openings,Gray
  • SAFCO
  • Locker, 3 Wide, 18 Openings, Gray

    Locker,3 Wide, 18 Openings,Gray
  • Item # 49J029
  • Mfr. Model # 5527GR
  • Wardrobe Locker, Locker Door Type Ventilated, Assembled, Locker Configuration (3) Wide, (18) Openings, Tier...More

  • Category : Box Lockers
Mobile Table, 50 lb. Load Capacity
  • SAFCO
  • Mobile Table, 50 lb. Load Capacity

    Mobile Table, 50 lb. Load Capacity
  • Item # 49KC74
  • Mfr. Model # 5091BH
  • Mobile Table, Load Capacity 50 lb., Overall Length 21-1/4 In., Overall Width 30 In., Overall Height 18 In.,...More

  • Category : Mobile Work Tables
Mobile Table, 50 lb. Load Capacity
  • SAFCO
  • Mobile Table, 50 lb. Load Capacity

    Mobile Table, 50 lb. Load Capacity
  • Item # 49KC75
  • Mfr. Model # 5091WL
  • Mobile Table, Load Capacity 50 lb., Overall Length 21-1/4 In., Overall Width 30 In., Overall Height 18 In.,...More

  • Category : Mobile Work Tables
Soft Tough Deluxe Workbench Chair with 22" to 32"
Task Stool and 350 lb. Weight Capacity, Black
Stool and 250 lb. Weight Capacity
Task Stool and 250 lb. Weight Capacity
Task Stool and 250 lb. Weight Capacity
Task Stool and 250 lb. Weight Capacity
Stool and 250 lb. Weight Capacity
Stool and 250 lb. Weight Capacity
WorkFit Economy Industrial Chair with 22" to 30"
Round Stool and 250 lb. Weight Capacity, Pewter
Soft Tough Deluxe Task Chair with 17" to 22"
Stool and 250 lb. Weight Capacity
  • SAFCO
  • Stool and 250 lb. Weight Capacity

    Stool and 250 lb. Weight Capacity
  • Item # 49KD15
  • Mfr. Model # 6604SL
  • Stool, Weight Capacity 250 lb., Seat Width 17-3/4 In., Seat Depth 17-3/4 In., Overall Height 18 In., Seat...More

  • Category : Shop Stools
Task Stool and 250 lb. Weight Capacity
Task Stool and 250 lb. Weight Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More