Skip Content

Material Handling

19 results found that include 54 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • 1/2" dia. Polyester Arborist Rescue Rope, Orange, 600&
    1/2" dia. Polyester Arborist Rescue Rope, Orange, 600&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 600 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Spool, Orange, Standards NFPA G

    • Item # 6TET9
    • Mfr. Model # R12183 O
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

  • 1/2" dia. Polyester Arborist Rescue Rope, Yellow, 600&
    1/2" dia. Polyester Arborist Rescue Rope, Yellow, 600&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 600 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Spool, Yellow, Standards NFPA G

    • Item # 6TEU2
    • Mfr. Model # R12183 Y
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

  • 1/2" dia. 100% Virgin Nylon Fiber Core/ Poly
    1/2" dia. 100% Virgin Nylon Fiber Core/ Poly
    • PETZL
    • Rope Sub-Category Arborist, Rope Material 100 Percent Virgin Nylon Fiber Core/ Polyester Sheath, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 600 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Spool, White, Standards NFPA G

    • Item # 6TEU1
    • Mfr. Model # R12183 W
    • Rope Sub-Category Arborist, Rope Material 100 Percent Virgin Nylon Fiber Core/ Polyester Sheath, Rope Type...More

  • All Purpose Rigging Ropes
  • 7/16" dia. Nylon/Polyester All Purpose Rigging Rope,&#
    7/16" dia. Nylon/Polyester All Purpose Rigging Rope,&#
    • PETZL
    • Rope Sub-Category All Purpose, Rope Material Nylon/Polyester, Rope Type Static, Rope Item Rigging Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 7/16 In., Length 1200-25/32 ft., Tensile Strength 4946 lb., Elongation at 30 Percent of Tensile 3.00 Percent, Min. Breaking Strength (MBS) 4400 lb., Package Type Bag, White, Standards CE EN 1891 Type A, EAC, NFPA 1983

    • Item # 405F58
    • Mfr. Model # R074AA27
    • Rope Sub-Category All Purpose, Rope Material Nylon/Polyester, Rope Type Static, Rope Item Rigging Rope, Rope...More

  • 1/2" dia. Nylon/Polyester All Purpose Rigging Rope,&#x
    1/2" dia. Nylon/Polyester All Purpose Rigging Rope,&#x
    • PETZL
    • Rope Sub-Category All Purpose, Rope Material Nylon/Polyester, Rope Type Static, Rope Item Rigging Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 1200-25/32 ft., Tensile Strength 8992 lb., Elongation at 30 Percent of Tensile 3.00 Percent, Min. Breaking Strength (MBS) 23.0 kN, Package Type Box, White, Standards CE EN 1891 Type A, EAC, NFPA 1983

    • Item # 405F73
    • Mfr. Model # R078AA27
    • Rope Sub-Category All Purpose, Rope Material Nylon/Polyester, Rope Type Static, Rope Item Rigging Rope, Rope...More

  • 5/16" dia. Nylon Core / Polyester Sheath Arborist
    5/16" dia. Nylon Core / Polyester Sheath Arborist
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 5/16 In., Length 150 ft., Working Load Limit 400 lb., Tensile Strength 4000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 4.9 Percent, Elongation at 10 Percent MBS 6.2 Percent, Carrying Weight 3.3 lbs per 100 ft., Package Type Hank, Orange, Standards NFPA E

    • Item # 13D960
    • Mfr. Model # R846 O
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue...More

  • 1/2" dia. Polyester Arborist Rescue Rope, Yellow, 200&
    1/2" dia. Polyester Arborist Rescue Rope, Yellow, 200&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 200 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Hank, Yellow, Standards NFPA G

    • Item # 6TEU7
    • Mfr. Model # R1261 Y
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

  • 1/2" dia. Polyester Arborist Rescue Rope, Blue, 200&#x
    1/2" dia. Polyester Arborist Rescue Rope, Blue, 200&#x
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 200 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Hank, Blue, Standards NFPA G

    • Item # 6TEU3
    • Mfr. Model # R1261 B
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

  • 1/2" dia. Nylon Core / Polyester Sheath Arborist&
    1/2" dia. Nylon Core / Polyester Sheath Arborist&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 150 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Hank, Blue, Standards NFPA G

    • Item # 13D955
    • Mfr. Model # R1246 B
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue...More

  • 1/2" dia. 100% Virgin Nylon Fiber Core/ Poly
    1/2" dia. 100% Virgin Nylon Fiber Core/ Poly
    • PETZL
    • Rope Sub-Category Arborist, Rope Material 100 Percent Virgin Nylon Fiber Core/ Polyester Sheath, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 200 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Hank, White, Standards NFPA G

    • Item # 6TEU6
    • Mfr. Model # R1261 W
    • Rope Sub-Category Arborist, Rope Material 100 Percent Virgin Nylon Fiber Core/ Polyester Sheath, Rope Type...More

  • 7/16" dia. Polyester Arborist Rescue Rope, Black, 600&
    7/16" dia. Polyester Arborist Rescue Rope, Black, 600&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 7/16 In., Length 600 ft., Working Load Limit 700 lb., Tensile Strength 7000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 4.1 Percent, Elongation at 10 Percent MBS 7.3 Percent, Carrying Weight 6 lbs per 100 ft., Package Type Spool, Black, Standards NFPA T

    • Item # 6TET6
    • Mfr. Model # R11183 N
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

  • 1/2" dia. Polyester Arborist Rescue Rope, Red, 600
    1/2" dia. Polyester Arborist Rescue Rope, Red, 600
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 600 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Spool, Red, Standards NFPA G

    • Item # 6TEU0
    • Mfr. Model # R12183 R
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

  • 1/2" dia. Polyester Arborist Rescue Rope, Orange, 200&
    1/2" dia. Polyester Arborist Rescue Rope, Orange, 200&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 200 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Hank, Orange, Standards NFPA G

    • Item # 6TEU4
    • Mfr. Model # R1261 O
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

  • 1/2" dia. Nylon Core / Polyester Sheath Arborist&
    1/2" dia. Nylon Core / Polyester Sheath Arborist&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 150 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Hank, Yellow, Standards NFPA G

    • Item # 13D959
    • Mfr. Model # R1246 Y
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue...More

  • 1/2" dia. Nylon Core / Polyester Sheath Arborist&
    1/2" dia. Nylon Core / Polyester Sheath Arborist&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 150 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Hank, Red, Standards NFPA G

    • Item # 13D957
    • Mfr. Model # R1246 R
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue...More

  • 1/2" dia. Nylon Core / Polyester Sheath Arborist&
    1/2" dia. Nylon Core / Polyester Sheath Arborist&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 150 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Hank, Orange, Standards NFPA G

    • Item # 13D956
    • Mfr. Model # R1246 O
    • Rope Sub-Category Arborist, Rope Material Nylon Core / Polyester Sheath, Rope Type Static, Rope Item Rescue...More

  • 1/2" dia. Polyester Arborist Rescue Rope, Blue, 600&#x
    1/2" dia. Polyester Arborist Rescue Rope, Blue, 600&#x
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 1/2 In., Length 600 ft., Working Load Limit 900 lb., Tensile Strength 9000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 3.9 Percent, Elongation at 10 Percent MBS 7.7 Percent, Carrying Weight 7.7 lbs per 100 ft., Package Type Spool, Blue, Standards NFPA G

    • Item # 6TET8
    • Mfr. Model # R12183 B
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

  • 7/16" dia. Polyester Arborist Rescue Rope, Black, 200&
    7/16" dia. Polyester Arborist Rescue Rope, Black, 200&
    • PETZL
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope Construction 32 Strand Braid Kernmantle, Rope Dia. 7/16 In., Length 200 ft., Working Load Limit 700 lb., Tensile Strength 7000 lb., Min. Breaking Strength (MBS) 12.2 kN, Elongation at 300 lb. 4.1 Percent, Elongation at 10 Percent MBS 7.3 Percent, Carrying Weight 6 lbs per 100 ft., Package Type Hank, Black, Standards NFPA T

    • Item # 6TET7
    • Mfr. Model # R1161 N
    • Rope Sub-Category Arborist, Rope Material Polyester, Rope Type Static, Rope Item Rescue Rope, Rope...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More