Skip Content

KENNEDY Material Handling

203 results found that include 369 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Pegboard Panels
    • Multiple product options available

      Multiple product options available

    • Category : Pegboards
  • A-Frame Pegboard Truck Kits
    • Multiple product options available

      Multiple product options available

    • Category : Mobile Pegboards
  • Steel Screw Driver Holder, Hanging Mounting Type, Silver, F
    Screw Driver Holders for Pegboards
    • KENNEDY
    • Item # 54HA91
    • Mfr. Model # 99840
    • Sub-Category - Pegboard And Slatwall Accessories Tool Holder, Screw Driver Holder, Overall Height 1-1/2 In.,...More

    • Category : Pegboard Accessories
  • Steel Pegboard Shelf, Hanging Mounting Type, Gray, Finish:&
    Pegboard Shelves
    • KENNEDY
    • Item # 54HA94
    • Mfr. Model # 99846
    • Sub-Category - Pegboard And Slatwall Accessories Shelf, Pegboard Shelf, Overall Height 4 In., Overall Width...More

    • Category : Pegboard Accessories
  • Lock,No Cam
    Lock,No Cam
    • KENNEDY
    • Item # 114V17
    • Mfr. Model # 80844
    • Lock, No Cam, For Use With Mfr. Model Number 2602, 2603, 2604, 2902, 5150, 285X, 2805X, 185X, 205X, 306X,...More

    • Category : Parts
  • Kennedy Stationary Modular Drawer Cabinets
    • Multiple product options available

      Multiple product options available

    • Category : Modular Drawer Cabinets
  • Pegboard Storage Containers
    • KENNEDY
    • Multiple product options available

      Multiple product options available

    • Category : Pegboard Accessories
  • Spray Can Holders for Pegboards
    • Multiple product options available

      Multiple product options available

    • Category : Pegboard Accessories
  • Pegboard Hook Assortment Kits
    • Multiple product options available

      Multiple product options available

    • Category : Pegboard Accessories
  • Industrial Duty Full Height Steel Combination Drawer Pegboard&#x
    • KENNEDY
    • Multiple product options available

      Multiple product options available

    • Category : Storage Cabinets
  • Industrial Duty Full Height Steel Storage Cabinets with No&
    • KENNEDY
    • Multiple product options available

      Multiple product options available

    • Category : Storage Cabinets
  • Pegboard Panel Kits
    • Multiple product options available

      Multiple product options available

    • Category : Pegboards
  • Industrial Pegboard Cabinet, Classic Blue, 76" H X 39-
    Industrial Duty Full Height Steel Storage Cabinets with She
    • KENNEDY
    • Item # 54HA65
    • Mfr. Model # 10350BL
    • Pegboard Cabinet, Shelving, Industrial, Cabinet Height Range Full Height, Cabinet Door Type Standard,...More

    • Category : Storage Cabinets
  • Single Rod Pegboard Hooks
    • Multiple product options available

      Multiple product options available

    • Category : Pegboard Accessories
  • Wheel,10"
    Wheel,10"
    • KENNEDY
    • Item # 114V38
    • Mfr. Model # 80976
    • Wheel, 10 in., For Use With Mfr. Model Number 4400MP, 4410, 5207MP, 5300MP, 5804MP, Fits Brand Kennedy,...More

    • Category : Parts
  • Casters,5" x 2" Roller Bearing,PK4
    Casters,5" x 2" Roller Bearing,PK4
    • KENNEDY
    • Item # 114V29
    • Mfr. Model # 80837
    • Casters, 5 in. x 2 in. Roller Bearing, For Use With Mfr. Model Number 293X, 295X, 297X, 2907X, 3407X, 376X,...More

    • Category : Parts
  • Slide,Ball Bearing,1-13/16" x 16" Set,PR
    Slide,Ball Bearing,1-13/16" x 16" Set,PR
    • KENNEDY
    • Item # 114V44
    • Mfr. Model # 82183
    • Slide, Ball Bearing, 1-13/16 in. x 16 in. Set, Fits Brand Kennedy, Includes (2) Slides, For Use With Replaces...More

    • Category : Parts
  • Lock,Hook Cam
    Lock,Hook Cam
    • KENNEDY
    • Item # 114V27
    • Mfr. Model # 80840
    • Lock, Hook Cam, Fits Brand Kennedy, Includes Lock, (2) Keys, For Use With Roller Cabinets, Machinist Chest,...More

    • Category : Parts
  • Intermediate Riser,Brown
    Intermediate Riser,Brown
    • KENNEDY
    • Item # 114V63
    • Mfr. Model # 2600B
    • Intermediate Riser, Brown, For Use With Mfr. Model Number 263, 266, 360, 2812, Fits Brand Kennedy, Includes...More

    • Category : Parts
  • Intermediate Riser,Red
    Intermediate Riser,Red
    • KENNEDY
    • Item # 114V64
    • Mfr. Model # 2600R
    • Intermediate Riser, Red, For Use With Mfr. Model Number 263, 266, 360, 2812, Fits Brand Kennedy, Includes...More

    • Category : Parts
  • Maple Top,33-3/4" x 19-3/4" x 1"
    Maple Top,33-3/4" x 19-3/4" x 1"
    • KENNEDY
    • Item # 114V65
    • Mfr. Model # 80884
    • Maple Top, 33-3/4 in. x 19-3/4 in. x 1 in., For Use With Mfr. Model Number 3407, 348, Fits Brand Kennedy,...More

    • Category : Parts
  • Divider,4",6 Compartments
    Divider,4",6 Compartments
    • KENNEDY
    • Item # 114V87
    • Mfr. Model # 91214UGY
    • Divider, 4 in., 6 Compartments, Fits Brand Kennedy, Includes Divider, For Use With Compact HDS 4 in. Drawers

    • Category : Parts
  • Drawer 2,Chest Base
    Drawer 2,Chest Base
    • KENNEDY
    • Item # 114V66
    • Mfr. Model # 2602R
    • Drawer 2, Chest Base, For Use With Mfr. Model Number 273, 275, 277, 376, 378, 263, 266, 360, Fits Brand...More

    • Category : Parts
  • Divider,4",30"x30" Cabinet,6 Compartment
    Divider,4",30"x30" Cabinet,6 Compartment
    • KENNEDY
    • Item # 114V89
    • Mfr. Model # 93214UGY
    • Divider, 4 in., 30 in. x 30 in. Cabinets, 6 Compartments, Fits Brand Kennedy, Includes Divider, For Use With...More

    • Category : Parts
  • Divider,4" Drawer,12 Compt,29" Cabinets
    Divider,4" Drawer,12 Compt,29" Cabinets
    • KENNEDY
    • Item # 114V67
    • Mfr. Model # 81932
    • Divider, 4 in. Drawer, 12 Compartments, 29 in. Cabinets, Fits Brand Kennedy, Includes Tray, For Use With...More

    • Category : Parts
  • Divider,35 Compt,4" to 16" H Drawer
    Divider,35 Compt,4" to 16" H Drawer
    • KENNEDY
    • Item # 114W78
    • Mfr. Model # 93644UGY
    • Divider, 35 Compartments, 4 in. to 16 in. H Standard Drawer, Fits Brand Kennedy, For Use With HDS Series...More

    • Category : Parts
  • Divider,4 Compt,3" H Standard Drawer
    Divider,4 Compt,3" H Standard Drawer
    • KENNEDY
    • Item # 114W46
    • Mfr. Model # 93113UGY
    • Divider, 4 Compartments, 3 in. H Standard Drawer, Fits Brand Kennedy, For Use With HDS Series Drawer Cabinets

    • Category : Parts
  • Pegboard Bench Racks
    • Multiple product options available

      Multiple product options available

    • Category : Pegboards
  • Divider,35 Compartment,4" to 16"H Drawer
    Divider,35 Compartment,4" to 16"H Drawer
    • KENNEDY
    • Item # 114X08
    • Mfr. Model # 95644UGY
    • Divider, 35 Compartments, 4 in. to 16 in. H Wide to Standard Drawer, Fits Brand Kennedy, For Use With HDS...More

    • Category : Parts
  • Security Lock Guard System
    Security Lock Guard System
    • KENNEDY
    • Item # 114V31
    • Mfr. Model # 80845
    • Security Lock Guard System, Fits Brand Kennedy, Includes Lock, For Use With Attaches Over Any Kennedy Lock

    • Category : Parts
  • Sliding Drawer Tray,23"
    Sliding Drawer Tray,23"
    • KENNEDY
    • Item # 114V90
    • Mfr. Model # 80870
    • Sliding Drawer Tray, 23 in., Fits Brand Kennedy, Includes Tray, For Use With Drawers 4 in. Deep, 23 in. Wide

    • Category : Parts
  • Divider,12 Sections,4" to 16" H Drawer
    Divider,12 Sections,4" to 16" H Drawer
    • KENNEDY
    • Item # 114W31
    • Mfr. Model # 91324UGY
    • Divider, 12 Compartments, 4 in. to 16 in. H Compact Drawer, Fits Brand Kennedy, For Use With HDS Series...More

    • Category : Parts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More