Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Ratings

Material Handling

157 Results Found that Include 565 Products

Results per page:  16 | 32 | 48
Dark Gray Overhead Cabinet, 48" Overall Height, 36"&#x
36" x 28" x 54" Steel Shipping and Receiving
  • STRONG HOLD
  • 36" x 28" x 54" Steel Shipping and Receiving Desk, Gray 36" x 28" x 54" Steel Shipping and Receiving Desk, Gray
  • Item # 4CWH7
  • Mfr. Model # 34-SD-AF-TD-280
  • Shipping and Receiving Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal...More

  • Category : Shop Desks
Storage Cabinet, Silver, 78" Overall Height, Assembled
  • STRONG HOLD
  • Storage Cabinet, Silver, 78" Overall Height, Assembled Storage Cabinet, Silver, 78" Overall Height, Assembled
  • Item # 2RND3
  • Mfr. Model # 56-WP-244
  • Storage Cabinet, Shelving, Heavy Duty, Cabinet Door Type Standard, Cabinet Color Silver, Assembled, Method of...More

  • Category : Storage Cabinets
Stationary Tool Storage, 7 ga. Steel Top Material, 36
Workstation Storage Cabinet
  • STRONG HOLD
  • Workstation Storage Cabinet Workstation Storage Cabinet
  • Item # 40V930
  • Mfr. Model # 63-WB-301-SSTOP-MOD
  • Workstation Storage Cabinet, Door Type Standard, Cabinet Color Dark Gray, Method of Construction Welded, 12...More

  • Category : Work Table Cabinets
Combination Locker,Four Tier,72 in. W
  • STRONG HOLD
  • Combination Locker, Four Tier, 72 in. W Combination Locker,Four Tier,72 in. W
  • Item # 40V777
  • Mfr. Model # 66-1/2DS-4TMT-244
  • Combination Locker, Locker Door Type Solid, Assembled, Locker Configuration (3) Wide, (9) Openings, Tier...More

  • Category : Box Lockers
Mobile Storage Cabinet, Dark Gray, 60" Overall Height,
Print Workstation
Slim Line Bin Cabinet, 72" Overall Height, 48" Ov
Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V947
  • Mfr. Model # 56-W-244-4DB-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

  • Category : Wardrobe Lockers
Mobile Shop Table, Steel Frame Material, 84" Width, 36
  • STRONG HOLD
  • Mobile Shop Table, Steel Frame Material, 84" Width, 36" Depth Mobile Shop Table
  • Item # 40V818
  • Mfr. Model # T8436-2DB-CA-MT
  • Mobile Shop Table, Load Capacity 6000 lb., Work Surface Material Butcher Block Maple, Frame Material Steel,...More

  • Category : Workbenches
Wardrobe Cabinet, Assembled, 72" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 72" Overall Width Wardrobe Cabinet, Assembled, 72" Overall Width
  • Item # 40V655
  • Mfr. Model # 66-VBS-241WR
  • Wardrobe Cabinet, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Overall Width 72 In., Overall...More

  • Category : Wardrobe Lockers
Bi-Fold Countertop Storage Cabinet, 1-3/4" Maple Top M
Extra Heavy Duty Hand Truck,1 Shelf
  • STRONG HOLD
  • Extra Heavy Duty Hand Truck, 1 Shelf Extra Heavy Duty Hand Truck,1 Shelf
  • Item # 40V894
  • Mfr. Model # SC6036/32CA
  • Extra Heavy Duty Utility Cart, Load Capacity 12,000 lb., Steel Material, 12 Gauge, Water Based Enamel Finish,...More

  • Category : Metal Utility Carts
Storage Cabinet, Dark Gray, 78" Overall Height, Assembled
Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V948
  • Mfr. Model # 56-W-243-7DB-SS
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

  • Category : Wardrobe Lockers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More