Skip Content

B & P MANUFACTURING Material Handling

69 results found that include 78 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Sawtooth Tread Pneumatic Wheels
    • Multiple product options available

      Multiple product options available

    • Category : Pneumatic and Solid Rubber Wheels
  • Smooth Tread Solid Wheels
  • Foam Filled Wheel, 10", Rubber
    Hand Truck Wheels
    • B & P MANUFACTURING
    • Item # 5EPJ8
    • Mfr. Model # 8023-055
    • Foam Filled Wheel, Material Steel, Wheel Diameter 10 In., Wheel Material Rubber, Wheel Width 3-1/2 In.,...More

    • Category : Hand Truck Wheels and Axles
  • 47-7/8"L x 30-3/8"W Aluminum Portable Hand Truck&
    Portable Hand Truck Dockboards
    • B & P MANUFACTURING
    • Item # 5EPL3
    • Mfr. Model # AHTD-3048
    • Portable Hand Truck Dock Board, Aluminum, Load Capacity 800 lb., Overall Length 47-7/8 In., Overall Width...More

    • Category : Dock Plates and Boards
  • Swivel Caster, 8 in. x 2 in.
    Swivel Caster, 8 in. x 2 in.
    • B & P MANUFACTURING
    • Item # 40CJ91
    • Mfr. Model # 8057-005
    • Swivel Caster, 8 In. x 2 In., For Use With Grainger Item Number 24L333, 24L334, 24L332, 24L331, For Use With...More

    • Category : Parts
  • 48"L x 36"W x 3-1/2" Pallet Dolly, 6000
    48"L x 36"W x 3-1/2" Pallet Dolly, 6000
    • B & P MANUFACTURING
    • Item # 24L351
    • Mfr. Model # PD-3648-6T
    • Pallet Dolly, Platform Style Open, Load Capacity 6000 lb., Platform Length 48 In., Platform Width 36 In.,...More

    • Category : Dollies
  • Long Axle Kit
    Long Axle Kit
    • B & P MANUFACTURING
    • Item # 40CJ44
    • Mfr. Model # 2002-313
    • Long Axle Kit, For Use With Grainger Item Number 5EPK3, 5EPK4, 5EPK6, 5EPK7, 5EPK8, 5EWN6, 5EWN8, 5EWN9,...More

    • Category : Parts
  • Platform Truck
    • B & P MANUFACTURING
    • Multiple product options available

      Multiple product options available

    • Category : Platform Trucks
  • Nose Plate, 16 in. x 12 in.
    Nose Plate, 16 in. x 12 in.
    • B & P MANUFACTURING
    • Item # 40CJ57
    • Mfr. Model # 2002-C8
    • Nose Plate, 16 In. x 12 In., For Use With Grainger Item Number 5EWN6, 5EWN9, 5EWN8, 5EWN7, For Use With Mfr....More

    • Category : Parts
  • Nose Plate, Aluminum, 18 in. x 7-1/2 in.
    Nose Plate, Aluminum, 18 in. x 7-1/2 in.
    • B & P MANUFACTURING
    • Item # 40CJ59
    • Mfr. Model # 2002-CA2
    • Nose Plate, Aluminum, 18 In. x 7-1/2 In., For Use With Grainger Item Number 5EPK8, For Use With Mfr. Model...More

    • Category : Parts
  • Skid, Snack Truck with 8 in. Wheels,PR
    Skid, Snack Truck with 8 in. Wheels,PR
    • B & P MANUFACTURING
    • Item # 40CJ60
    • Mfr. Model # 2002-E19
    • Skid, Snack Truck with 8 In. Wheels, For Use With Grainger Item Number 5EPK3, For Use With Mfr. Model Number...More

    • Category : Parts
  • Cable Kit, with A5 Style Handle
    Cable Kit, with A5 Style Handle
    • B & P MANUFACTURING
    • Item # 40CJ77
    • Mfr. Model # 2006-308
    • Cable Kit, with A5 Style Handle, For Use With Grainger Item Number 5EWN7, For Use With Mfr. Model Number...More

    • Category : Parts
  • Handle, Standard Loop, 50 in.
    Handle, Standard Loop, 50 in.
    • B & P MANUFACTURING
    • Item # 40CJ48
    • Mfr. Model # 2002-A1
    • Handle, Standard Loop, 50 In., For Use With Grainger Item Number 24L330, 24L329, 5EWN6, For Use With Mfr....More

    • Category : Parts
  • Axle Roll Pin, 5/32 in. x 1-1/2 in.
    Axle Roll Pin, 5/32 in. x 1-1/2 in.
    • B & P MANUFACTURING
    • Item # 40CJ87
    • Mfr. Model # 8016-002
    • Axle Roll Pin, 5/32 In. x 1-1/2 In., For Use With Grainger Item Number 5EWP0, 5EWP1, 5EWP2, 21AE16, 21AE17,...More

    • Category : Parts
  • Handle, Straight Loop, 60 in.
    Handle, Straight Loop, 60 in.
    • B & P MANUFACTURING
    • Item # 40CJ54
    • Mfr. Model # 2002-A8T
    • Handle, Straight Loop, 60 In., For Use With Grainger Item Number 5EWP0, 21AE16, 5EWN8, For Use With Mfr....More

    • Category : Parts
  • Pull Bar
    Pull Bar
    • B & P MANUFACTURING
    • Item # 40CJ74
    • Mfr. Model # 2006-249
    • Pull Bar, For Use With Grainger Item Number 5EWP0, 5EWP1, 5EWP2, 21AE16, 21AE17, 21AE18, For Use With Mfr....More

    • Category : Parts
  • Stairclimber, Ergo,PR
    Stairclimber, Ergo,PR
    • B & P MANUFACTURING
    • Item # 40CJ61
    • Mfr. Model # 2002-E1E
    • Stairclimber, Ergo, For Use With Grainger Item Number 21AE16, 21AE17, 21AE18, For Use With Mfr. Model Number...More

    • Category : Parts
  • Cable Kit, with A11 Style Handle
    Cable Kit, with A11 Style Handle
    • B & P MANUFACTURING
    • Item # 40CJ78
    • Mfr. Model # 2006-309
    • Cable Kit, with A11 Style Handle, For Use With Grainger Item Number 5EWN6, 5EWN9, For Use With Mfr. Model...More

    • Category : Parts
  • Rigid Caster, 8 in. x 2 in. TPR
    Rigid Caster, 8 in. x 2 in. TPR
    • B & P MANUFACTURING
    • Item # 40CJ94
    • Mfr. Model # 8057-018
    • Rigid Caster, 8 In. x 2 In. TPR, For Use With Grainger Item Number 24L335, 24L336, 24L337, 24L338, 24L339,...More

    • Category : Parts
  • Handle, Double Grip with U Brace, 48 in.
    Handle, Double Grip with U Brace, 48 in.
    • B & P MANUFACTURING
    • Item # 40CJ49
    • Mfr. Model # 2002-A11
    • Handle, Double Grip with U Brace, 48 In., For Use With Grainger Item Number 5EWN9, 5EWP2, 21AE18, 5EPK6, For...More

    • Category : Parts
  • Frame, Snack Truck
    Frame, Snack Truck
    • B & P MANUFACTURING
    • Item # 40CJ55
    • Mfr. Model # 2002-B8
    • Frame, Snack Truck, For Use With Grainger Item Number 5EPK3, For Use With Mfr. Model Number...More

    • Category : Parts
  • Pull Bar, with 10 in. Wheel
    Pull Bar, with 10 in. Wheel
    • B & P MANUFACTURING
    • Item # 40CJ75
    • Mfr. Model # 2006-255
    • Pull Bar, with 10 In. Wheel, For Use With Grainger Item Number 5EWN6, 5EWN7, 5EWN8, 5EWN9, For Use With Mfr....More

    • Category : Parts
  • Nose Plate Only, 18 in. x 9 in.
    Nose Plate Only, 18 in. x 9 in.
    • B & P MANUFACTURING
    • Item # 40CJ46
    • Mfr. Model # 2002-709
    • Nose Plate Only, 18 In. x 9 In., For Use With Grainger Item Number 5EPK9, 5EPL0, 24L330, 24L329, 5EWP0,...More

    • Category : Parts
  • Platform Truck Hardware Package
    Platform Truck Hardware Package
    • B & P MANUFACTURING
    • Item # 40CJ85
    • Mfr. Model # 2800-H1
    • Platform Truck Hardware Package, Fits Brand B & P Manufacturing

    • Category : Parts
  • Kick Bar, for E1L Stairclimber
    Kick Bar, for E1L Stairclimber
    • B & P MANUFACTURING
    • Item # 40CJ62
    • Mfr. Model # 2002-E46
    • Kick Bar, for E1L Stairclimber, For Use With Grainger Item Number 5EWP0, 5EWP1, 5EWP2, For Use With Mfr....More

    • Category : Parts
  • Axle Washer, Thin, .035 in. Thickness
    Axle Washer, Thin, .035 in. Thickness
    • B & P MANUFACTURING
    • Item # 40CJ98
    • Mfr. Model # 8078-010
    • Axle Washer, Thin, .035 In. Thickness, For Use With Grainger Item Number 5EPK5, For Use With Mfr. Model...More

    • Category : Parts
  • Caliper Loop, for Disc Brake
    Caliper Loop, for Disc Brake
    • B & P MANUFACTURING
    • Item # 40CJ79
    • Mfr. Model # 2006-702
    • Caliper Loop, for Disc Brake, For Use With Grainger Item Number 5EWP0, 5EWP1, 5EWP2, 21AE16, 21AE17, 21AE18,...More

    • Category : Parts
  • Pull Bar Kit, for E1L Stairclimber
    Pull Bar Kit, for E1L Stairclimber
    • B & P MANUFACTURING
    • Item # 40CJ64
    • Mfr. Model # 2002-E47
    • Pull Bar Kit, for E1L Stairclimber, For Use With Grainger Item Number 5EWP1, 5EWP2, For Use With Mfr. Model...More

    • Category : Parts
  • Swivel Caster, 6 in. x 2 in.
    Swivel Caster, 6 in. x 2 in.
    • B & P MANUFACTURING
    • Item # 40CJ95
    • Mfr. Model # 8057-038
    • Swivel Caster, 6 In. x 2 In., For Use With Grainger Item Number 5HXC4, For Use With Mfr. Model Number...More

    • Category : Parts
  • LH Caliper, for Disc Brake
    LH Caliper, for Disc Brake
    • B & P MANUFACTURING
    • Item # 40CK01
    • Mfr. Model # 8227-001
    • LH Caliper, for Disc Brake, For Use With Grainger Item Number 5EWP0, 5EWP1, 5EWP2, 21AE16, 21AE17, 21AE18,...More

    • Category : Parts
  • Handle, Single Pin, 52 in.
    Handle, Single Pin, 52 in.
    • B & P MANUFACTURING
    • Item # 40CJ50
    • Mfr. Model # 2002-A12
    • Handle, Single Pin, 52 In., For Use With Grainger Item Number 5EPK5, 5EPK8, For Use With Mfr. Model Number...More

    • Category : Parts
  • RH Wheel Bracket
    RH Wheel Bracket
    • B & P MANUFACTURING
    • Item # 40CJ81
    • Mfr. Model # 2006-706
    • RH Wheel Bracket, For Use With Grainger Item Number 5EPK5, For Use With Mfr. Model Number A12-B10-CA1-D12-NA,...More

    • Category : Parts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More